カテゴリ

  • 制御機器(4)
  • 学童・教育用品(1)
絞り込み
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「fpwin」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PLC CONTROL FPWINGR7 Panasonic(パナソニック)PLC CONTROL FPWINGR7Panasonic(パナソニック)(1件のレビュー)
45,980税込50,578
1台
当日出荷から42日以内出荷
初期設定の手間を「省」 ”命令NAVI”で調べる手間を「省」 3コメントで作業指示を「省」 プログラムを守る手間を「省」 照合時間を「省」 モニタ作業を「省」 推奨動作環境 価格 サイトライセンスで費用と手間を削減
PLC CONTROL FPWINPRO7 Panasonic(パナソニック)PLC CONTROL FPWINPRO7Panasonic(パナソニック)(1件のレビュー)
45,980税込50,578
1台
当日出荷から9日以内出荷
PLC FP-Xマスタメモリ Panasonic(パナソニック)PLC FP-XマスタメモリPanasonic(パナソニック)
13,980税込15,378
1台
6日以内出荷
High Performance Line Up Network Positioning Webショールーム PLCによる位置決め制御と熱電対アナログ制御デモ
仕様マスタメモリ:全プログラムステップと全コメント同時格納可能。FPWIN-Proソースファイル格納可能 リアルタイムクロック:年、月、日、時、分、秒、曜日 (オプション電池必要)規格UL/C-UL、CE
PLC FPWINGR Panasonic(パナソニック)PLC FPWINGRPanasonic(パナソニック)
43,980税込48,378
1台
17日以内出荷
Alchitry Cu FPGA Development Board Lattice iCE40 HX SPARKFUNAlchitry Cu FPGA Development Board Lattice iCE40 HXSPARKFUN
15,980税込17,578
1個
33日以内出荷
DescriptionIf you are not needing a lot of power to start your FPGA adventure, or are looking for a more economical option, the Alchitry Cu FPGA Development Board might be the perfect option for you! The Alchitry Cu is a "lighter" FPGA version than the Alchitry Au but still offers something completely unique. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Cu truly exemplifies the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!The Alchitry Cu uses the Lattice iCE40 HX FPGA with 7680 logic cells and is supported by the open source tool chain Project IceStorm. The Cu possesses 79 IO pins with eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer.By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Cu is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with our Learning FPGA TutorialsFeaturesLattice iCE40-HX8K FPGA - 7680 logic elements79 IO pins(3.3V logic level)USB-C to configure and power the boardEight general purpose LEDsOne button(typically used as a reset)100MHz on-board clock(can be multiplied internally by the FPGA)Powered with 5V through USB-C port, 0.1" holes, or headersUSB to serial interface for data transfer(up to 12Mbaud)Qwiic ConnectorDimensions of 65mm×45mmExamplesFirst FPGA Project - Getting Fancy with PWMExternal IO and Metastability
アズワン品番67-0423-08