耐候性、透明性、光学特性、成形性が良好。耐衝撃性が劣る。可燃性。
用途標示板、照明器具、ディスプレイ、ショーケース、広告板、レンズ、風防、カーポート、一般雑貨
材質アクリル
色スモーク
5インチオープンベイ1本、3.5インチシャドウベイ2本、2.5インチシャドウベイ2本を備えたスリムケース
※3.5インチ、2.5インチのうち1本は5インチベイとの排他利用、複数台搭載の際は別途取付ネジをご用意ください
幅152mm、高さ315mm、奥行420mmのスリムコンパクト設計
※スタンド使用時の最大突起部含む寸法
トップ部に3ピン8cmファンを1個搭載済み
SFX300W電源のコネクタレイアウトは、無駄なくきれいに組み立てられるように本PCケース向けにカスタマイズ済み
縦置き用スタンド付属
USB3.0コネクタ×1個、USB2.0コネクタ×2個、オーディオin/outコネクタ各1個搭載
「CPUメンテナンスホール」および「ワイヤリングホール」を採用したブラックシャーシ仕様
RoHS対応の環境配慮型プロダクト
対応マザーボードMicro-ATX/Mini-ITX
付属品ネジセット、図解入り日本語マニュアル、スタンド
保証期間1年間
仕様●サイズ:W152×H315×D420mm(スタンド使用時、最大突起部含む)●重量:3.25kg(電源込み)●フレーム材質:SECC●5インチベイ:1本●3.5インチベイ:2本(うち1本は5インチベイとの排他利用)●2.5インチベイ:2本(うち1本は5インチベイとの排他利用)●搭載電源:SFX12V、300W●搭載電源コネクタ:ATXメイン 20+4pin×1、ATX 12V 4pin×1、S-ATA 15pin×4●搭載CPUクーラー高さ制限:66mmまで●拡張カードスロット本数:4本●拡張カード長制限:220mmまで(奥行き170 mmの光学ドライブ搭載時)●各種I/O:USB3.0×1、USB2.0×2、HDオーディオin/out●搭載可能ファン(トップ):80mm×1(搭載済み)●搭載可能ファン(ボトム):80mm×1(別売)
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
18日以内出荷
はるかに!やわらかさ200%(メーカーWCT比)。バツグンの柔らかさをご提供します。耐熱性/耐久性に優れた高柔軟架橋PEを採用しました。耐油性/耐候性/摩耗性/難燃性/耐スパッタ性にも優れています。許容電流が大きくとれるのでサイズダウンが可能です。サイズダウン・軽量化により作業の負担を軽減します。
耐熱温度(℃)90
RoHS指令(10物質対応)対応
コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
5日以内出荷
コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
5日以内出荷
コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥2,498
税込¥2,748
5日以内出荷
関連キーワード