カテゴリ
- 学童・教育用品(92)
- 制御機器(50)
- 作業服(23)
- ねじ・ボルト・釘(12)
- 科学研究・開発用品(6)
- 農業機械(6)
- メカニカル部品(5)
- パソコン/周辺機器(5)
- トラック純正部品(5)
- 介護用品(3)
- バイク純正部品(2)
- 自転車整備工具・アクセサリー(2)
- 事務用品(2)
- バイク部品(1)
- はんだ関連・静電気対策用品(1)
- 物流用品(1)
- 自動車純正部品(1)
- 自動車用オイル・ケミカル(1)
- ポンプ・送風機・電熱機器(1)
- 自転車部品(1)
絞り込み
ブランド
- SPARKFUN(96)
- FUNAHASHI(21)
- SCHURTER(19)
- Ringfeder(12)
- 三菱ふそう(6)
- CAMDENBOSS(6)
- ホンダ(5)
- PALL(ポール)(5)
- Vectorworks(5)
- SKF(日本エスケイエフ)(4)
- IDEC(和泉電気)(3)
- 共立(3)
- ケアファッション(3)
- SIEMENS(3)
- シュナイダーエレクトリック(3)
- AMPHENOL(2)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
- Baumer(2)
- PUMA(2)
- ブランドをもっと見る
エコロジープロダクト
「funt」の検索結果

ベアリングナット締結用ツール FINE U-NUT TOOL SET
冨士精密¥51,980税込¥57,1781セット当日出荷FINE U-NUTのM10~M50までの専用工具セットです。引掛け溝に均等に力を与えれます。用途軸受溝付丸ナットの締め付けにトラスコ品番545-4779セット内容FUT#00~10 FUTR-3/8・FUTR-1/2・FUTE-3/8・FUTE-1/2RoHS指令(10物質対応)対応
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
容積式ポンプ
ザイレムジャパン¥20,980税込¥23,0781個当日出荷Do not use for volatile low flash point solvents or fuels, also un-suitable for flammable liquids or in explosive atmospheres。CE, NSF。Flojet RLF diaphragm pumps。Ultra Compact diaphragm pump uses unique Duplex design to deliver flow and pressure comparable to much larger pumps。Suitable for water and light water based chemicals。Pumps can be situated above water level。Self Priming up to 0.75m Maximum liquid temperature 43℃ Can run dry for extended period Built-in thermal overload protection Low amp draw for battery powered applications Pressure switch control for automatic on/off if required Built in backflow preventerタイプドライブ:電気、出力標準ねじ/接続タイプ:ホースバーブシリーズRLF222電源電圧24 V dc最大流量(L/min)3.8番号コード:705-9330最高使用圧力2.4 bar最高温度(℃)液体:+43寸法(m)ヘッド:最大25接続入力:3/8 in タケノコホース、出力:3/8 in ホース タケノコ型ポンプダイアフラム材質(ボディ)PP入力(W)30アズワン品番63-7720-52
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
Vectorworks Fundamentals 2026 スタンドアロン版
Vectorworks¥399,800税込¥439,7801本3日以内出荷Vectorworks Fundamentalsは、2D/3D汎用作図機能に、プレゼンボード作成機能や図面と連動できる表計算機能など、数多くの基本作図機能に加え、高品質レンダリング&3Dビジュアライズ機能を搭載したVectorworksシリーズの基本製品です。対応OSWindows:Windows 11、Mac:macOS 26 (Tahoe)/macOS 15 (Sequoia)/macOS 14 (Sonoma)
Vectorworks Architect 2026 スタンドアロン版
Vectorworks¥519,800税込¥571,7801本3日以内出荷Vectorworks ArchitectはVectorworksシリーズの基本製品「Vectorworks Fundamentals」の2D/3D汎用作図機能と3Dビジュアライズ機能に加え、建築設計や内装、ディスプレイデザインに対応した先進的なBIM・インテリア設計支援機能、拡張機能、さらには豊富な建築向けのデータライブラリを搭載した建築/内装業界向け製品です
FUNTEX Pro Base
FUNAHASHI¥33,980税込¥37,3781着4日以内出荷耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)Class6に適合しています。洗える生地を使用しており、汚れを落として繰り返しお使いいただくことができます。反射テープのカスタムも可能です。(カスタムメニュー参照、別途お見積り)。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットを左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。同素材で反射テープが付いている、高視認モデル(オレンジ・イエロー)でのご用意もあります。(FS-20000)用途長時間の外作業やハードな現場に。仕様ヘルメット対応の大型PVCフード・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め質量(g)1000(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21010)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズS質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)150~160適応胴囲(cm)66~74材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)78~84
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21003)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズLL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)170~175適応胴囲(cm)86~96材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)96~104
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21002)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)165~170適応胴囲(cm)78~88材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)90~98
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21017)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズ6L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)185~190適応胴囲(cm)115~125材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)125~135
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21008)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズBL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)165~172.5適応胴囲(cm)110~120材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)120~130
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21012)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)165~170適応胴囲(cm)78~88材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)90~98
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21011)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズM質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)160~165適応胴囲(cm)72~80材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)84~92
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21004)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズ3L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)175~180適応胴囲(cm)94~104材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)102~110
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21006)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズ5L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)180~185適応胴囲(cm)110~120材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)120~130
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21018)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズBL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)165~172.5適応胴囲(cm)110~120材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)120~130
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21013)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズLL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)170~175適応胴囲(cm)86~96材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)96~104
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21016)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズ5L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)180~185適応胴囲(cm)110~120材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)120~130
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21014)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズ3L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)175~180適応胴囲(cm)94~104材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)102~110
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21007)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズ6L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)185~190適応胴囲(cm)115~125材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)125~135
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21001)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズM質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)160~165適応胴囲(cm)72~80材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)84~92
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21019)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズBEL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)172.5~180適応胴囲(cm)130~140材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)140~150
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21005)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズ4L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)180~185適応胴囲(cm)105~115材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)115~125
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21009)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズBEL質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)172.5~180適応胴囲(cm)130~140材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)140~150
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21015)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色イエローサイズ4L質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)180~185適応胴囲(cm)105~115材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)115~125
FUNTEX Pro High V
FUNAHASHI¥34,980税込¥38,4781着4日以内出荷JIS T 8127高視認性安全服Class3適合の3層高視認レインギア。耐水圧20,000mm・透湿度25,000(g/m2・24h)で、防水性と快適性を兼ね備えた最上位モデルのレインウェアです。生地感も柔らかく、着心地の良い風合いになっています。人工血液バリア性(JIS T8060)、ウイルスバリア性(JIS T8061)では最上位のClass6に適合しています。視認性が求められる現場に最適です。反射テープにはJIS規格適合の熱転写反射材(ガラスビーズ)を採用し、夜間・悪天候でも360°どこからでも反射します。従来よりも大型なフードで、視界の確保と同時にヘルメットのネームが視認できるように、透明素材を多く使用しています。ジャケットには大容量のフラップポケットが左右に付いています。両袖口は面ファスナーで調整可能。二重袖構造で雨の侵入を防ぎ、外側・内側の間に入った水は水抜き穴から出ていく構造です。パンツ臀部は立体仕様にすることで、しゃがみ込む際のツッパリを軽減します。パンツ裾のファスナー開口部が大きく開くため、靴を履いたままでの着脱を助けます。反射テープ不要の方、反射テープを特定の位置に入れたい方向けに、同素材で反射テープなし(ブルー・ネイビー)でのご用意もあります。(FS-21000)用途道路作業など視認性が必要な現場に。ハードな現場に。仕様ヘルメット対応の大型PVCフード・360°熱転写反射テープ(ジャケット:胸元/裾各1本 両袖口各2本,パンツ:膝上/膝下各1本)・二重前立て・面ファスナー袖口調整+二重袖・水抜き穴・ジャケット裾ラウンドカット+ドローコード調節・パンツウエストゴム+紐調節・臀部立体仕様・パンツ裾ファスナー開き+面ファスナー止め色オレンジサイズS質量(g)1100(L寸)材質(裏)FUNTEX Pro材質(表面)ポリエステル100%適応身長(cm)150~160適応胴囲(cm)66~74材質(裏地)ナイロントリコット100%耐水圧(mmH2O)20000透湿度(g/m2)25000適応胸囲(cm)78~84
コンピューターシステムとネットワークの基本
三恵社¥2,500税込¥2,7501冊4日以内出荷非専門家でも、社会人として必要なIT素養を身につける入門書。CompTIA認定資格 Strata IT Fundamentalsに対応したもの。判型B5ページ数220著者名越智徹・出来原裕順・間島利也・宮崎龍二
サイクリングソックス Fun Irriverent
MB Wear¥2,998税込¥3,2981個4日以内出荷元プロサイクリストのティジアーノ・ダラントニアとマルコ・バンディエラが選手経験を製品づくりに活かした質の高いブランドです。UTILIZATION 用途。さまざまなライドで1年を通して使えます。軽量性、快適性のバランスをとり、なによりもデザイン性に優れたソックスです。FEATURES 特徴。プロから一般ライダーまで、パフォーマンスと驚くべき耐久性を求めると同時に、スポーツにもファッションの要素を求める方のために作りました。全体にわたって通気性のあるメッシュでおおいました。編み方と繊維の引っ張り強度の組み合わせで、血行を助けます。その結果、足の感覚を失わず、乾燥した状態に保ちます。MAIN MATERIAL 主要素材。Q-SKINはポリアミド6.6繊維で、糸を紡ぐ段階で銀イオンをインサートし、バクテリアの繁殖を止める効果を長期間にわたって発揮します。Q-SKIN繊維は皮膚を守り、通気性、さわやかさ、清潔性、快適性を与えてくれます。日常活動やスポーツで、私たちの身体は汗をかきます?Q-SKINテクノロジーは汗の分子が繊維についた瞬間、起動します?内部の銀イオンが悪臭の原因であるバクテリアの繁殖をおさえます。Q-SKIN繊維は長期間にわたって洗濯を繰り返しても特徴を維持します。チューリッヒのMIS PLUS機関で静菌効果試験はDIN ISO 20743: 10-2007基準で、洗濯耐久性試験をJIS L 1902/02基準で行ないました。Q-SKINは人の健康と環境保護に関する数多くの認定を受けています。OEKOTEX STD100クラスⅠラベルは健康に害がないことを証明しています。COMPOSITION 素材。96% リアミド(Q-Skin)。4% エラスタン。SIZE。L-XL。L-XL:42~46(EUサイズ)。※特殊な糸と特殊な素材を使っていて、様々な足にぴったりとフィットさせる構造となっています。MB Wear(エムビーウエア)。MB Wearは、元プロサイクリストであるティジアーノ・ダラントニアとマルコ・バンディエラの2人によってスタートしたブランドです。この2人の長年の選手経験を製品づくりに活かし、上質な素材を使い、快適で丈夫で耐久性の高い製品を作ることを目標に始まりました。MB Wearでは、自転車のみならず、ランニング、スキーといったスポーツ用の製品にも、同様の特徴を持たせています。それぞれの製品には独特で特徴的な機能を持たせつつも、すべて同じ哲学のもとに作られているのです。「When specifications are high, the difference lies with details.」。(高性能な製品の違いは細部に現れる、との意味)。これがMB Wear創業のモットーであり、目標であり、全製品の特長でもあります。すばらしい技術を使って開発した製品は、高レベルの快適性はもちろんのこと、アスリートのパフォーマンス向上をもたらすことができるのです。色IrriverentサイズL/XLシリーズFun商品サイクリングソックス
サイクリングソックス Fun Irriverent
MB Wear¥2,998税込¥3,2981個4日以内出荷元プロサイクリストのティジアーノ・ダラントニアとマルコ・バンディエラが選手経験を製品づくりに活かした質の高いブランドです。UTILIZATION 用途。さまざまなライドで1年を通して使えます。軽量性、快適性のバランスをとり、なによりもデザイン性に優れたソックスです。FEATURES 特徴。プロから一般ライダーまで、パフォーマンスと驚くべき耐久性を求めると同時に、スポーツにもファッションの要素を求める方のために作りました。全体にわたって通気性のあるメッシュでおおいました。編み方と繊維の引っ張り強度の組み合わせで、血行を助けます。その結果、足の感覚を失わず、乾燥した状態に保ちます。MAIN MATERIAL 主要素材。Q-SKINはポリアミド6.6繊維で、糸を紡ぐ段階で銀イオンをインサートし、バクテリアの繁殖を止める効果を長期間にわたって発揮します。Q-SKIN繊維は皮膚を守り、通気性、さわやかさ、清潔性、快適性を与えてくれます。日常活動やスポーツで、私たちの身体は汗をかきます?Q-SKINテクノロジーは汗の分子が繊維についた瞬間、起動します?内部の銀イオンが悪臭の原因であるバクテリアの繁殖をおさえます。Q-SKIN繊維は長期間にわたって洗濯を繰り返しても特徴を維持します。チューリッヒのMIS PLUS機関で静菌効果試験はDIN ISO 20743: 10-2007基準で、洗濯耐久性試験をJIS L 1902/02基準で行ないました。Q-SKINは人の健康と環境保護に関する数多くの認定を受けています。OEKOTEX STD100クラスⅠラベルは健康に害がないことを証明しています。COMPOSITION 素材。96% リアミド(Q-Skin)。4% エラスタン。SIZE。S-M。S-M:36~41(EUサイズ)。※特殊な糸と特殊な素材を使っていて、様々な足にぴったりとフィットさせる構造となっています。MB Wear(エムビーウエア)。MB Wearは、元プロサイクリストであるティジアーノ・ダラントニアとマルコ・バンディエラの2人によってスタートしたブランドです。この2人の長年の選手経験を製品づくりに活かし、上質な素材を使い、快適で丈夫で耐久性の高い製品を作ることを目標に始まりました。MB Wearでは、自転車のみならず、ランニング、スキーといったスポーツ用の製品にも、同様の特徴を持たせています。それぞれの製品には独特で特徴的な機能を持たせつつも、すべて同じ哲学のもとに作られているのです。「When specifications are high, the difference lies with details.」。(高性能な製品の違いは細部に現れる、との意味)。これがMB Wear創業のモットーであり、目標であり、全製品の特長でもあります。すばらしい技術を使って開発した製品は、高レベルの快適性はもちろんのこと、アスリートのパフォーマンス向上をもたらすことができるのです。色IrriverentサイズS/MシリーズFun商品サイクリングソックス
MARWI ギヤハンガー GH-015 M8x0.75
MARWI¥1,988税込¥2,1871個4日以内出荷対象メーカー:・CORRATEC ・FUJI ・IRON HORSE ・NORCO ・ROCKY MOUNTAIN