LiTime 12V140Ah Bluetooth付きリチウムディープサイクルバッテリーLiTime6日以内出荷
車中泊やマリンレジャー、ボートでの使用、エレキモーターの駆動、釣りやソーラー蓄電、家庭用の予備電源や防災対策にも対応可能な12Vバッテリー。製品仕様。容量:1792Wh、電圧:12.8V、サイズ:330×172×216mm、重量:12.71Kg大容量・軽量設計。12V100Ahモデルと同じサイズであり、140Ah(1792Wh)の容量を実現しております。40%の電力量アップにより、長時間の電力供給が可能です。さらに、軽量で限られたスペースにも設置しやすい設計になっております。Bluetoothスマート管理。最新のBluetooth 5.0を搭載し、LiTimeアプリでバッテリー状態をリアルタイムに確認できます。初回のログイン時にはインターネット接続が必要ですが、その後は最大30日間オフラインでも使用できるため、どこでも安心して管理していただけます。高出力性能対応。150AのBMSにより、150Aの連続出力および700Aの瞬時出力に対応しております。30~70ポンドのエレキモーターに対応しています。安全性が高い。過充電や過放電、短絡などを防ぐ多重保護機能を搭載し、技適などの認証も取得済みです。安心してご利用いただける信頼性の高いバッテリーです。低温環境でも安全。低温時には0℃未満で自動的に充電を停止し、セル温度が5℃になると回復します。また、-20℃以下では放電も停止するため、寒冷地でも安心です。優れた耐環境性能。IP65防水防塵仕様により、屋外や厳しい環境でも安定してご使用いただけます。柔軟な拡張性。4P4Sでの直列・並列接続に対応し、最大で51.2V560Ahの大容量システムを構築することが可能です。キャンピングカーのサブバッテリーや家庭用蓄電池など、用途に応じた拡張がしやすい設計になっております。多様な充電方法。LiFePO4専用充電器はもちろん、ソーラーパネル、発電機、オルタネーターなど、幅広い方法で充電することができます。
用途キャンピングカーやアウトドアでのサブバッテリー、非常時のバックアップ電源など、安心して長く使えるエネルギーソリューションとして、さまざまなシーンでお役立ていただけます。寸法(mm)330×172×216質量(kg)12.71温度(℃)放電:-20~60接続方式最大4直列4並列保護等級IP65保存温度(℃)-10~50公称電圧(V)12.8電池LiFePO4寿命4000回以上保証期間5年保護機能低温保護〇充電電圧(V)14.4±0.2充電電流(A)継続:140、推奨:28保護回路150A最大出力電力(W)1920消費電力量(Wh)1792充電方式バッテリー充電器/オルタネーター/ソーラー各種認証技適認証/CE/PSE/RoHS/UN38.3最大放電電流(A)1秒:700、継続:150公称容量(Ah)140材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃~50℃