ビデオ切替器ATEN3日以内出荷
8系統のHDMI信号を1つのHDMIディスプレイに接続HDMI(3DDeepColor、4K)、HDCP2.2準拠高品質なビデオ映像-最大True4K解像度(4096x2160@60Hz4:4:4)、標準1080p(1920×1080@60Hz)HDR10+対応双方向性RS-232シリアルポート搭載-ハイエンドシステムコントロールが可能自動スイッチングモードで自動的にポートを選択HDMI入力ソース間の簡易切替IR延長対応デバイスステータスをLEDで分かりやすく表示プラグアンドプレイラックマウント対応
用途ATENVS0801HBは、8系統の信号を互換性のあるディスプレイデバイスにルーティングする8ポートTrue4KHDMI対応のスイッチャーです。仕様【EDID設定】デフォルト/ポート1/自動セット内容IRリモートコントロールユニット×1、IRレシーバーケーブル×1、電源アダプター×1、ラックマウントキット×1、ユーザーガイド×1消費電力(W)DC5.3V:3.73スイッチDIP自動スイッチON/OFF×1出力【ビデオ】インターフェースHDMITypeAメス×1・インピーダンス100Ω・最大距離3mケース質量(kg)2.14(4.71lb)材質(ケース)メタル入力【ビデオ】インターフェースHDMITypeAメス×8・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:3m制御RS-232コネクター:DB-9ピンメス×1、ボーレート/プロトコル:、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャック×1動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DC電源ジャック×1アズワン品番64-8300-82ケース寸法(幅×奥行×高さ)(mm)437×158×44RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18Gbps・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2、CEC・最大解像度最大4096×2160/3840×2160@60HZ(4:4:4)・最大距離3m互換品番ビデオエクステンダー(IPタイプ)VE66DTH・ビデオコンバーターVC486、VC1280、VC180・ビデオエクステンダーVE2812R、VE810、VE812・ビデオマトリックススイッチャーVM0202HB、VM8824、VM7824、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HA、VS182A、VS184A・ビデオスイッチャーVS381B、VS481C、VS381、VS481A、VS481B・AOC/HDMIケーブル2L-7D05H-1、2L-7D20H・アクセサリー2XRT-0003G、2XRT-0007G