2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
乾電池式のシンプルモデル ジェントスのバイクライト BLシリーズ 単3x2本電池式モデル。単3アルカリ電池x2本使用で最大22ルーメン/323カンデラの出力 60時間の長時間連続点灯が可能。点灯/スピード点滅/スロー点滅 の3段階照射でスロー点滅時は550時間の連続点灯。ワンタッチ取り外し式ブラケット 対応ハンドル径Φ22~32mm。サイドエミッターで両サイドへの存在をアピール。テスト用電池付属
用途日中や夕方の走行・アピールに適す 付属品ブラケット、テスト用電池 質量(g)80 電源単3アルカリ電池×2本(テスト用付属)/エネループ・充電式エボルタ使用可能 寸法(幅W×高さH×奥行D)(mm)86×27×38 保護等級防滴仕様(IPX1準拠) 光源高輝度Φ5mm白色LED×1個 光束(Lm)最大22 明るさ(Lm)(光源)22 RoHS指令(10物質対応)対応 照射距離(m)最大36 連続点灯時間(時間)60(点灯)/ 350(クイック点滅モード時)/ 550(スロー点滅モード時) 適合ハンドル径(Φmm)22~32
1台
2,998 税込3,298
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性 RoHS指令(10物質対応)対応
1袋(100個)
5,598 税込6,158
7日以内出荷