静電気除去ハイパワーノズルベッセル4日以内出荷
静電気の除去とエアーを利用して、ホコリの吹き飛ばしが行えます。商品周波数型の高圧電源ユニットGP-1 4KVに接続して使用します。放電針は、損耗の少ないチタンの採用により、長期的に安定した性能を発揮します。放電針が取外しできるので、交換が可能です。HPN-1のケーブルは、外部にノイズ影響の少ない高圧シールドケーブルを採用しています。イオンバランスは、高圧電源ユニットGP-1 4kVの調整ボリュームで簡単に調整することができます。高圧異常(短絡や過電流など)が発生した時、自動的に出力が停止します。アラーム出力端子から、外部機器に運転状態を出力することができます。
用途製袋、フィルム包装、成型、搬送・取り出し、食品容器の除電・除塵に。トラスコ品番868-8847材質ノズル部:PA66+SUS304 放電針:チタン幅(mm)65.5高さ(mm)23.9質量(g)350奥行(mm)25.2電源(V)DC24V±10%消費電力(mA)90