付属品I/Oユニット接続ケーブル(40mm)保存温度(℃)-25~+65絶縁方式フォトカプラ絶縁使用周囲温度(℃)-10~+55(ただし、氷結および結露のないこと)周囲湿度(%RH)使用時:25~85(ただし、氷結および結露のないこと)耐ノイズIEC61000-4-4に準拠 2kV(電源ライン)耐衝撃(m/s2)200ねじ締付トルク(N・m)0.3~0.5強度取りつけ/各方向に100N(ただし、レール方向は10N以上)端子/引っ張り強度100N耐電圧(V/min)AC500耐振動(Hz)10~150 複振幅1.0mm または70m/s2