インダクタンス = 3.3 μH。最大直流電流 = 57A。実装タイプ = ラジアル。最大直流抵抗 = 1.5mΩ。許容差 = ±20%。直径 = 28.5mm。高さ = 10.7mm。寸法 = 28.5 (Dia.) x 10.7mm。最大自己共振周波数 = 15.8MHz。リード間隔 = 16.7mm。シリーズ = IHTH-1125KZ-5A。リード径 = 2mm。AEC-Q200認定. IHTH1125シリーズ高電流スルーホール、高温度インダクタ. 車載用途向けのIHTHシリーズ高電流スルーホール、高温インダクタです。 これらのインダクタはシールド付き構造になっており、最高で1 MHzの優れたDC/DCエネルギー蓄積機能を備えています。 IHTHインダクタは、飽和せずに高い過渡電流スパイクを処理します。また、コンポジット構造になっているので、電磁騒音を極めて低く抑えられます。 このIHTH高電流インダクタは、2ピン(0.47 → 47 uH)と3ピン(68 → 100 uH)を備えています。. 用途. ディーゼル噴射ドライバ エンジン / トランスミッションの制御ユニット 娯楽 / ナビゲーションシステム用のDC/DCコンバータ モータ用のノイズ抑制 - フロントガラスのワイパー - パワーシート - パワーミラー - HID照明 - 暖房 / 換気ブロワー LEDドライバ
RoHS指令(10物質対応)対応
1個
¥1,198
税込¥1,318
5日以内出荷
プッシュボタンによる簡単なモード選択。HDMI→HDMI変換。DVI→HDMI変換。ARC(AudioReturnChannel)機能。HDMI(3D、DeepColor、4K)、HDCP1.4準拠。高解像度対応。HDMI:最大4K(3840×2160@30Hz)。DVI:最大1920×1200。HDMIオーディオ信号はS/PDIF、同軸、またはRCAステレオオーディオ信号に抽出変換可能。電源状態をLEDで表示。ファームウェアアップグレード可能。メタル素材の筐体。
用途VC881は、オーディオエンベデッドとディエンベデッドの両方の機能を備えた高品質なHDMI/DVI→HDMIコンバーターです。
セット内容電源アダプター×1、クイックスタートガイド×1
スイッチモード選択スライドスイッチ×1:HDMIオーディオ出力-ON/OFF、スライドスイッチ×1:オーディオ出力チャンネル-AUTO/CH5.1/CH2、プッシュボタン×1:オーディオ機能選択1.HDMI→HDMI、2.DVI→HDMI、3.ARC(AudioReturnChannel)
出力【ビデオ】インターフェースARC対応HDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3M
電源電源アダプター入力:AC100~240V50/60Hz、出力:DC5V※2.6Aアダプター型番はメーカーHPサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
ケース質量(kg)0.47(1.04lb)
消費電力DC5V:1.767W:8BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、DVI-Dメス×1(White)・インピーダンス100Ω・最大距離HDMI:3M、DVI:1.8M
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタ電源ロック式DC電源ジャック×1・ファームウェアアップグレードステレオミニジャック×1
アズワン品番64-8300-77
ケース寸法(幅×奥行×高さ)(mm)202×85×25
RoHS指令(10物質対応)対応
ビデオ仕様最大データ伝送速度6.75Gps・最大ピクセルクロック225MHz・規格準拠HDMI(3D、DeepColor)・HDCP1.4準拠・最大解像度HDMI:3840×2160@30Hz、DVI:1920×1200
互換品番ビデオコンバーターVC1280・ビデオエクステンダーVE812、VE814・ビデオ分配器/ビデオ延長分配器VS0108HA、VS184A・ビデオスイッチャーVS381B、VS0801H、VS261、VS461、VS481B、VS482・DVIケーブル2L-7D03DD、2L-7D05DD・AOC/HDMIケーブル2L-7D05H-1
オーディオ入力ステレオオーディオ:ステレオミニジャック×1(Green)
オーディオ出力光オーディオ:Toslink×1(Black)、同軸オーディオ:RCAメス×1(Orange)、ステレオオーディオ:RCAメス×2(White/Red)
1個
¥31,980
税込¥35,178
3日以内出荷
8系統のHDMI信号を1つのHDMIディスプレイに接続。HDMI(3DDeepColor、4K)、HDCP2.2準拠。高品質なビデオ映像-最大True4K解像度(4096x2160@60Hz4:4:4)、標準1080p(1920×1080@60Hz)。HDR10+対応。双方向性RS-232シリアルポート搭載-ハイエンドシステムコントロールが可能。自動スイッチングモードで自動的にポートを選択。HDMI入力ソース間の簡易切替。IR延長対応。デバイスステータスをLEDで分かりやすく表示。プラグアンドプレイ。ラックマウント対応。
用途ATENVS0801HBは、8系統の信号を互換性のあるディスプレイデバイスにルーティングする8ポートTrue4KHDMI対応のスイッチャーです。
仕様【EDID設定】デフォルト/ポート1/自動
セット内容IRリモートコントロールユニット×1、IRレシーバーケーブル×1、電源アダプター×1、ラックマウントキット×1、ユーザーガイド×1
消費電力(W)DC5.3V:3.73
スイッチDIP自動スイッチON/OFF×1
出力【ビデオ】インターフェースHDMITypeAメス×1・インピーダンス100Ω・最大距離3m
ケース質量(kg)2.14(4.71lb)
材質(ケース)メタル
入力【ビデオ】インターフェースHDMITypeAメス×8・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:3m
制御RS-232コネクター:DB-9ピンメス×1、ボーレート/プロトコル:、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャック×1
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタ電源DC電源ジャック×1
アズワン品番64-8300-82
ケース寸法(幅×奥行×高さ)(mm)437×158×44
RoHS指令(10物質対応)対応
ビデオ仕様最大データ伝送速度18Gbps・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2、CEC・最大解像度最大4096×2160/3840×2160@60HZ(4:4:4)・最大距離3m
互換品番ビデオエクステンダー(IPタイプ)VE66DTH・ビデオコンバーターVC486、VC1280、VC180・ビデオエクステンダーVE2812R、VE810、VE812・ビデオマトリックススイッチャーVM0202HB、VM8824、VM7824、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HA、VS182A、VS184A・ビデオスイッチャーVS381B、VS481C、VS381、VS481A、VS481B・AOC/HDMIケーブル2L-7D05H-1、2L-7D20H・アクセサリー2XRT-0003G、2XRT-0007G
1個
¥58,980
税込¥64,878
3日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥53,980
税込¥59,378
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥49,980
税込¥54,978
4日以内出荷
1系統のHDMI信号を最大10系統に分配。HDMI(3D、DeepColor、4K)、HDCP1.4準拠。高品質なビデオ映像-最大4K解像度(4096×2160@60Hz、4:2:0)※。ソースからデバイスまでの延長距離-最大15m。双方向対応RS-232シリアルリモートポートでハイエンドシステムの操作を実現。デバイスの状態はLEDランプで表示。EDIDエキスパート機能(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。プラグアンドプレイ。ラックマウント対応(1U設計)。*ソースデバイスとの接続用HDMIケーブルは同梱されていませんので、型番2L-7D02H-1を別途ご購入ください。。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VS0110HAは、1系統のHDMI信号(4K解像度)を10系統に分配するHDMI分配器です。
仕様【EDID設定】EDIDスイッチ×1、EDIDモード:デフォルト(1080p)/ポート1/自動
セット内容電源アダプター×1、マウントキット×1、クイックスタートガイド×1、アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください。
出力【ビデオ】インターフェースHDMIType-Aメス×10(Black)・インピーダンス100Ω・最大距離10m(4K解像度の場合)
ケース質量(kg)2.10(4.63lb)
消費電力DC5V:4.34W:20BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離5m(4K解像度の場合)
制御RS-232コネクター:DB-9ピンメス×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタ電源DC電源ジャック×1・USBポートマイクロUSB×1(ファームウェアアップグレード)
関連部品ビデオコンバーターVC080・ビデオエクステンダーVE800A、VE810、VE812
ケース寸法(幅×奥行×高さ)(mm)437.2×158×44
ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP1.4準拠・最大解像度最大4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)
互換品番ビデオコンバーターVC1280・ビデオエクステンダーVE811、VE811R、VE811T・ビデオ分配器/ビデオ延長分配器VS182B、VS184B、VS0108HA、VS182A、VS184A・ビデオスイッチャーVS381B、VS381、VS481A、VS481B・AOC/HDMIケーブル2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1・アクセサリー2X-EA12
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE
機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11 (22H2 later)
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.
内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
1台
¥71,980
税込¥79,178
4日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.
内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
1台
¥76,980
税込¥84,678
17日以内出荷
VE2812AUSTは、1本のCat5e/6/6aまたはATEN製HDBaseTアライアンス推奨2L-2910Cat6ケーブルを使用してVGA(オーディオ付き)とHDMI信号を最大100mまで送信するためのトランスミッターです。
Cat6/6aまたはATEN2L-2910Cat6ケーブル1本でHDMI/VGA信号を延長。高解像度ビデオ。-HDMI:Cat6またはATEN2L-2910Cat6ケーブルを介して最大4K@100m。-VGA:Cat6またはATEN2L-2910Cat6ケーブルを介して最大1600×1200/1920×1200@100m。HDMI(3D、Deepcolor、4K)、HDCP2.2準拠。HDBaseTロングリーチモード対応-最大1080p@150m。POH(PoweroverHDBaseT)機能搭載-HDBaseT出力ポートに接続されたデバイスから給電を行うことが可能。自動切替-新規に接続したソースデバイスへ自動的に切替。ビデオスイッチャーまたはビデオコンバーターとして機能。-ビデオスイッチャー:2台のソースデバイス(HDMI/VGA)を接続。-コンバーター:各種インターフェース(DVI、DisplayPortまたはHDMI)のレシーバーと併用可能。RS-232チャネルはパススルーモードまたはソース切替のコマンドモード対応。対応レシーバ-VE2812R、VE1812R、VE814AR、VE811R、VE801R、VE802R、VE601R、VE901R。ホットプラグ対応。ソースとデバイスステータスをLED表示
セット内容3極着脱式ターミナルブロック×1(RS-232)、2極着脱式ターミナルブロック×1(電源)、マウントキット×1、電源アダプター×1、クイックスタートガイド×1
スイッチビデオ入力ポートの選択プッシュボタン×1(HDMI、VGA、自動)・ロングリーチモードスイッチスライドスイッチ×1(ON/OFF)・ファームウェアアップグレードスライドスイッチ×1(ON/OFF)
ケース質量(kg)0.21(0.46lb)
消費電力DC5V:3.04W:14BTU、POH:3.8W:18BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、D-Sub15ピン(VGA)メス×1(Blue)・インピーダンスHDMI:100Ω、D-Sub15ピン(VGA):75Ω・最大距離1.8m
制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャックメス×1(Black)
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45メス×1・電源2極着脱式ターミナルブロック×1(Green)もしくはRJ-45メス×1(POH)
ケース寸法(幅×奥行×高さ)(mm)ブラケット付104.2×87.9×51.9・ブラケット無114.3×114.3×6.5
RoHS指令(10物質対応)対応
伝送距離(m)100
ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP準拠、CEC・解像度/距離HDMI:最大4K@70m(Cat5e/6)/100m(Cat6a/ATEN2L-2910Cat6)1080p@100m(Cat5e/6/6a)、VGA:最大1920×1200&1600×1200@70m(Cat5e/6)/100m(Cat6a/ATEN2L-2910Cat6)1920×1080@100m(Cat5e/6/6a)※4K対応:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)
互換品番ビデオエクステンダーVE814AR、VE2812R、VE811R、VE1812R、VE801R、VE802R、VE812R、VE901R、【ケーブル】Cat6Aケーブル2L-2910・AOC/HDMIケーブル2L-7D02H、2L-7D03H、2L-7D05H・VGAケーブル2L-2502、【アクセサリ】2X-EA12
オーディオ入力HDMIType-Aメス×1(Black)、ステレオミニジャックメス×1(Green)
1個
¥68,980
税込¥75,878
3日以内出荷
電源電圧 = 24 V dc。ブロアタイプ = 遠心分離。AC/DC動作 = DC。風量 = 209m3/h。シリーズ = RG 160 N。高さ = 220mm。幅 = 220mm。奥行 = 56mm。寸法 = 220 x 220 x 56mm。ファン回転速度 = 2850rpm。騒音レベル = 66dB(A)。ベアリングタイプ = ボール。取り付け穴の間隔 = 203 x 203mm。整流タイプ = エレクトロニック。垂直取り付け穴の間隔 = 203mm。ebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 rated
RoHS指令(10物質対応)対応
1個
¥28,980
税込¥31,878
5日以内出荷
PA768は、Wi-Fi 6E に対応し、最新のAndroid OSを搭載した業務用モバイルコンピュータです。クラス最大の6.3インチサイズディスプレイを採用。防塵・防水性能 IP68、耐落下性能1.8mを誇り、工場、物流、小売り、屋外での作業など、さまざまな現場でご利用頂けます。高性能バーコードリーダーエンジンを本体上部に搭載。 クゥアルコム Snapdragon(TM) 6490 プロセッサ 64ビット オクタコア CPU(最大 2.7 GHz) 。本体背面にNFC搭載。グローブモード対応。
Google認定取得 (グーグル モバイル サービス(GMS)認定 / Android エンタープライズ 推奨 (AER) 認定 )
用途小売、倉庫、物流業、運送業、サービス、レストラン、工場、POSレジ、工作機械、計測機、ラベルプリンタ、病院、医療現場など
仕様(ボタン/キーパッド)プログラマブルファンクションボタン/デュアルスキャンボタン(両側面)/音量上下ボタン/オン/オフボタン
セット内容PA768本体/バッテリ/背面ハンドストラップ/USB3.0TypeCケーブル
寸法(mm)167×75.5×17
質量(g)270(標準バッテリ搭載時)
規格【UHFRFID】UHFガングリップオプションラインナップ(RG768を参考)/【HFRFID】HF帯RFID/NFC周波数帯13.56Mhz/サポート:ISO14443A/B,ISO15693,Mifare,/Felica(ISO/IEC18092)
バッテリー3.85V5100mAh(満充電まで約4時間)
湿度範囲5~95
メモリー6GBRAM/64GBUFSフラッシュROM(128GBMicroSDカード取り付け可)
ディスプレイ6.3インチ/カラー高解像度LCDディスプレイ2160×1080(フルHD+)/太陽光下でも見やすいLCDバックライト(最大輝度500ニット)
使用CPUQualcommSnapdragonTM6490プロセッサ.64ビット.オクタコア2.7GHzCPU
保存温度範囲(℃)-40~70(バッテリ取り外し時)
バーコード【1Dバーコード】Codabar(NW7).Code11.Code128.Code2of5.Code39.Code93and93i.EAN/JAN-13.EAN/JAN8.IATACode2of5.Interleaved2of5(ITF).Matrix2of5.MSI.GS1Databar.UPC-A.UPCE.UPC-A/EAN-13(拡張クーポンコード).CouponGS1Code32(PARAF).EAN-UCCEmulation.GS1DataBar/【2Dバーコード】QRCode.DataMatrix.MaxiCode.ChineseSensible(HanXin).GridMatrix.DotCode.CodablockA.CodablockF.PDF417.MicroPDF417.AztecCode/【郵便】オーストラリア/英国/カナダ/中国/日本/韓国/ニュージーランド/プラネットコード/ポストネット【OCR】OCR-A.OCR-B.E13B(MICR)
OSAndroid12
言語表示多言語対応
耐久性【落下テスト】バンパー有り1.8m/バンパー取り外し時1.5m【防塵・防水】IP67(IEC60529)【振動と衝撃テスト】高さ0.5mより、タンブルテスト600回
RoHS指令(10物質対応)対応
各種認証GMS/AER
バッテリー稼動時間最長16
タッチパネル方式容量型マルチタッチパネル搭載Gorillaガラス/グローブモード(厚さ最大4mm)/スタイラス/水濡れ状態での操作可能
インジケータLED/スピーカ/バイブレータ
動作温度範囲(℃)-20~55
カメラ仕様500万画素フロントカメラ/1600万画素リアカメラ/自動焦点/フラッシュライト付/Google/ARcoreサポート
対応ソフトウェア【Azure】SOTI,AirWatch,42Gears,12Manage,MoboLink(ユニテックオリジナルMDMソフト)
助手席側の死角をモニターで確認。縦列駐車や狭い道路での運転をサポートします。車種別専用設計のカメラカバーにより純正風に取付ができます。取り付ける車種により品番が異なりますので、データシステムホームページより最新適合表をご確認ください。
仕様(映像信号)NTSC
防塵防水性能IP67準拠
RoHS指令(10物質対応)対応
関連資料(1.37MB)
仕様出力デバイス:フォトトランジスタ 、 チャンネル数:1 、 標準上昇時間:8μs 、 標準降下時間:50μs 、 実装タイプ:ねじマウント 、 ピン数:4 、 寸法:25.7 x 6.6 x 11.1mm 、 高さ:11.1mm 、 長さ:25.7mm 、 動作温度 Max:+85℃ 、 動作温度 Min:-25℃ 、 スロット幅:3mm 、 幅:6.6mm 、 シリーズ:H21A 、 スロット付き光スイッチ、H21Axシリーズ. IsocomのH21Axシリーズは、フォトインタラプタファミリです。 このシリーズでは、NPNシリコンフォトトランジスタと赤外線LEDをポリカーボネート製パッケージにまとめています。 パッケージには、ねじで固定するための取り付けタブも備わっています。 ギャップが3 mmのため、H21Axは赤外線LEDとセンサ間の接続を遮断するために赤外線を通さない物質を必要とします。 H21Axスロット型インタラプタに最適な用途には、プリンタ、光電スイッチなどがあります。. H21Axスロット型インタラプタの特長: 赤外線LED及びNPNフォトトランジスタ シングルチャンネル 高ゲイン 不透明なポリカーボネート製パッケージ 周辺光保護 1 mm開口部 LED / センサから3 mmのギャップ ねじ固定用の成形取り付けタブ
RoHS指令(10物質対応)対応
仕様アクセサリタイプ:カバー併用可能製品:単相SSR、3相SSRUL、CSA、VDE. ディレーティングにより、最大負荷電流は25 ℃より上の温度で制限されます。. ヒートシンクは付属していません。 負荷電流ディレーティング及びヒートシンクの詳細については、メーカーのデータシートを参照してください。. 53TP 25-50 A、530 Vac、3相SSR. 高い信頼性 SCR出力 LEDステータスインジケータ モータ、ヒーター、トランスの直接負荷の切り替え 寸法: H 30×W 73.4×D 103.8 mm 端子タイプ: ねじ、サドルクランプ 入出力静電容量: 8pF
RoHS指令(10物質対応)対応
1個
¥949
税込¥1,044
7日以内出荷
仕様●メインメモリ(標準):4GB●PCグリーンラベル:適合●電気通信事業法:適合●リカバリ用データ保存場所:ハードディスク●WiMAX:なし●本体サイズ(H×W×D):20.3x289.6x202.4 mm●エネルギー消費効率:10区分 11.38kWh/年(A)●その他ドライブ:なし●メモリカードスロット:なし●バッテリ:3セルリチウムイオンポリマーバッテリー●ストレージ容量:64GB●VRAM容量:(メインメモリと共有)●ライセンスOS:OSなし●ディスプレイ詳細:LEDバックライト付 11.6型 HD IPS液晶(1366x768ドット、約1,677万色、16:9)、マルチタッチ対応(10点)、ゴリラガラス●その他インターフェース:HDMI(外部出力)x1、マイクロフォン/ヘッドフォン・コンボ・ジャックx1●電波法備考:対象品目●タッチパネル:搭載、マルチタッチ対応(10点)●VCCI:対応●メモリタイプ:6400MHz LPDDR5x●メモリスロット(空/全):0/0●グラフィックコントローラ:Intel CPU内蔵(インテル UHD グラフィックス)●外部ディスプレイ出力:あり、HDMI(外部出力)x1●PCI-Expressスロット:なし●電気用品安全法(付属品等):適合/例外承認●外部ディスプレイ解像度:3840x2160ドット●WWAN:あり、LTE-Advanced対応●対応SIMサイズ:nanoSIM-底面カバー内に配置●電気用品安全法(備考):ACアダプター、内蔵バッテリ●メインメモリ(最大):4GB●インストールOS詳細:ChromeOS●J-Moss:対応●電気通信事業法備考:対象品目●その他無線データ転送:Bluetooth v5.2●国際エネルギースター:登録●PCリサイクル:対応●ストレージタイプ:eMMC●ディスプレイサイズ:11.6型
付属品電源コード、Lenovo USB Type-C 45W ACアダプター、マニュアル類
電源ACアダプター AC 100-240V(50/60Hz) 45W
本体質量(g)1340
最大消費電力(W)45
メモリー容量4GB
ディスプレイ11.6型
解像度1366×768ドット
スピーカーステレオスピーカー(内蔵)
OSChrome OS
チップセットCPUに統合
キーボードあり、フルサイズ・キーボード (6列)、78キー (パワーボタン、ボリュームボタン)、JIS配列、タッチパッド
ポインティングデバイスタッチパッド
Webカメラあり (前面:HD 720p カメラ、プライバシーシャッター付き/背面:500万画素)
RoHS指令(10物質対応)対応
グリーン購入法適合
TVチューナーなし
ストレージeMMC:64GB
光学ドライブなし
有線LANなし
無線LANインテル Wi-Fi 6 AX203 a/b/g/n/ac/ax :802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax対応
USBUSB 3.2 Gen1 x1 (本体x1)、USB 3.2 Gen2 Type-C x2 (本体x2)
オフィスソフトなし
1台
¥114,800
税込¥126,280
翌日出荷
関連キーワード