幅(mm)90質量(g)約100使用温度範囲(℃)-20~60(結露、氷結しないこと)奥行(mm)17.5シリーズH3DT電源外部時間仕様(時間レンジ:セット時間範囲)0.1s:0.1~1.2s、1s:1~12s、10s:10s~120s、1min:1~12min、10min:10~120min、1h:1~12h、10h:10~120h、100h:100~1200h最大目盛時間12定格絶縁電圧(V)AC250定格電源電圧AC24~240V 50/60 Hz DC24~240V リップル20%以下保存温度(℃)-40~70(結露、氷結しないこと)制御出力接点出力:AC250V 5A 抵抗負荷(cosΦ=1)、DC30V 5A 抵抗負荷DC125V 0.15A max. 抵抗負荷、DC125V 0.1A max. L/R=7ms最小適用負荷:DC5V 10mA(P水準、参考値)接点材質:Ag合金(推奨ヒューズ:BLN5(little fuse)、0216005MXEP)タイマ機能シングル時間0.1秒→100時間絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-20~+60(ただし、 氷結しないこと)電圧の影響±0.5%(最大目盛時間に対する割合)以下(1.2sレンジでは±0.5%±10ms以下)耐衝撃(耐久)1000m/s2 6方向 各3回使用周囲湿度25~85%耐ノイズノイズシミュレータによる方形波ノイズ(パルス幅100ns/1μs立ち上がり1ns)±1.5kV温度の影響±2%(最大目盛時間に対する割合)以下(1.2sレンジでは±2%±10ms以下)復帰電圧定格電圧の10%以下動作時間のばらつき±1%(最大目盛時間に対する割合)以下(1.2sレンジでは±1%±10ms以下)インパルス電圧(V)5k(電源端子間)、7.4k(導電部端子と操作部)静電気耐力4kV(誤動作)、8kV(破壊)セット誤差±10%(最大目盛時間に対する割合)±0.05s以下動作モード電源オンディレー許容電圧変動最小電源開放時間 0.1sタイマの数シングル最大目盛12機械的寿命1000万回以上(無負荷、開閉ひん度1800回/h)外部接続プッシュインPlus端子台耐電圧(V/min)AC2900 50/60Hz(充電金属部と操作部) 、AC2000 50/60Hz(制御出力と操作回路間) 、AC1000 50/60Hz(非連続接点間)電気的寿命10万回以上(AC250V、5A、抵抗負荷、開閉ひん度360回/h)衝撃(誤動作)(m/s2)100 6方向 各3回衝撃(耐久)(m/s2)1000 6方向 各3回ターミナルタイプねじ使用周囲湿度(%RH)25~85振動(誤動作)Hz10~55片振幅0.5mm 3方向 各10min静電気耐力(kV)誤動作:4、破壊:8振動(耐久)Hz10~55片振幅0.75mm 3方向 各2h機械的寿命(万回)1000以上(無負荷、開閉ひん度1800回/h)電気的寿命(万回)10以上(AC250V、5A、抵抗負荷、開閉ひん度360回/h)