こんなお得な商品も!
ホースバンド オールステンレス製 SUS304
モノタロウ
¥129~
税込¥142~
トライドンクランプは、高品質のステンレススチールを使用しておりますので、耐蝕性・耐久性に優れ各業界で好評をいただき、品質・価格・安定供給に於てご満足を頂いております。
バンド幅(mm)12.7
材質バンド・ハウジング/ステンレススチール(SAE301)ボルト/ステンレススチール(SAE305)
仕様インターロックデザイン(特殊構造設計PAT)構造
規格SAE J1508(ホースクランプ)
表面処理3価クロメート
ボルト頭部形状6角(8.0mm)
RoHS指令(10物質対応)対応
耐震材ノンブレンを使用した耐震用アジャストボルトです。
用途地震の揺れに備え、大切な機械設備を地震から守ります。
材質SUS304
表面処理光沢バレル
ねじの呼びMHAS-1255
材質鉄(または標準)
表面処理生地(または標準)
1箱(50個)
¥9,998
税込¥10,998
翌日出荷
耐震材ノンブレンを使用したアジャストボルトで、アジャストボルト『DUNK/ダンク』を使用し、簡単設置で大切な機械設備を守ります。ノンブレンとは新幹線『のぞみ号・レールスター号』の床下防振から「半導体製造装置」などの精密機械の防振まで様々なシーンで活躍する耐震材です。地震の揺れに備え、精密機械などの足元に。
仕様●ねじ寸法:M12●台座径(mm):80●材質:SUS304●ねじ:ステンレス(SUS304)●台座:ステンレス(SUS304)●底部:ノンブレン(耐震材)●表面処理:光沢バレル●質量:169.5g
アズワン品番65-6332-56
1個
¥6,898
税込¥7,588
5日以内出荷
ベリティスフロアーとコーディネイトし、統一感のあるエントランスがつくれます。節や色バラツキなど、天然木特有の個性を表現しています。
芯材MDF+集成材または合板
表面仕上げ樹脂化粧シート
The RS Pro oil seal typemetric nitrile double has 12mm internal diameter, 26mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 26mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,698
税込¥1,868
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 24mm outer diameter and 4.5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 4.5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 21mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 21mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 37mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 12mm internal diameter, 24mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 22mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 22mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 18mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 12mm外径 = 18mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RoHS指令(10物質対応)対応
The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185
アズワン品番65-7571-47
1袋(10個)
¥4,498
税込¥4,948
7日以内出荷
The Amphenol Industrial sensor actuator cable has M12 male circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●入数:1トレイ(10個入り)●CN1:M12●芯数:3●コネクタAのコンタクト数:3
アズワン品番65-7400-10
1セット(10個)
¥10,980
税込¥12,078
7日以内出荷
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:1m●コネクタAのコンタクト数:4
アズワン品番65-7398-89
1袋(10個)
¥14,980
税込¥16,478
7日以内出荷
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●芯数:3●コネクタAのコンタクト数:3
アズワン品番65-7400-65
1個
¥1,498
税込¥1,648
7日以内出荷
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 5 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:5●長さ:1m●コネクタAのコンタクト数:5
アズワン品番65-7400-48
1個
¥1,798
税込¥1,978
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0156
アズワン品番65-7570-44
1個
¥2,698
税込¥2,968
翌々日出荷
The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158
アズワン品番65-7569-73
1個
¥1,698
税込¥1,868
3日以内出荷
DSMとSynologyハードウェアとの比類なき統合により、HAS5300 SASハードドライブはクラス随一の性能を企業での導入において安定して発揮。HAS5300ドライブは、Synologyハードウェア上での20万時間の厳しいテストに合格し、250万時間のMTTFをもち、Synologyの5年限定保証1が付帯。
ネジたてが出来ない薄板のかしめが可能です。反対側に手の廻らない箇所のかしめが可能です。
材質(フランジ)アルミ
材質(シャフト)スチール
RoHS指令(10物質対応)対応
再生紙使用マーク適合
作動方式NO(通電時閉)形
The Amphenol Industrial M12 female circular connector has 4 pins。The pins are made from copper alloy and has gold plating.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0143
アズワン品番65-7569-38
1袋(10個)
¥12,980
税込¥14,278
7日以内出荷
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 12 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:12V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02
アズワン品番65-7219-90
1個
¥2,698
税込¥2,968
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136
アズワン品番65-7570-49
1個
¥1,698
税込¥1,868
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165
アズワン品番65-7569-15
1個
¥1,798
税込¥1,978
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154
アズワン品番65-7568-96
1個
¥1,898
税込¥2,088
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169
アズワン品番65-7569-03
1個
¥2,098
税込¥2,308
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167
アズワン品番65-7571-84
1個
¥1,498
税込¥1,648
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 4 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147
アズワン品番65-7570-86
1袋(10個)
¥13,980
税込¥15,378
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 115mm internal diameter, 140mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 115mm外径 = 140mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥10,980
税込¥12,078
5日以内出荷
。The Amphenol Industrial M12 male circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0138
アズワン品番65-7571-91
1個
¥1,598
税込¥1,758
7日以内出荷
。USB 3.2 Gen 2 (USB 3.1) USB(A)-Type-Cケーブルの特徴。。ACアダプターやパソコンからスマートフォン、カメラ、イヤホンなどの充電やデータ通信に使用でき、モバイルバッテリーからも充電が可能です。さらに、コネクタはリバーシブルデザインになっており、どちらの向きでも差し込める便利な仕様です。【商品詳細】。規格:USB Type-C 3.2 Gen2 (USB 3.1)。ケーブル長さ:1m。転送速度:最大10Gbps(3m以内)、5Gbps(5m以上)。充電能力:最大5V 3.0A。【Quick Charge 3.0対応】。Qualcomm社のQuick Charge 3.0規格に対応しており、対応するAndroid端末と急速充電器を組み合わせることで、短時間での充電が可能です。Quick Charge 2.0にも対応しており、充電がより効率的に行えます。【56KΩレジスタ実装で安全性を確保】。USB Type-C端子は、従来のUSB Type-A端子に比べて大きな電力を供給できます。しかし、片方がUSB Type-Aの場合は、性能に制限がかかることがあります。そのため、このケーブルには56KΩレジスタが実装されており、安全に適切な電流が流れるようになっています。これにより、デバイスの破損を防ぐことができます。ご安心してお使いください。※ただし、ご使用のデバイスの性能によって供給される電流値は異なります。※USB Power Delivery(USB PD)には対応していません。【安全認証】。Type-C IF認証。CE認証:欧州連合基準適合マーク。FCC認証:アメリカ連邦通信委員会規制。ROHS認証:有害物質の使用を制限する欧州連合(EU)指令に適合。当店のケーブルは、USB Type-C規格に対応しており、安全に使用できます。【対応機種】。NEC (USB Type-C端子搭載機種)。・タブレット。LAVIE T08。LAVIE T11。LAVIE Tab T8。LAVIE Tab T9。LAVIE Tab T10。LAVIE Tab T11。LAVIE Tab T12。LAVIE Tab T14。PC LAVIE Tab T11。T0995/HAS。T1495/HAS。・ルーター。Speed Wi-Fi 5G X11。Speed Wi-Fi NEXT WX05。Speed Wi-Fi NEXT WX06。Bang & Olufsen。・イヤホン・ヘッドホン。Beoplay E8 Sport。Beoplay E8 3rd Gen。Beoplay E8 2.0。Beoplay E8 Motion。Beoplay H9 3rd GEN。Beoplay H9i。Beoplay H8i。Beoplay H4 2nd Gen。Beoplay H9。・スピーカー。Beosoud A1 2nd Gen (第2世代)。Beoplay P2。Beoplay P6。Beolit 17。Beoplay A1。Beoplay A2 Active。オウルテック/Owltech。・イヤホン・ヘッドホン。SAMU-SE04S。Samu-SE05。ハーマンカードン。・イヤホン・ヘッドホン。FLY TWS。・スピーカー。Esquire Mini 2。すべての対応機種は記載できておりません。
色ブラック
長さ(m)1
コネクタ形状USB(A)(オス)-USBType-C(オス)
インターフェースUSB 3.2 Gen 2 (USB 3.1)
転送速度(Gbps)最大10
変換タイプオス-オス
1本
¥1,198
税込¥1,318
4日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 170 mm高さ = 77 mm幅 = 101.6 mm外形寸法 = 170 x 101.6 x 77mmIP保護等級 = IP68シールド = なしシリーズ = 483
RoHS指令(10物質対応)対応
1個
¥4,698
税込¥5,168
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 202 mm高さ = 55.9 mm幅 = 120.8 mm外形寸法 = 202 x 120.8 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483
RoHS指令(10物質対応)対応
1個
¥4,898
税込¥5,388
5日以内出荷
関連キーワード
1
2
次へ