カテゴリ

  • 機構部品(12)
  • 制御機器(10)
  • コンプレッサー・空圧機器・ホース(4)
  • ねじ・ボルト・釘(1)
  • 科学研究・開発用品(1)
  • 学童・教育用品(1)

「has32」の検索結果

29件中 129
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
オールステンレスホースクランプ HASタイプ TRIDONオールステンレスホースクランプ HASタイプTRIDON(112件のレビュー)
339税込373
1個
当日出荷
トライドンクランプは、高品質のステンレススチールを使用しておりますので、耐食性・耐久性に優れ各業界で好評をいただき、品質・価格・安定供給に於てご満足を頂いております。
バンド幅(mm)12.7材質【バンド・ハウジング】ステンレススチール(SAE301)、【ボルト】ステンレススチール(SAE305)仕様インターロックデザイン(特殊構造設計PAT)構造規格SAE J1508(ホースクランプ)ボルト頭部形状6角(8.0mm)RoHS指令(10物質対応)対応
ブラインドリベット アルミ/鉄 HIT(ヒット)ブラインドリベット アルミ/鉄HIT(ヒット)
5,598税込6,158
1セット(1000個)
3日以内出荷から7日以内出荷
ネジたてが出来ない薄板のかしめが可能です。反対側に手の廻らない箇所のかしめが可能です。
材質(フランジ)アルミ材質(シャフト)スチールRoHS指令(10物質対応)対応再生紙使用マーク適合
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 32mm internal diameter, 52mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 32mm外径 = 52mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,498税込2,748
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 32mm internal diameter, 50mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 32mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 32mm internal diameter, 47mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 32mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
JST 圧着工具 YRS-859 JST(日本圧着端子製造)JST 圧着工具 YRS-859JST(日本圧着端子製造)
139,800税込153,780
1個
当日出荷
仕様圧着工具種類 = ラチェットケーブルサイズ = 32 → 28 AWG全長 = 224mmJST YRS series Strip Feed Crimp Hand Tool for SH Series Contacts. The YRS series Crimp Tool is an easy to use parallel action hand crimping tool for crimping AWG 32-28 SH contacts in strip form on to wire. The Crimp Tool has precision ground removable dies with one crimping section for producing accurate, high-quality crimps. The ratchet mechanism only releases when the handles of the hand crimp tool are fully closed. This ensures a full crimp cycle is achieved and avoids partial crimps.. Features and Benefits. Easy to use. Safe operation. Precision ground dies. Ratchet mechanism to ensure full crimp cycle is achieved
West Instruments 温度調節器 (PID制御) リレー WEST INSTRUMENTSWest Instruments 温度調節器 (PID制御) リレーWEST INSTRUMENTS
48,980税込53,878特価
1個
当日出荷から7日以内出荷
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
7,998税込8,798
1個
7日以内出荷
。The Siemens rotary operating mechanism used for main and emergency switching-off switch。It has 25 amp and 32 amp rated current rating.Available in black color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3552アズワン品番65-7806-25
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
8,198税込9,018
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switch。It has 25 amp and 32 amp rated current rating.Available in red / yellow color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3553アズワン品番65-7807-12
ゆりかごセット センタータイプ タップ穴仕様 ナベヤゆりかごセット センタータイプ タップ穴仕様ナベヤ
489,800税込538,780
1個
3日以内出荷
両面にワークを取付けたり、両面から加工するのに適しています。 ワーク固定に、タップを利用できます。 受注生産。
材質ブラケット:S45C、プレート:S50CRoHS指令(10物質対応)対応
ゆりかごセット オフセットタイプ タップ穴仕様 ナベヤゆりかごセット オフセットタイプ タップ穴仕様ナベヤ
539,800税込593,780
1個
3日以内出荷
背の高いワークに適しています。 ワーク固定に、タップを利用できます。 受注生産。
材質ブラケット:S50C、プレート:S50CRoHS指令(10物質対応)対応
AP21シリーズ マルチレックスバルブ(パイロット式2方弁) CKDAP21シリーズ マルチレックスバルブ(パイロット式2方弁)CKD
32,175税込35,393
1個
5日以内出荷から29日以内出荷
作動方式NC(通電時開)形ポート数2
AD21シリーズ マルチレックスバルブ(パイロット式2方弁) CKDAD21シリーズ マルチレックスバルブ(パイロット式2方弁)CKD
29,050税込31,955
1個
5日以内出荷から20日以内出荷
作動方式NC(通電時開)形ポート数2
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 16mm internal diameter 32mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 16mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 20mm internal diameter 32mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 20mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 15mm internal diameter 32mm outer diameter and 5.5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 20mm internal diameter, 32mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 20mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 25mm internal diameter, 32mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 25mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 20mm internal diameter, 32mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 20mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,698税込2,968
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 32mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
Microchip マイコン, 144-Pin TQFP PIC32MZ2048EFH144-I/PH MICROCHIPMicrochip マイコン, 144-Pin TQFP PIC32MZ2048EFH144-I/PHMICROCHIP
2,898税込3,188
1個
5日以内出荷
PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
Microchip マイコン, 100-Pin TQFP PIC32MZ0512EFF100-I/PT MICROCHIPMicrochip マイコン, 100-Pin TQFP PIC32MZ0512EFF100-I/PTMICROCHIP
1,998税込2,198
1個
5日以内出荷
PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 (ブートフラッシュ) kB、512 (フラッシュ) kB最大周波数 200MHzRAMサイズ 128 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6USARTチャネルの数 0最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
AD22シリーズ マルチレックスバルブ(パイロット式2方弁) CKDAD22シリーズ マルチレックスバルブ(パイロット式2方弁)CKD
78,013税込85,814
1個
6日以内出荷から12日以内出荷
作動方式NO(通電時閉)形ポート数2
West Instruments 温度インジケータ 49 x 25mm N2300 WEST INSTRUMENTSWest Instruments 温度インジケータ 49 x 25mm N2300WEST INSTRUMENTS
46,980税込51,678
1個
7日以内出荷
仕様電源電圧:100, 240 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 シリーズ:N2300 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication
West Instruments 温度調節器 (PID制御) WEST INSTRUMENTSWest Instruments 温度調節器 (PID制御)WEST INSTRUMENTS
48,980税込53,878
1個
7日以内出荷
Microchip マイコン, 64-Pin TQFP PIC32MZ1024EFG064-I/PT MICROCHIPMicrochip マイコン, 64-Pin TQFP PIC32MZ1024EFG064-I/PTMICROCHIP
299,800税込329,780
1セット(160個)
7日以内出荷
PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 64デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 1024 kB (フラッシュ)、160 kB (ブートフラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 4UARTチャンネル数 6寸法 10 10 1.05mmRoHS指令(10物質対応)対応
Microchip マイコン, 144-Pin LQFP PIC32MZ2048EFM144-I/PL MICROCHIPMicrochip マイコン, 144-Pin LQFP PIC32MZ2048EFM144-I/PLMICROCHIP
169,800税込186,780
1セット(60個)
7日以内出荷
PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 / 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz - 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 / 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス - I2S / LJ / RJ経由の通信、SPI / I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 / 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 - 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール x 2 - 一部のモデルは非対応 UARTモジュール x 6 4線式SPIモジュール - 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 / 100イーサネット(MII / RMII対応) 12ビット18 Msps ADCモジュール - 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ x 9 - ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) / 入力比較(IC)モジュール x 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) - 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ LQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
SparkFun BabyBuck Regulator Breakout - 3.3V AP63203 SPARKFUNSparkFun BabyBuck Regulator Breakout - 3.3V AP63203SPARKFUN
1,398税込1,538
1個
33日以内出荷
。Description。Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.。Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.。Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.。Get Started with the SparkFun Buck Regulator Hookup Guide。Features。Low-Profile Footprint。VIN 3.8V to 32V。VOUT 3.3V。Up to 2A Continuous Output Current。0.8V ± 1% Reference Voltage。22μA Ultralow Quiescent Current。Switching Frequency - 1.1MHz。Supports Pulse Frequency Modulation(PFM)。Up to 80% Efficiency at 1mA Light Load。Up to 88% Efficiency at 5mA Light Load。Fixed Output Voltage - 3.3V。Proprietary Gate Driver Design for Best EMI Reduction。Frequency Spread Spectrum(FSS)to Reduce EMI。Precision Enable Threshold to Adjust UVLO。Protection Circuitry。Overvoltage Protection。Cycle-by-Cycle Peak Current Limit。Thermal Shutdown
アズワン品番67-0421-86