カテゴリ

  • 学童・教育用品(4)
  • バイク純正部品(3)
  • 機構部品(2)
  • ねじ・ボルト・釘(1)
  • 科学研究・開発用品(1)
  • コンプレッサー・空圧機器・ホース(1)
  • 縫製用品(1)

「has48」の検索結果

13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
オールステンレスホースクランプ HASタイプ TRIDONオールステンレスホースクランプ HASタイプTRIDON(110件のレビュー)
399税込439
1個
当日出荷
トライドンクランプは、高品質のステンレススチールを使用しておりますので、耐食性・耐久性に優れ各業界で好評をいただき、品質・価格・安定供給に於てご満足を頂いております。
バンド幅(mm)12.7材質バンド・ハウジング/ステンレススチール(SAE301)ボルト/ステンレススチール(SAE305)仕様インターロックデザイン(特殊構造設計PAT)構造規格SAE J1508(ホースクランプ)表面処理3価クロメートボルト頭部形状6角(8.0mm)RoHS指令(10物質対応)対応
ブラインドリベット アルミ/鉄 HIT(ヒット)ブラインドリベット アルミ/鉄HIT(ヒット)
8,898税込9,788
1セット(1000個)
翌々日出荷から6日以内出荷
ネジたてが出来ない薄板のかしめが可能です。反対側に手の廻らない箇所のかしめが可能です。
材質(フランジ)アルミ材質(シャフト)スチールRoHS指令(10物質対応)対応再生紙使用マーク適合
花結び紐 日本紐釦貿易花結び紐日本紐釦貿易
1,598税込1,758
1巻(20m)
7日以内出荷
材質ポリエステル100%
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,298税込3,628
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 48mm internal diameter, 62mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 48mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 30mm internal diameter, 48mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 48mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS485T M5StackRS485TM5Stack
619税込681
1個
5日以内出荷
T字型のRS485通信用コネクタT字型のRS485通信用コネクタで、ポイント・ツー・ポイントおよびポイント・ツー・マルチポイントに適用でき、電源表示LEDが付いています。ターミナルコネクタの仕様は4ピンのHT3.96です。このタイプのコネクタは、PLC、Base26、HAT-RS485など、数多くのM5製品で使われています。※写真に二つ写っていますが、内容量は一つです。
仕様●インターフェースタイプ:4ピンHT3.96ターミナルブロック●内蔵電源表示:赤●【内容物】●485T ×1アズワン品番67-0370-68
カバー L.トラ*NHA30M* 81148MCAS40ZF ホンダカバー L.トラ*NHA30M* 81148MCAS40ZFホンダ
6,198税込6,818
1個
5日以内出荷
主な適合純正品番81148-MCA-S40ZF
Raspberry Pi用 2チャンネル絶縁 RS485 HAT WAVESHARERaspberry Pi用 2チャンネル絶縁 RS485 HATWAVESHARE
4,698税込5,168
1個
10日以内出荷
Hobby Motor with Encoder - Metal Gear DG01D-E SPARKFUNHobby Motor with Encoder - Metal Gear DG01D-ESPARKFUN
3,998税込4,398
1個
欠品中
DescriptionThe DG01D-E is a single hobby motor with a hall speed encoder. This motor requires a voltage between 3-9V, has a gearbox ratio of 1:48 and a speed of 90RPM at 4.5V. The voltage between positive and negative is determined according to the po
アズワン品番67-0426-36
CRANKSHAFT ASSEMBLY S48.41 1718 SEL3 14622541DC DUCATICRANKSHAFT ASSEMBLY S48.41 1718 SEL3 14622541DCDUCATI
1,198,000税込1,317,800
1個
31日以内出荷
CRANKSHAFT ASSEMBLY S48.41 1718 SEL2 14622541DB DUCATICRANKSHAFT ASSEMBLY S48.41 1718 SEL2 14622541DBDUCATI
1,198,000税込1,317,800
1個
31日以内出荷
QWIIC 12BIT 4CHANNEL ADS1015 SPARKFUNQWIIC 12BIT 4CHANNEL ADS1015SPARKFUN
5,498税込6,048
1個
欠品中
DescriptionA lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic 12-Bit ADC Hookup GuideFeaturesADS1015Operating Voltage(VDD):2.0V-5.5V(Note:When powering with a Qwiic cable, the input range is only 3.3v)Operating Temperature:-40℃ to 125℃Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty CyclingAnalog Inputs:Measurement Type:Single-Ended(Default)Input Voltage Range:GND to VDDFull Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)Resolution:12-bit(Differential)or 11-bit(Single-Ended)LSB size:0.125mV - 3mV(Default:1 mV)Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)Current Consumption(Typical):150μA-200μAI2C Address:0x48(Default), 0x49, 0x4A, or 0x4BScrew pin terminals for solderless connection to voltage sourcesFour unique I2C addresses:0x480x490x4A0x4B2x Qwiic connection portsOnboard 10K trimpot
アズワン品番67-0360-13