最大計時23時間59分59秒
計測単位1/100秒(30分未満まで)、1秒(30分以上)
付属品ネックストラップ
質量(g)60
電源リチウムボタン電池CR2032
機能【時計表示】時・分・秒、午前(AM)/午後(PM)、12・24時間制表示、【カレンダー表示】月・日・曜日、【アラーム】時刻アラーム、【チャイム】毎正時(00分)
寸法(高さH×幅W×厚さt)(mm)71×56×28
計測機能通常計測、スプリット計測、1・2着計測
1個
¥2,198
税込¥2,418
当日出荷
5気圧防水。電池寿命10年
仕様電源:CR2032ボタン電池×1個(テスト用付属)●時刻・カレンダー表示機能付き●サイズ:71×56×28mm●重量:60g
最大計時23時間59分59秒
最小計時30分未満/1/100秒、30分以上/1秒
アズワン品番0-9630-01-20
防水性5気圧防水仕様
校正証明書一般校正
1個
¥9,598
税込¥10,558
9日以内出荷
FSA(フル・スピード・アヘッド)は最先端の自転車コンポーネントのメーカーです。ロードやマウンテンバイクのトップチームをサポートし、最高のコンポーネントをプロやアマチュアを問わず、すべてのサイクリストに供給し続けています。高品質のステンレススチールベアリング。より高品質なシール。レーザーエッチングされたグラフィックにより、ヘッドセットの仕様を簡単に識別できるほか、より高品質な外観を提供します。外径50mmヘッドチューブ用。1-1/8インチステアラー。合金トップカバー。アッパー: 1-1/8"、36°/45° ACB (グレーシール)
1個
¥7,398
税込¥8,138
6日以内出荷
プログラマブルコントローラとパソコンなどの上位リンクに最適なコネクタケーブル
保護構造IP00
絶縁抵抗(MΩ)100以上(DC 500Vにて)
接触抵抗(mΩ)(コネクタ部)15以下(20mV以下、100mA以下にて)
ケーブルUL2464インターフェースケーブル
保護クラス(電気的)クラス0
質量(g)450
保護構造IP67(IEC60529)
定格絶縁電圧(V)300
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
感電保護クラスClassⅡ(IEC61140)
耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm
定格通電電流(A)10
色(本体)黒/赤
ロック機構スプリングロック
手動ロック解除KEYKey有
耐衝撃(耐久)(m/s2)1000
タイプ標準タイプ
保護構造IP67(IEC60529)
適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1
定格電圧(V)表示灯:DC24
定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)
表示灯の有り無し有(緑)
動作力直接開路:60N以上
絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)
相対湿度45~85%(ただし、結露しないこと)
使用周囲温度(℃)-25~50(ただし、氷結しないこと)
ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)
耐振動(耐久)30Hz、片振幅:1.5mm
保存温度範囲(℃)-40~80(ただし、氷結しないこと)
引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)
定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)
耐振動(誤動作)10~55Hz、片振幅:0.35mm
機械的耐久性100万回以上(GS-ET-19)
電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)
感電保護クラスClass II(IEC61140)
条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]
定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5
ケーブル外径(Φmm)7.6
汚染度(使用環境)3
定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)
色(本体)黒
最大操作頻度900回/時
定格使用電圧(V)30/125/250
動作ストローク(mm)直接開路:8以上
ソレノイド有
手動ロック解除KEY有
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
保護構造IP67(IEC60529)
定格絶縁電圧(V)300
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
感電保護クラスClassⅡ(IEC61140)
定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5)
定格通電電流(A)10
色(本体)赤/黒
耐衝撃(耐久)(m/s2)1000
1個
¥14,980
税込¥16,478
3日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655
アズワン品番65-7798-08
1個
¥61,980
税込¥68,178
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658
アズワン品番65-7798-07
1個
¥49,980
税込¥54,978
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661
アズワン品番65-7798-43
1個
¥54,980
税込¥60,478
7日以内出荷
規格ARAG305110
部品名称ストレーナ
関連資料展開図1(1.11MB) 展開図2(1.17MB) 展開図3(1.17MB) 展開図4(1.06MB) 展開図5(1.08MB) 展開図6(1.1MB) 展開図7(0.93MB) 展開図8(0.93MB) 展開図9(0.96MB) 展開図10(0.88MB)
図解NoMRS30-132 ヤクエキハイカン部品_No.39、MRS30-130T 薬液配管部品_No.44、MRS30-131 ヤクエキハイカン部品_No.44、MRS30-130 薬剤配管部品_No.44、MS-130D 薬液配管部品_No.28、MRS30H-131 ヤクエキハイカン部品_No.42、MRS30H-130 ヤクエキハイカン部品_No.42、MRS40HS-150 ヤクエキハイカン(1)部品_No.38、MRS30-130-1 ヤクエキハイカン部品_No.44、MRS30HS-130 ヤクエキハイカン1部品_No.38
1個
¥2,198
税込¥2,418
7日以内出荷
関連資料展開図1(0.99MB) 展開図2(1.03MB) 展開図3(1.05MB) 展開図4(0.9MB) 展開図5(0.99MB) 展開図6(1MB) 展開図7(0.98MB) 展開図8(0.84MB) 展開図9(0.9MB)
図解NoMRS30-130-1 オプション(11) キュウリノズル部品_No.15、MRS40H-152 オプション(1) キュウリノズル部品_No.15、MRS40H-150 オプション11 キュウリノズル部品_No.15、MRS40H-153 オプション(1) キュウリノズル部品_No.15、MSC1-104L-GH オプション8 ワイドアジャストノズルクミタテ部品 MF-622 ノズルホルダー_No.44、MRS30HS-130 オプション3 キュウリノズル部品_No.14、MRS30-132 オプション(9)キュウリノズル部品_No.15、MRS30-131 オプション(9)キュウリノズル部品_No.15、MRS40HS-150 オプション(3) キュウリノズル部品_No.14、MRS40H-151 オプション1 キュウリノズル部品_No.15
1個
¥139
税込¥153
7日以内出荷
規格M8X150X11X18
部品名称ウエコミボルト
関連資料展開図1(0.85MB) 展開図2(0.87MB) 展開図3(1.03MB) 展開図4(0.98MB) 展開図5(0.87MB) 展開図6(0.76MB) 展開図7(0.98MB) 展開図8(0.76MB) 展開図9(0.76MB) 展開図10(0.93MB) 展開図11(0.91MB) 展開図12(0.92MB) 展開図13(0.85MB) 展開図14(0.88MB) 展開図15(0.83MB)
図解NoMS331 調圧弁,吐出弁部品_No.11、MS332MC-1(50HZ) 動力噴霧機 調圧弁、吐出弁部品_No.11、MRS40HS-150 動力噴霧機 クランクケース、キュウスイベン部品_No.41、MS331EA 動力噴霧機(調圧弁 吐出弁)部品_No.11、MRS30H-131 動力噴霧機 クランクケース、キュウスイベン部品_No.59、MS332MC-1(60HZ) 動力噴霧機 調圧弁、吐出弁部品_No.11、MRS40H-153 動力噴霧機 チョウアツベン、ハキダシベン部品_No.11、BSM201-2JP POWER SPRAYER-1部品_No.44、MRS30H-130 動力噴霧機 チョウアツベン、ハキダシベン部品_No.11、MRS40H-152 動力噴霧機 チョウアツベン、ハキダシベン部品_No.11、MS331EA-1 動力噴霧機(クランクケース 吸水弁)部品_No.47、MRS30HS-130 動力噴霧機 クランクケース、キュウスイベン部品_No.41、MS332 チョウアツベン,ハキダシベン部品_No.11、BSM201-3JP POWER SPRAYER-1部品_No.44、MS332EA 動力噴霧機(クランクケース 吸水弁)部品_No.47
1個
¥1,098
税込¥1,208
7日以内出荷
規格16X12XT2
関連資料展開図1(0.99MB) 展開図2(0.99MB) 展開図3(0.99MB) 展開図4(0.99MB) 展開図5(0.86MB) 展開図6(0.86MB) 展開図7(0.86MB) 展開図8(0.86MB) 展開図9(0.78MB) 展開図10(0.99MB) 展開図11(1.03MB) 展開図12(1.05MB) 展開図13(0.9MB) 展開図14(0.92MB) 展開図15(0.99MB) 展開図16(1MB) 展開図17(0.98MB) 展開図18(0.84MB) 展開図19(0.9MB) 展開図20(0.92MB) 展開図21(0.97MB) 展開図22(1MB) 展開図23(1MB) 展開図24(0.99MB) 展開図25(0.99MB) 展開図26(0.97MB) 展開図27(0.85MB) 展開図28(0.65MB) 展開図29(1MB) 展開図30(0.98MB) 展開図31(1.1MB) 展開図32(1.09MB) 展開図33(0.87MB) 展開図34(0.95MB) 展開図35(1.37MB) 展開図36(1.35MB) 展開図37(1.35MB) 展開図38(1.35MB) 展開図39(1.32MB) 展開図40(1.08MB) 展開図41(1.08MB) 展開図42(1.08MB) 展開図43(1.3MB) 展開図44(1.42MB) 展開図45(1.38MB) 展開図46(1.64MB) 展開図47(1.54MB) 展開図48(1.55MB) 展開図49(1.55MB) 展開図50(1.54MB)
図解Noツリサゲノズル BSヨウ 吊り下げノズル 大豆用部品_No.10、MK058-20 希望付属品部品_No.59、MRS60-302 アスパラノズル部品_No.4、MRS75-501 アスパラノズル部品_No.4、BSA-950-1 -2シリーズ オプション 吊り下げノズル部品_No.11、MSC1-102D 希望付属品(3)部品_No.4、TSB3-13(44)-SR 第2段ブーム,ノズル 右部品_No.21、MRS40HS-150 オプション(5) セラムカノズル部品_No.35、MK058T-20 希望付属品部品_No.33、MS058T-25 希望付属品部品_No.33、BSA-651 951シリーズ オプション9 吊り下げノズル部品_No.11、MS058T-20 希望付属品部品_No.59、TSB3-13(44)-S 第3段ブーム,ノズル 右部品_No.45、MRS40H-152 オプション(1) キュウリノズル部品_No.25、TSB2-10(32)-SR 第1段ブーム,ノズル 左部品_No.10、MRS40HS-150 オプション(5) セラムカノズル部品_No.12など
1セット(5個)
¥269
税込¥296
9日以内出荷
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)12.8
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)1800(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式右開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)11.4
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)1800(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式右開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)14.6
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)2150(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式右開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
高さ(mm)2150(安全柵)
扉開閉方式左開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
質量(kg)14.6
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)11.4
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)1800(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式左開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)12.8
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)1800(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式左開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)13
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)2150(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式右開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
ソレノイド付安全スイッチを内蔵したドアハンドル形キーを組み込んだ安全柵のキットです。
ハンドルを回すだけでトビラを施錠・開錠が可能です。もちろんソレノイド付安全スイッチですので、開錠の可・不可は電気的にコントロールされます。
危険区域内部に取り残される事故を防止するためのパドロックプレートを標準内蔵。
万一危険区域内部に取り残された状態でも、内側から緊急開錠ボタンを押すことによって非常状態からの脱出が可能です。
セット内容ドアハンドル形キー(ソレノイド付安全スイッチ:IDEC-HS5E-D44L01-G付)、取付用ボルトナット、手動ロック解除ボタン、取付用ボルトナット、ハンドルユニット取付用穴加工済安全柵ユニット(組立済)
質量(kg)13
取付IDECソレノイド付安全スイッチ[HS5E-D44L01-G]、アクチュエータ[HS9Z-A52]
高さ(mm)2150(安全柵)
適合規格ISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
扉開閉方式左開きタイプ
パネル金網(鉄)ピッチ50線径Φ32(上下パネル共)
仕様背素材:メッシュ /座素材:クッション /背メッシュフレーム/樹脂成型品固定肘/アルミダイキャスト+樹脂成型品座/樹脂成型品支基/アルミダイキャスト脚/アルミダイキャストキャスター/Φ75ナイロン双輪キャスターフットリング/アルミダイキャスト:背メッシュフレーム/樹脂成型品 固定肘/アルミダイキャスト+樹脂成型品 座/樹脂成型品 支基/アルミダイキャスト 脚/アルミダイキャスト キャスター/Φ75ナイロン双輪キャスター フットリング/アルミダイキャスト/ハイバック:ハイバック /固定肘:固定肘
その他ハイチェア デザインアーム クッション ポリッシュフレーム ブラックボディ ランバー付 ハンガー付
幅(mm)740
高さ(mm)1195~1350
奥行(mm)脚:740
キャスターΦ75ナイロン双輪キャスター
肘掛固定肘
背幅(mm)502
脚数(本)ハイチェア5本脚
座幅(mm)530
座高(mm)635~790
座奥行(mm)400~450
肘高さ(mm)840~995
関連資料単品カタログ(39.74MB)
グリーン購入法適合
取扱説明書(6.07MB)
脚幅(mm)740
ハンガー有
ランバーサポート有
ヘッドレスト無
関連キーワード