カテゴリ
- 知ってるようで、知らない。グラインダー研磨の最適な選び方(ビード除去~仕上げ)(2)
- 研磨材(2)
- バイク部品(1)
- 制御機器(1)
- メカニカル部品(1)
- 科学研究・開発用品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「htopa」の検索結果

同軸ケーブル RG174/U 304m 50 Ω MEC COAXIAL
Alpha Wire¥99,980税込¥109,9781セット7日以内出荷; ;MIL-C 17D and UL 1354 Coaxial cable RG 174/U The Alpha Wire RG 174/U MIL-C and UL 1354 approved cable has been designed to broadcast video transmission at the highest quality. Features and Benefits ; Low capacitance ; High velocities of propagation and tight tolerances for maximum signal integrity ; Conductor: 26 (7/34) AWG BCW仕様●同軸タイプ:RG174/U●外径:2.59mm●特性インピーダンス:50 Ω●リール長さ:304m●シース色:黒●シース材質:塩化ビニール(PVC)●断熱材:PE●導体材質:Bare Copper Steel Coated●導体ストランドタイプ:スタンダード●コアストランド:7/34●ストランド数:7●ストランド径:34 AWG●減衰:48 dB/100フィート @ 1 GHz、6 dB/100フィート @ 50 MHz●ケーブル形状:同軸●RoHS適合状況:該当なし●コード番号:126-5107アズワン品番68-4150-26
ボールベアリング190mm240mm 深溝
SKF(日本エスケイエフ)¥199,800税込¥219,7801個7日以内出荷SKF Ball Bearing, 190 mm ID, 240 mm OD - 61838 This thin-section, deep-groove ball bearing from SKF offers optimal precision and accuracy in applications with high rotational speeds。Its lightweight and compact design helps to improve overall operationa仕様●内径:190mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:98kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7013アズワン品番65-7927-89
Packard Top Countt Adptr for MultiScreenHTS 96-well 50/Pk 50PK
Merck(メルクミリポア)¥34,999税込¥38,4991セット(50個)16日以内出荷仕様デバイス材質:SAN、ブランド名:MultiScreen、概要(Pa):ckard Top Countアダプター マルチスクリーン(MultiScreen)HTS 96ウェル プレート用、デバイスカラー:白色、無菌性:非滅菌アズワン品番61-0199-52アプリケーションTopCount装置においてシンチレーション カウンティング至適化のためにマルチスクリーンHTS96ウェルフィルタープレート底部をシール
SparkFun Educator Lab Pack for micro:bit v2
SPARKFUN¥109,800税込¥120,7801個33日以内出荷Description。The micro:bit v2 Educator's Lab Pack includes 10 micro:bit v2 boards and everything you need to get you started with the new learning platform. The Lab Pack has everything you need, including micro:bits, cables, battery packs and a few parts to experiment with. This package provides an easy way to introduce your students to the micro:bit without any difficulty or parts hunting.。SparkFun packages everything educators need to get started with the micro:bit in a variety of classroom settings and learning environments. The hardware boards, cables and extra parts come pre-packaged. Examples and curriculum materials are available from SparkFun and micro:bit, as well as from other educators involved in this growing maker education movement.。Lab Packs are your classroom entry point. By combining our kits, popular boards and other educational tools with support materials(to be updated), SparkFun brings all the power of the open source community to the classroom. We've also updated the battery pack to be closer to what is in other micro:bit kits. It now requires 2xAAA batteries.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Features。Micro:bit 2.0:64 MHz Arm Cortex-M4 with FPU。512KB Flash。128KB RAM。5x5 Red LED Array。Two Programmable Buttons, one touch sensitive logo。MEMS microphone and LED indicator。Onboard Light, Compass, Accelerometer, Temp Sensors and Speaker。2.4 Ghz Micro:bit Radio/BLE 5.0 Smart Antenna。25-pin Edge Connector。4 dedicated GPIO, PWM, i2c, SPI, and ext. power。Three Digital/Analog Input/Output Rings。Two Power Rings --- 3V and GND。Dedcated I2C bus for peripherals。MicroUSB Connector(5V)。JST-PH Battery Connector(。Not。JST-XH)(3V)。Power/reset Button with Status LED。200 mA available for accessories。Program with C++, MakeCode, Python, Scratchアズワン品番67-0424-92