カテゴリ
- 制御機器(93)
- 学童・教育用品(54)
- 電気材料(37)
- 整備工具・ウェア・ツーリング用品(33)
- メカニカル部品(13)
- 安全靴・作業靴(7)
- 機構部品(6)
- 空調・照明・電設資材(2)
- 清掃用品(2)
- 建築金物(2)
- 研磨材(2)
- 作業工具(2)
- はんだ関連・静電気対策用品(1)
- 物流用品(1)
- 溶接用品(1)
- 防犯用品(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO(86)
- SPARKFUN(57)
- コミネ(33)
- IDEC(和泉電気)(25)
- SKF(日本エスケイエフ)(13)
- SCHURTER(11)
- シュナイダーエレクトリック(8)
- SIEMENS(5)
- DELTRON(5)
- APEM(4)
- BULGIN(2)
- Sensata / Cynergy3(2)
- ワゴジャパン(1)
- Weller(1)
- MURATA(村田製作所)(1)
- TRACO POWER(1)
- DIGILENT(1)
- TELEMECANIQUE SENSORS(1)
- Seeed Studio(1)
エコロジープロダクト
「idec als」の検索結果

Φ25 TWSシリーズ照光押ボタンスイッチ (突形 LED)
IDEC(和泉電気)(3件のレビュー)¥1,998~税込¥2,198~1個当日出荷から31日以内出荷丸形圧着端子の配線工数を大幅に削減。 UL、CSA認証品およびEN規格適合品。(一部機種は除く)規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65照光種別LED
TWシリーズ 照光押ボタンスイッチ 突形フルガード付 (LED)モメンタリ形
IDEC(和泉電気)(3件のレビュー)¥2,998~税込¥3,298~1個当日出荷から31日以内出荷ボタン形状:丸突形フルガード付。動作方式:モーメンタリ。取付穴径:Φ22保護構造IP65動作方式モメンタリ照光種別LED
Φ25 TWSシリーズ照光押ボタンスイッチ (突形フルガード付 LED)
IDEC(和泉電気)(2件のレビュー)¥2,698~税込¥2,968~1個当日出荷から31日以内出荷丸形圧着端子の配線工数を大幅に削減規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65
Φ30シリーズ 照光押ボタンスイッチ (突形フルガード付 LED) BA9S
IDEC(和泉電気)(3件のレビュー)¥2,998~税込¥3,298~1個当日出荷から31日以内出荷ボタン形状:丸突形フルガード付。取付穴径:Φ30。LED照光種類照光式保護構造IP65ボタン形状丸(突形フルガード付)端子形状ねじ端子照光種別LED取付穴径(Φmm)30
Φ25 TWSシリーズ 押ボタンスイッチ(平形)
IDEC(和泉電気)(9件のレビュー)¥719~税込¥791~1台ほか当日出荷から28日以内出荷ボタン形状:平形。動作方式:モーメンタリ。取付穴径:Φ25保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
TWシリーズ 照光押ボタンスイッチ 突形 (LED)モメンタリ形
IDEC(和泉電気)(1件のレビュー)¥1,898~税込¥2,088~1個当日出荷から31日以内出荷ボタン形状:突形。動作方式:モーメンタリ。取付穴径:Φ22
Φ22 TWシリーズ 押ボタンスイッチ 平形
IDEC(和泉電気)(11件のレビュー)¥699~税込¥769~1個当日出荷から28日以内出荷ボタン形状:丸平形 取付穴径:Φ22種類非照光式規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状丸(平形)端子形状ねじ端子保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:0.6、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(アルミ地色)
Φ25 TWSシリーズ 押ボタンスイッチ(突形)
IDEC(和泉電気)(5件のレビュー)¥869~税込¥956~1個当日出荷から28日以内出荷端子カバー不要。種類非照光式規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状丸(突形)端子形状ねじ端子保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)25使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:1.1、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(クロームメッキ)
Φ30シリーズ 照光押ボタンスイッチ (突形 LED) BA9S
IDEC(和泉電気)(5件のレビュー)¥1,798~税込¥1,978~1個当日出荷から31日以内出荷保護構造IP65端子形状ねじ端子照光種別LED受金BA9S
レンズ(照光押ボタン用) 突形押ボタン用(ALN2、ALD2用)
IDEC(和泉電気)¥859税込¥9451箱(5個)当日出荷適合突型押ボタン用(ALN2、ALD2用)適合本体Φ30シリーズ材質AS樹脂色緑サイズΦ24発光色グリーン
HWシリーズ 照光押ボタンスイッチΦ22 (丸平形 LED)(モメンタリ形)
IDEC(和泉電気)(1件のレビュー)¥1,798~税込¥1,978~1個当日出荷から31日以内出荷フィンガープロテクション構造のSS端子が安全性と省工数を実現します。端子カバー一体構造、安全性を極めたフィンガープロテクション。 接点部をセルフクリーニングするローリング接触、レーク加工接点。 水や油の侵入をシャットアウトする防噴流・防油形〔IP65〕。 UL、CSA認証品、およびEN規格適合品。保護構造IP65動作方式モメンタリ照光種別LED
Φ30 押ボタンスイッチ(突形)
IDEC(和泉電気)(3件のレビュー)¥778~税込¥856~1個当日出荷から28日以内出荷ボタン形状:突形。取付穴径:Φ30保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:10、DC48V:5、DC110V/125V:2.2、AC24V:10、AC50V:10、AC110V/125V:10、AC220V/250V:6、AC440V:2
Φ30 TWN/TWNDシリーズ コンタクトブロック
IDEC(和泉電気)(4件のレビュー)¥579~税込¥637~1台当日出荷から3日以内出荷適合本体TWN/TWNDシリーズ質量(g)約11保護構造IP20
Φ25 TWSシリーズ
IDEC(和泉電気)¥2,998~税込¥3,298~1個翌々日出荷から31日以内出荷照光ユニットの低電圧タイプ(6~24Vタイプ)は2026年1月より新カタログモデルの製品に順次切り替え予定。高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。端子カバー不要。(パイロットライトのダイレクトタイプを除く)。丸形圧着端子の配線工数を大幅に削減。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。(一部機種は除く)
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥58,980税込¥64,8781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥51,980税込¥57,1781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥45,980税込¥50,5781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
Φ22 TWシリーズ ASW□L形/レバー形ハンドル セレクタスイッチ
IDEC(和泉電気)(2件のレビュー)¥999~税込¥1,099~1個当日出荷から31日以内出荷保護構造IP65端子形状M3.5ねじ端子定格絶縁電圧(V)600保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)キャップ色白(方向指示キャップ)使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22.3(0~0.4)接触抵抗(mΩ)50以下(初期値)ハンドル色黒耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~50Hz、片振幅0.5mm定格通電電流(A)10耐電圧(V/min)AC2500(充電部と非充電部間)使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)(負荷条件AC220V 3A(AC-15))耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
WJ-7323R ジーンズ
コミネ¥7,398~税込¥8,138~1着5日以内出荷から7日以内出荷普段着同様に履くだけで手軽にプロテクターを装着できるレギュラーフィットストレッチジーンズ。 両膝にCE規格レベル2プロテクターを標準装備。 プロテクターを着脱しやすい外入れ式を採用。 また、別売りハードプロテクターに換装も可能。 裾裏のリフレクターはロールアップすることで使用可能。 【MATERIALS】 cotton・polyurethane 【PROTECTOR】 knee(side:option)
PK-752 クールドライプロテクトジョガーパンツ
コミネ¥8,798~税込¥9,678~1着5日以内出荷から7日以内出荷PK-752 クールドライプロテクトジョガーパンツ 伸縮性、通気性、撥水性をもった着心地の良い街乗りにぴったりなジョガーパンツ。 MATERIALS [ outshell]polyester・spandex[ lining]polyester PROTECTOR knee(side:option)
WJ-7393S スーパーフィット プロテクトメッシュジーンズ
コミネ¥9,998~税込¥10,998~1着5日以内出荷から7日以内出荷メッシュとストレッチデニムのコンビネーションで通気性に優れるジーンズ。 膝と腰には伸縮シャーリングを設け、乗車姿勢を取 りやすい仕様。 膝プロテクターは出し入れしやすい外入れ式で3 段階の位置調節も可能。 乗車姿勢をとりやすい立体パターン採用 CE規格ソフトプロテクター標準装備『膝』 伸縮シャーリングパネル『膝』 偽造防止4Dラベル 【MATERIALS】 cotton・polyester・lycra 【PROTECTOR】 knee(side:option)
PK-7183 スーパーフィット KV デニムジーンズ
コミネ(1件のレビュー)¥12,980~税込¥14,278~1着5日以内出荷から7日以内出荷シャーリングによる動きやすさとスリムさを兼ね備えた高強度繊維ケブラージーンズ。 高強度繊維ケブラーRを用いたストレッチデニム 乗車姿勢をとりやすい立体パターン採用 CE規格ソフトプロテクター標準装備『膝』 EVAパッドを標準装備『腰横』 伸縮シャーリングパネル『膝』『腰』 偽造防止4Dラベル 【MATERIALS】 cotton・lycra・KevlarR・polyester 【PROTECTOR】 knee(side:option)
JK-164 シュプリームプロテクトメッシュジャケット
コミネ¥29,980~税込¥32,978~1着5日以内出荷から7日以内出荷肩・肘・胸・背中・脇腹にCE規格レベル2のプロテクターを装備したフラッグシップモデル。 分割型の着やすさと一体型の保護範囲を兼ね備えた胸部プロテクターを採用。 別売りのネックプロテクターを装備すると最高の安全性能を持つジャケットへ。 テキスタイル × メッシュのジャケット 背面裏地に3Dメッシュパネルを採用し通気性UP(特許 第6456099号) 樹脂製スライダーを装備『肩』 CE規格レベル2ソフトプロテクター標準装備『肩』『肘』『脇腹』 CE規格レベル2ハードプロテクター標準装備『脊椎』 CE規格レベル2一体型胸部プロテクター標準装備 夜間被視認性を高めるリフレクター『上腕』『背中』 サポーター機能を備えるフィッティングアジャスター『腰』 対応パンツ(PK-745,PK-746)と接続できるコネクションジッパー 偽造防止4Dラベル 【MATERIALS】 [outshell]nylon・polyester・polyurethane [lining]polyester 【PROTECTOR】 shoulder・elbow・back・chest・side (neck:option)色ブラック
PK-7293 プロテクトライディングメッシュパンツ3D
コミネ¥16,980~税込¥18,678~1着5日以内出荷から7日以内出荷テキスタイルとメッシュの軽快なメッシュパンツ。 腰横とヒップの内部に3Dメッシュを使用し蒸れを抑えて快適性を向上。 ニーグリップパッチや膝プロテクターのズレを抑えるアジャスター等の装備も充実。 テキスタイル × メッシュのコンビネーションパンツ 乗車姿勢をとりやすい立体パターン採用 CE規格ハードプロテクター標準装備『膝』 ハードプロテクター標準装備『腿横』『尾骨』 EVAパッドを標準装備『腰横』『腿裏』 夜間被視認性を高めるリフレクター『膝下』 伸縮シャーリングパネル『膝』 ばたつきを抑えるアジャスター『膝』『裾』 降車時の裾の引きずりを抑える股下アジャスター 対応ジャケット(JK-143, JK-144, JK-145)と接続できるコネクションジッパー ウエスト調整ベルクロアジャスター TPRニーグリップパッチ 滑り止めヒップパッチ 偽造防止4Dラベル 【MATERIALS】 [outshell] polyester [lining] polyester 【PROTECTOR】 knee・side
JK-6022 プロテクトソフトシェルシステムパーカ
コミネ¥19,980~税込¥21,978~1着5日以内出荷から7日以内出荷JK-6022 プロテクトソフトシェルシステムパーカ 胸にはポケット兼用のベンチレーションも装備。 胸部プロテクター [men's]SK-689 ( ハードタイプ ) [ladies'] SK-682 ( ハードタイプ ) 肩プロテクター [men's]SK-636 ( ハードタイプ / CE lv.1 ) [ladies'] SK-812 ( ソフトタイプ / CE lv.2 ) 肘プロテクター [men's]SK-635 ( ハードタイプ / CE lv.1 ) [ladies'] SK-811 ( ソフトタイプ / CE lv.2 ) 背中プロテクター[men's & ladies'] SK-815 別売りの保温ライナー(JK-510)装着可 防風・保温生地(ソフトシェル)を使用 MATERIALS [outshell]polyester [lining]polyester PROTECTOR shoulder・elbow・back・chest ( side:option)
ZedBoard Zynq-7000 Development Board
DIGILENT¥159,800税込¥175,7801個5日以内出荷。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-Aアズワン品番67-0355-34
PK-7433 プロテクトライディングメッシュパンツ
コミネ¥15,980~税込¥17,578~1着6日以内出荷から7日以内出荷涼しく丈夫なテキスタイル×メッシュのコンビネーションパンツ。 膝にはソフトタイプのCE規格プロテクターを採用。 被視認性を向上するリフレクターやヒップの滑り止めパッチなど、ライディングパンツに適した標準的な装備をバランスよく備えたアイテム。 テキスタイル × メッシュのコンビネーションパンツ 乗車姿勢をとりやすい立体パターン採用 CE規格ハードプロテクター標準装備『膝』 EVAパッドを標準装備『腰横』 夜間被視認性を高めるリフレクター『腿』『膝』 伸縮シャーリングパネル『膝』 ウエスト調整ベルクロアジャスター 滑り止めヒップパッチ 別売り脇腹プロテクター(SK-813)装着可能 偽造防止4Dラベル 【MATERIALS】 [outshell] polyester [lining] polyester 【PROTECTOR】 knee・side
JK-614 プロテクトウインターパーカ
コミネ¥19,980税込¥21,9781着6日以内出荷から7日以内出荷JK-614 プロテクトウインターパーカ 街乗りに適したフード付きテキスタイルジャケット 着脱可能な保温ライナー付属 乗車姿勢を取りやすい立体パターン CE規格ハードプロテクター標準装備(肩 / SK-636, 肘 / SK-635) EVA脊椎パッド ハードタイプ胸部プロテクター標準装備(SK-689) ウエストアジャスター アジャスター(上腕) パンツのベルトループに接続できるずり上がり防止フラップ 着脱可能フード コピー防止4DラベルHOODED STREET RIDING PARKA MATERIALS [outshell]polyester [lining]polyester(PU coating) [warm liner] polyester PROTECTOR shoulder・elbow・back・chest(side:option)
PK-9141 ウインターパンツ GERMANIA
コミネ¥19,980~税込¥21,978~1着7日以内出荷PK-9141 ウインターパンツ-GERMANIA 透湿防水仕様(ただし雨天長時間走行の場合はレインウェアをご使用ください) パンツのずり下がりを防ぐサスペンダー(着脱可能) 膝プロテクター : SK-635 ( ハードタイプ / CE lv.1 ) 保温インナー取り外し可能 太もも : ベンチレーション MATERIALS [outshell]nylon・polyester [lining] polyester [breathable waterproof membrane] REISSA [warm lining] polyester PROTECTOR knee・side
PK-7463 プロテクトアドベンチャーメッシュパンツ
コミネ¥15,980~税込¥17,578~1着7日以内出荷着座面や両足内側、脛はテキスタイル地で仕上げることで、シートによる摩耗やエンジン熱の影響、路面からの埃に対応。 道を選ばず走り続けるライダーの夏の走りをサポートするメッシュパンツ。 テキスタイル × メッシュのコンビネーションパンツ 乗車姿勢をとりやすい立体パターン採用 CE規格ハードプロテクター標準装備『膝』 EVAパッドを標準装備『腰横』 夜間被視認性を高めるリフレクター『膝』 伸縮シャーリングパネル『腰』『膝』 ばたつきを抑えるアジャスター『裾』 ウエスト調整ベルクロアジャスター 対応ジャケット(JK-143, JK-144, JK-145)と接続できるコネクションジッパー 偽造防止4Dラベル 【MATERIALS】 [outshell] polyester [lining] polyester 【PROTECTOR】 knee・side
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応








![レンズ[保守用部品] IDEC(和泉電気)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono59778993-260708-02.jpg)












![リング[保守用部品] IDEC(和泉電気)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono08486913-061215-02.jpg)