カテゴリ
- 制御機器(25)
- 学童・教育用品(2)
- 安全用品(1)
絞り込み
エコロジープロダクト
「idec slc」の検索結果

SLC30シリーズ集合表示灯
IDEC(和泉電気)¥169~税込¥186~1箱(5個)当日出荷から3日以内出荷仕様●適合窓サイズ:F適合機種SLC30材質アクリル樹脂品名色板・乳白板外形寸法(mm)27H×27W×1.0t
SLDシリーズ 角形表示灯 SLD30N形
IDEC(和泉電気)¥2,798~税込¥3,078~1個当日出荷から3日以内出荷形状角寸法(mm)色板/27×27×1、記名フィルム/27×27×0.2挿入可能取付穴径(Φmm)角穴31光源LED保存温度(℃)-30~+80(ただし、氷結しないこと)絶縁抵抗(MΩ)充電部と非充電部間/100以上(DC500Vメガにて)使用周囲湿度45~85%RH(ただし、結露しないこと)耐衝撃(m/s2)1000耐振動5~55Hz、片振幅0.5mm彫刻範囲(mm)25×25色(本体)黒色(N1.5近似値)LED寿命(時間)約50000時間(25℃環境で定格電圧を完全直流で点灯し、輝度が初期値の50%となる時点。)
SLC30シリーズ集合表示灯
IDEC(和泉電気)¥419~税込¥461~1個ほか4日以内出荷8種類の照光面を自由に選択できるコンパクトな集合表示灯。超高輝度面発光スーパーLED採用。SS端子構造の採用により配線作業工数の低減化をはじめ、端子カバーと本体の一体構造、ねじ脱落防止構造を実現。カバー付き渡り金具の採用で、感電防止カバー不要。(SS端子との組合わせ使用時)。記名作業が簡単で、急な表示仕様変更にも即対応できる記名フィルム対応。(Fタイプのみ)。明るいところでも点灯確認が容易なスポット照光完備。(FタイプLED専用)。UL、c-ULおよびTUV認証品。EN規格適合品 ※認証品の指定方法については別途お問い合わせください。
操作表示機器 角形表示灯 DP36形(LED照光)
富士電機¥999~税込¥1,099~1個当日出荷から52日以内出荷光源LED付属品取付金具、充電部カバー(本体一体化構造)幅(mm)36保護構造IP40(閉鎖形)端子形状角ワッシャ付M3.5プラスマイナスねじ(クイック端子)定格周波数(Hz)50/60保存温度(℃)-25~55および24時間を超えない短期間で70以下(ただし,氷結,結露なきこと)絶縁抵抗(MΩ)充電部対アース間:100以上(DC500Vメガーにて)使用周囲温度(℃)-20~40(ただし、氷結、結露なきこと)標高(m)2000以下汚染度(使用環境)3色(本体)黒色(枠)適合パネル厚さ(mm)1~6相対湿度(%RH)45~85(ただし、氷結、結露なきこと)
TWNシリーズ パイロットライト Φ30(丸形 LED)
IDEC(和泉電気)(12件のレビュー)¥1,298~税込¥1,428~1個当日出荷から31日以内出荷保護構造はIP65(IEC 60529)保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
セーフティライトカーテン
シュナイダーエレクトリック¥139,800税込¥153,7801個7日以内出荷Schneider Electric XPSLCM 安全制御ユニットは、タイプ 2 及びタイプ 4 の安全ライトカーテンのミューティング機能用で、一体型 LED を備えており、ローカルの信号機能によりデバイスの状態を明確に表示することができます。適切な安全制御ユニットに関連付けて正しく接続すると、EN/ISO13849-1、EN/IEC62061 に記載されているカテゴリ 4、パフォーマンス仕様●範囲:Preventa●シリーズ:XPSLCMアズワン品番65-7333-02
電磁接触器 125 V dc 3極 LC1Dシリーズ
シュナイダーエレクトリック¥26,980税込¥29,6781個7日以内出荷SchneiderElectricTeSysLC1-Dコンタクタです。SchneiderElectricのTeSysコンタクタは、機械的寿命も電気的寿命も長い信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysコンタクタは、すばやく簡単にセットアップできると同時に国際規格への適合を維持できます。特長と利点。一般的な用途には、抵抗負荷やモータ制御があります高い信頼性優れた品質高い耐衝撃性と耐振動性ねじによるパネル取り付け又はDINレール取り付けに対応簡単に取り付けられるアクセサリ。TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますか。コンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか。鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助接点ブロック空圧式の時間遅延ブロック過渡電圧サージサプレッサインターフェースモジュール及び電子タイマ機械式ラッチブロック。TeSysDシリーズは、ダブルブレーク極タイプのコンタクタですか。はい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。仕様●コイル電圧:125 V dc●極数:3●コンタクトの定格電流:9 A●許容入力:4 kW●通常端子構成:3NO●シリーズ:LC1D●補助接点の数:2●範囲:Tesys D●接続方式:ねじ●動作温度 Max:+70℃●動作温度 Min:-40℃アズワン品番65-7310-78
Board to Board Double Slot Male Connector - 50 pin, 0.5mm
SPARKFUN¥959税込¥1,0551個33日以内出荷Description。These are the surface mount 50 pin 0.5mm Board to Board Double Slot Male Connectors found on the Alchitry FPGA boards. These headers allow for Alchitry FPGA Boards to stack on one another by being soldered to the underside of the board.。These connectors are sold in single units. Four of these connectors are needed for the topside of an Alchitry Board.アズワン品番67-0425-94
Board to Board Double Slot Female Connector - 50 pin, 0.5mm
SPARKFUN¥919税込¥1,0111個33日以内出荷Description。These are the surface mount 50 pin 0.5mm Board to Board Double Slot Female Connectors found on the Alchitry FPGA boards. These headers allow for Alchitry FPGA Boards to stack on one another by being soldered to the topside of the board.。These connectors are sold in single units. Four of these connectors are needed for the underside of an Alchitry Board.アズワン品番67-0425-93