5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
アルミ製のため軽量。端子台、ソケット、機器などを任意の場所に取付可能
用途配電盤内の機器取り付け金具としてご使用いただけます 幅(mm)35 板厚(mm)1.5
1本
689 税込758
当日出荷
バリエーション一覧へ (5種類の商品があります)

【カット位置が見える! モクバ印 替刃式 DINレールカッター!】。切断力が大幅アップ!(特殊倍力機構) 女性でもかる~く切れる!。コンパクト設計で作業台もスッキリ!!。バリ取り、電源不要。切粉、火花が出ません。軽量で持ち運びらくらく!
用途DINレールの切断に。 幅(mm)100 全長(mm)500 質量(kg)5 高さ(mm)109
1台
72,980 税込80,278
当日出荷
バリエーション一覧へ (2種類の商品があります)

モクバ印 替刃式 DINレールカッターの替刃セットです。
適合DINレール:(IDEC)BAA1000、(JAPPY(因幡電機))IODA、IIDB、(春日電機)JXDA・JXDB(短穴)、JXDC・JXDD(短穴)、(カメダデンキ)DA-15シリーズ 質量(g)960
1セット
50,980 税込56,078
当日出荷
バリエーション一覧へ (2種類の商品があります)

軽量・コンパクトなdinレールカッターに面取り機能を追加しました。カットから面取り加工まで1台で完結。
用途DINレールの切断に。 全長(mm)500 質量(kg)6
1台
99,980 税込109,978
当日出荷から5日以内出荷
バリエーション一覧へ (2種類の商品があります)

Description。The SparkFun QwiicBus Kit comes with everything you need to get started with the SparkFun QwiicBus system in one handy package. The kit includes two QwiicBus EndPoints, one MidPoint and two 3ft Ethernet cables.。The SparkFun QwiicBus EndPoint is the fastest and easiest way to extend the range of your I2C communication bus. Both boards use NXP's PCA9615 IC, which converts the two default I2C signals into four differential signals, two for SCL and two for SDA. The differential signals are sent over an Ethernet cable, which attaches to the breakout through the on-board RJ-45 connectors The differential signaling allows the I2C signals to reach distances of up to 100ft. while still maintaining their signal integrity! To make it even easier to get your readings, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The QwiicBus MidPoint works in tandem with the QwiicBus Endpoint so you can easily tap into it to drop in devices wherever you would like.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun QwiicBus Guide
アズワン品番67-0424-60
1個
11,980 税込13,178
5日以内出荷