カテゴリ
- 学童・教育用品(248)
- プログラミング/ロボティクス(69)
- 制御機器(570)
- 機構部品(電子部品)その他関連用品(19)
- ユニバーサル基板(3)
- ディスクリート(53)
- 測定用品(172)
- 振動計(5)
- オフィス家具(724)
- 事務用品(585)
- 安全標識(438)
- 医療(401)
- 店舗什器・備品(383)
- 建材・エクステリア(329)
- 機構部品(273)
- 卓上消耗品(246)
- パソコン/周辺機器(242)
- コンプレッサー・空圧機器・ホース(236)
- 科学研究・開発用品(175)
- 船舶用品・漁業資材(171)
- 農業・園芸資材(158)
- 食品・飲料(150)
- 自動車純正部品(126)
- 介護用品(118)
- 作業服(117)
- 空調・照明・電設資材(108)
- 切削工具(99)
- 厨房用品(85)
- 電気材料(84)
- 溶接用品(73)
- 日用品(65)
- 冷暖房・換気設備・忌避剤(64)
- 安全用品(64)
- バイク部品(62)
- バッテリー・電装(57)
- メカニカル部品(56)
- 家電(48)
- 接着剤・補修材(42)
- 素材(切板・プレート・丸棒・パイプ・シート)(35)
- 安全保護具(35)
- 作業工具(33)
- スプレー・オイル・グリス(31)
- バイク純正部品(30)
- 研磨材(30)
- 印刷用紙/インク/印刷機(29)
- 塗料(28)
- 住設機器(28)
- 洗剤・除去剤(27)
- カー用品(27)
- 農業機械(27)
- 清掃用品(24)
- 救急・衛生(24)
- 安全靴・作業靴(24)
- 防災用品(22)
- 防犯用品(21)
- 鈑金・塗装(20)
- 完成車(20)
- FA担当者のオススメ新商品(19)
- 自動車補修部品(19)
- トラック純正部品(17)
- 整備工具・ウェア・ツーリング用品(16)
- 理美容(16)
- 建築金物(16)
- 配管・水廻り設備部材(12)
- 肥料・農薬・除草剤・種(11)
- 塗装・養生・内装用品(10)
- ヘルスケア(10)
- 保管用品(9)
- 梱包用品(8)
- 測量用品(土木/建設)(7)
- 自転車部品(7)
- ポンプ・送風機・電熱機器(6)
- 物流用品(5)
- 知ってるようで、知らない。両面テープ・接着剤の最適な選び方(5)
- 整備工具・収納(4)
- 洗車・清掃(4)
- マスク(4)
- 手袋(4)
- 空圧工具(3)
- バイク用オイル・ケミカル・洗車(2)
- はんだ関連・静電気対策用品(2)
- テープ(2)
- 農具(2)
- フォークリフト・産機・建機用品(2)
- トラック用品・パーツ(2)
- 縫製用品(2)
- 電動工具(2)
- ねじ・ボルト・釘(1)
- 測定関連サービス(1)
- 自動車用オイル・ケミカル(1)
- 自転車整備工具・アクセサリー(1)
- 自転車用グリス・オイル・ケミカル(1)
- トラック輸送・安全用品(1)
絞り込み
ブランド
- モノタロウ(8)
- SPARKFUN(57)
- Pololu(1)
- M5Stack(16)
- SONY(ソニー)(2)
- CKD(153)
- DAIM(153)
- Maritime Progress(409)
- Murrelektronik Limited(89)
- Panasonic(パナソニック)(152)
- RS PRO(326)
- TIME(141)
- えいむ(435)
- イムラ(322)
- エイム電子(132)
- オカムラ(岡村製作所)(697)
- サンフレイムジャパン(136)
- タイムケミカル(138)
- タイムリー(112)
- 高田ベッド製作所(243)
- ブランドをもっと見る
価格
価格で絞り込む
「imu」の検索結果

SPRESENSE向け マルチIMU Add-onボード
SONY(ソニー)¥47,980税込¥52,7781個当日出荷本マルチIMUボードは、3軸加速度センサー及び3軸ジャイロスコープから成る6軸IMUボードです。ソニー株式会社 技術開発研究所が開発したマルチIMU合成技術により、低バイアス変動および地球自転検出可能な低ノイズ密度を実現しました。本ボードでは16個の民生MEMS IMUをリアルタイム合成することで、工業用FOG(Fibre Optic Gyroscope)に匹敵するバイアス安定性0.39deg/h以下を達成し、大幅な軽量、小型、低コスト化が可能になりました。これにより従来工業用FOGを搭載することが難しかった構造物検査用ドローンや小型自律移動ロボットなど、より緻密な制御を必要とする用途にも適用することができます。また、本ボードは最大2枚をスタッキングすることができ、最大32個のIMUの出力を合成することでさらなる精度向上が可能です。用途屋内ナビゲーション、自動搬送機、ドローン、モーションキャプチャ、小型衛星仕様●ノイズ密度:ジャイロ:1.0mdps/√Hz、0.7mdps/√Hz(2枚スタック時)●ノイズ密度:加速度(枚):14μg/√Hz、9.8μg/√Hz(2スタック時)●バイアス安定性:ジャイロ(枚):0.39μg、0.27μg(2スタック時)●バイアス安定性:加速度(枚):4.43μg、3.13μg(2スタック時)●出力レート:~1920Hz寸法(mm)50.0 x 20.6 x 9.1質量(g)9消費電力50mA、104mA(2枚スタック時)インターフェース出力:SPI動作温度(℃)-20~65RoHS指令(10物質対応)対応ダイナミックレンジジャイロ:~4000dps、加速度:~16g
M5Stack用気圧/IMU/地磁気センサ付きGNSSモジュール
M5Stack¥11,980税込¥13,1781個3日以内出荷位置、方位、高度などを測定可能なM5Stack用GNSSモジュール GPSモジュールNEO-M9N-00Bを搭載した全地球測位無線通信モジュールです。4つの衛星測位システムが利用可能で、約1.5mの精度で測位できます。外部MCX端子の実装スペースあり、ボタン電池とEEPROMチップも搭載しているため、電源喪失時にもデータを安全に保存できます。 このモジュールには、6軸姿勢センサBMI270、3軸地磁気センサBMM150、気圧センサなどが組み込まれています。これにより、位置、方位、高度、その他の重要な数値を正確に測定できます。さらに、DIPスイッチとトグルスイッチを備えているため、シリアルポートピン、PPSピン、姿勢センサの通信アドレスを簡単に調整できます。 リモートでのIoT通信を強化するM5 Stampワイヤレス通信モジュールが追加され、測位やナビゲーション、農業、物流、地理空間測量、環境モニタリング、安全・緊急対応などのアプリケーション向けの汎用的なソリューションとなっています。 様々な衛星システムをサポートし、正確な測位が可能 約1.5mの高い測位精度 4つのGNSS信号源からの信号を同時に受信し、精度を向上 様々なニーズに対応する外部アンテナを利用可能 バックアップバッテリーとEEPROMチップにより、電源喪失時のデータセキュリティを確保 6軸姿勢センサ、地磁気センサ、気圧センサを統合 シリアルポートピン、PPS同期信号ピンのようなカスタマイズ可能な設定 M5 Stampワイヤレス通信モジュールを統合し、遠隔通信が可能仕様【GNSSチップ】NEO-M9N-00B、精度:1.5m(最大高度:80000m、最大G:≦4、最高速度:500m/s)、チャンネル数:92、動的精度:0.3deg、最高更新レート:25Hzセット内容GNSSモジュール ×1、外部GPS/BDアンテナ(1m) ×1、アンテナフィーダー ×1、M2×4ネジ ×1、六角棒スパナ1.5mm ×1、HY2.0-4Pケーブル(20cm) ×1寸法(mm)54×54×13.1質量(g)14.4センサー【6軸姿勢】BMI270、加速度計範囲:±2g/±4g/±8g/±16g、ジャイロスコープ処理範囲:±125dps/±250dps/±500dps/±1000dps/±2000dps【3軸地磁気】BMM150(磁場分解能:0.3μT)【気圧】BMP280(測定範囲:300~1100hPa)対応【衛星】GPS/QZSS、GLONASS、Galileo、BeiDou
小型9軸IMU MinIMU-9 v5
Pololu¥8,498税込¥9,3481個7日以内出荷仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2104-13
SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic
SPARKFUN¥7,298税込¥8,0281個33日以内出荷。Description。The SparkFun 9DoF IMU Breakout incorporates all the amazing features of Invensense's ICM-20948 into a Qwiic-enabled breakout board complete with a logic shifter and broken out GPIO pins for all your motion sensing needs. The ICM-20948 itself is an extremely low powered, I2C and SPI enabled 9-axis motion tracking device that is ideally suited for smartphones, tablets, wearable sensors, and IoT applications. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。In addition to the 3-Axis Gyroscope with four selectable ranges, 3-Axis Accelerometer, again with four selectable ranges, and 3-axis magnetometer with an FSR to ±4900μT, the ICM-20948 also includes a Digital Motion Processor that offloads the computation of motion sensing algorithms from the detectors, allowing optimal performance of the sensors. We've also broken out all the ICM-20948 pin functionality to GPIO and labeled them I2C on the front, SPI on the back for ease of identification.。Note:The I2C address of the ICM-20948 is 0x69 and is jumper selectable to 0x68. A multiplexer/Mux is required to communicate to multiple ICM-20948 sensors on a single bus. If you need to use more than one ICM-20948 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun ICM-20948 9DoF IMU Guide。Features。1.95 V to 3.6 V supply voltage。Triple-axis MEMS gyroscope with user-programmable full-scale range of ±250 dps, ±500 dps, ±1000 dps, and ±2000 dps。Triple-axis MEMS accelerometer with programmable full scale range of ±2g, ±4g, ±8g, and ±16g。Triple-axis silicon monolithic Hall-effect magnetic sensor with full scale measurement range to ±4900 μT。I2C at up to 100 kHz(standard-mode)or up to 400 kHz(fast-mode)or SPI at up to 7 MHz for communicationwith registers。On-board digital motion processor(DMP)。Digital-output temperature sensor。2x Qwiic Connection Ports。I2C Address:0x69(0x68 with Jumper)。。Documents。Schematic。Eagle Files。Hookup Guide。Datasheet(ICM-20948)。Arduino Library。Python Support(Qwiic_Py)。GitHub Hardware Repoアズワン品番67-0427-05
市松柄包装紙/うぐいす
HEADS(ヘッズ)(2件のレビュー)¥2,498税込¥2,7481パック(50枚)当日出荷さわやかな緑色が夏のギフトにピッタリな包装紙です。市松柄なので、和の通年ギフトにもオススメです。仕様片面印刷材質上質紙寸法(幅W×高さH)(mm)750×525
インパクトレンチ用ユニバーサルジョイント
SSPOWER¥3,500税込¥3,8501個当日出荷先端可動式なので、角度のある場所に便利です。ピン・リング付きなのでピン穴付きのインパクトレンチに使用でき、抜け防止になります。用途薄口インパクトレンチソケット用のオプションとして。全長(mm)68差込角(mm)12.7(1/2")トルク(N・m)耐:369![標準タイムカード アマノ[事務用品/清掃用品]](//jp.images-monotaro.com/Monotaro3/pi/full/mono00648952-170904-02.jpg)
標準タイムカード
アマノ[事務用品/清掃用品](123件のレビュー)¥1,498~税込¥1,648~1パック(100枚)当日出荷4欄または6欄印字対応で出勤状況をきっちり記録します。 大きい時間記憶欄(マス)で、打ち忘れや出張、休暇等の例外勤務を記録します。 時間計算結果が印字(メモ)できることによりパートの実働時間計算や社員の残業計算がラクになります。 集計項目が多く内容が充実しています。 表裏色違いで、打ち間違いを未然に防ぎます。 ※タイムレコーダー(旧モデル)および電子タイムレコーダーAX・BX・CRX・DX・EXの各シリーズ全機種に共通のタイムカードです。入数(枚)100
タイムカード 汎用 アマノABCタイプ 50枚入り
(43件のレビュー)¥669税込¥7361パック(50枚)当日出荷使い勝手がいい50枚の少量タイプ。用途勤怠管理に。カードサイズ(mm)H185×W86
VOICE VT-1000専用 タイムカード Eカード100枚入
VOICE(7件のレビュー)¥2,298税込¥2,5281パック(100枚)当日出荷用途VOICEタイムレコーダーVT-1000専用タイムカード入数(枚)100
タイムボーイNカード
ニッポー(17件のレビュー)¥2,198税込¥2,4181箱(100枚)当日出荷タイムボーイシリーズなどで使える打刻印字のみのタイムカード。トラスコ品番341-9967適合本体タイムボーイシリーズ、カルコロ15(ex)、カルコロ20ex、カルコロUSB(打刻のみ)質量(g)340入数(枚)100
タイムカード Zカード
セイコーソリューションズ(8件のレビュー)¥1,598税込¥1,7581箱(100枚)当日出荷1ヵ月の勤務状況が一目で見られる片面タイムカードです。 1枚ずつ<001>から<100>までのカード番号とバーコードが印刷されています。仕様締日/全締日対応トラスコ品番492-4738適合機種Z150/170質量(g)370入数(枚)100印字方式片面6欄質量(g/枚)6.2![タイムレコーダ用インクリボン MAX(マックス)[事務用品・工具]](//jp.images-monotaro.com/Monotaro3/pi/full/mono50624777-210401-02.jpg)
タイムレコーダ用インクリボン
MAX(マックス)[事務用品・工具](11件のレビュー)¥2,698税込¥2,9681個当日出荷適合機種ER-80S2・80S2W・110S5・110S5W質量(g)24インク色黒
防水型押しボタン 警告・警報表示チャイムセット
リーベックス(5件のレビュー)¥4,498税込¥4,9481セット当日出荷XP10AとXP4000のセットです。セット内容XP10AとXP4000使用温度範囲(℃)-10~45電源XP10A:コイン型リチウム電池CR2032×2個(付属)、XP4000:単2形アルカリ乾電池×3本(別売)本体質量(g)XP10A:約38、XP4000:約210ランプ送信時:赤ランプが点灯(4秒)、受信時:赤ランプが激しく点滅、または流れる防塵防水性能XP10A:IP67、XP4000:IP55電池寿命XP10A:約1年半(1日10回送信、20℃時)、XP4000:約6ヶ月(1日10回受信、20℃時)電池残量表示送信ランプ赤点滅電源タイプ電池式動作モード音と光/音/光 一回/30秒間/60秒間/連続設置場所XP10A:屋内/屋外、XP4000:屋内/屋外電波到達距離(m)屋外見通し最大180、屋内見通し最大90音量(dB)45~110 /1m本体寸法(幅W×高さH×奥行D)(mm)XP10A:60×70×27、XP4000:87×135×54
タイムカード600Tシリーズ
ニッポー(16件のレビュー)¥1,798~税込¥1,978~1パック(100枚)当日出荷NTR-20/1000シリーズ/2000シリーズなどで使えるタイムカード。適合本体NTR-2000シリーズ、NTR-20S、NTR-7000、NTR-8000、旧メカ方式タイムレコーダー材質再生紙入数(枚)100対応機種NTR-2500/2600/2700/2800![Time P@CK専用タイムカード(6欄印字) アマノ[事務用品/清掃用品]](//jp.images-monotaro.com/Monotaro3/pi/full/mono10422222-210322-02.jpg)
Time P@CK専用タイムカード(6欄印字)
アマノ[事務用品/清掃用品](5件のレビュー)¥1,698税込¥1,8681個(100枚)当日出荷15日/月末締 16日始まりもしくは1日始まりの方向け適合機種ProP@CKシリーズ(TP@C-300、TP@C-500、TP@C-600TC)、TimeP@CKⅢ100(TP@C-70TC)、TimeP@CKⅢ150WL(TP@C-700TC)タイプ月末(31日)/15日締切入数(枚)100エコマーク認定認定エコマーク認定番号17 112 265
防水型押しボタン 呼び出しチャイムセット
リーベックス(8件のレビュー)¥3,198税込¥3,5181セット当日出荷XP10AとXP700のセットです。セット内容XP10AとXP700使用温度範囲(℃)-10~45電源XP10A:コイン型リチウム電池CR2032×2個(付属)、XP700:単3形アルカリ乾電池×3本(別売) ACアダプター(別売) 併用不可本体質量(g)XP10A:約38、XP700:約85ランプ送信時:赤ランプが点灯(4秒)、受信時:青ランプが点滅防塵防水性能IP67電池寿命XP10A:約1年半(1日10回送信、20℃時)、XP700:約6ヶ月(1日10回受信、20℃時)電池残量表示送信ランプ赤点滅電源タイプ電池式動作モード音と光/音/光設置場所XP10A:屋内/屋外、XP700:屋内電波到達距離(m)屋外見通し最大180、屋内見通し最大90音量(dB)45~90 /1m(大小ボタンで8段階)本体寸法(幅W×高さH×奥行D)(mm)XP10A:60×70×27、XP700:90×91×32
タイムレコーダー用リボン
ニッポー(22件のレビュー)¥2,498税込¥2,7481個当日出荷【タイムボーイ】3・5(V)・6・7・8【カルコロ】(初期型)・15・15ex・20ex・USBにお使い頂けます。適合機種タイムボーイ3/5(V)/6/7/8/8プラス、カルコロ(初期型)、カルコロ15/15ex/20ex/USB
タイムスイッチ TB17Nシリーズ
Panasonic(パナソニック)(50件のレビュー)¥4,998税込¥5,4981個当日出荷種別24時間式形状ボックス型周波数(Hz)50/60(切替式)消費電力(W)1.5接点構成1a精度(時間)電源周波数に同期出力方式タイマー出力外形寸法(幅W×高さH×奥行D)(mm)72×123×50許容誤差(設定間隔時間)±5分以内取付け方法露出・パネル ※別売金具TB1782必要タイマー設定最小単位/15分ON/OFF最小間隔/30分ON/OFF動作回数/標準6動作手動操作方式ON/OFF切替ツマミ付駆動方式交流モータ式色(本体)アッシュグレイ(6.2GY 7/0.4)回路数1停電補償時間なし時間設定単位30分開閉回数(回)(接点)5万
防雨型人感センサー 人感チャイムセット
リーベックス(12件のレビュー)¥4,398税込¥4,8381セット当日出荷XP50AとXP700のセットです。セット内容XP50AとXP700使用温度範囲(℃)-10~45電源XP50A:単4形アルカリ乾電池×3本(別売) ACアダプター(別売) 併用不可、XP700:単3形アルカリ乾電池×3本(別売) ACアダプター(別売) 併用不可本体質量(g)XP50A:約82、XP700:約85ランプ送信時:赤ランプが点灯(4秒)(ON/OFF切替可)、受信時:青ランプが点滅防塵防水性能IP55電池寿命XP50A:約2年(1日10回送信、20℃時)、XP700:約6ヶ月(1日10回受信、20℃時)電池残量表示送信ランプ赤点滅電源タイプ電池式動作モード音と光/音/光設置場所XP50A:屋内/屋外、XP700:屋内電波到達距離(m)屋外見通し最大180、屋内見通し最大90音量(dB)45~90 /1m(大小ボタンで8段階)本体寸法(幅W×高さH×奥行D)(mm)XP50A:77×83×35、XP700:90×91×32
...















![標準タイムカード アマノ[事務用品/清掃用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono00648952-170904-02.jpg)

![タイムカード MAX(マックス)[事務用品・工具]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono00641837-131022-02.jpg)
![タイムカード アマノ[事務用品/清掃用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono53531654-240709-02.jpg)


![インクリボンカセット アマノ[事務用品/清掃用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono06317281-140822-02.jpg)





![タイムレコーダ用インクリボン MAX(マックス)[事務用品・工具]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono50624777-210401-02.jpg)


![Time P@CK専用タイムカード(6欄印字) アマノ[事務用品/清掃用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono10422222-210322-02.jpg)