「inar inno」の検索結果

65件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ベーシックステーセット INNOベーシックステーセットINNO(1件のレビュー)
9,598税込10,558
1セット(4個)
5日以内出荷
ベーシックシステムキャリア(ルーフレールタイプ)コストパフォーマンスの高いベーシックモデルです。
種類ベーシックキャリア(ステー)主な使用車種●トヨタカローラフィルダー(ルーフレール付き)H12.8~、E12♯G・14♯G系ステー高(mm)32RoHS指令(10物質対応)対応
MARWI ギヤハンガー GH-128 M8x0.75 set MARWIMARWI ギヤハンガー GH-128 M8x0.75 setMARWI
1,988税込2,187
1個
5日以内出荷
対象メーカー:・BMC ・DIAMONDBACK ・FOCUS ・HAIBIKE ・HARO ・KHS ・KONA ・MERIDA ・MONGOOSE ・ROCKY MOUNTAIN ・SCHWINN ・STAIGER ・WINORA
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc FINDERFinder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dcFINDER
5,198税込5,718
1個
5日以内出荷
コイル電圧 = 24V dc接点構成 = SPST取り付けタイプ = DINレールターミナルタイプ = ねじV dc奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series入力電流 = 10.5mA動作時間 = 0.2msFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V ac/dc 38 Series FINDERFinder インターフェイスリレー 24V ac/dc 38 SeriesFINDER
2,698税込2,968
1個
5日以内出荷
コイル電圧 = 24V ac/dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじ奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series接点材質 = 銀合金入力電流 = 12mA寸法 = 6.2 x 75.6 x 87.9mmFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 12V dc 48 Series 250V ac FINDERFinder インターフェイスリレー 12V dc 48 Series 250V acFINDER
2,398税込2,638
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじV ac奥行き = 75.3mm高さ = 78.6mm長さ = 15.8mmシリーズ = 48 Series接点材質 = 銀合金入力電流 = 41mA基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
スピーカーユニット 10W VISATONスピーカーユニット 10WVISATON
10,980税込12,078
1個
7日以内出荷
Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.
仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅68mmSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 140 mm ID, 250 mm OD - 22228 CC/C3W33 This spherical roller bearing from SKF is a self-adjusting unit that effectively accommodates shaft misalignmentIt delivers even load distribution and has a very high load-carrying capacity for heavy-duty applicationsIts innovative self-guiding rollers keep friction and heat at low levels, so your equipment can operate efficientlyThis lack of friction also reduces wear on the bearing, ensuring a long lifespanThanks to its steel construction, its highly durable and resistant to corrosion, so its suitable for use in harsh environmentsA bearing like this is used in applications with heavy radial and axial loads in either direction. Suitable to use with compact machinery as its simple to mount in tight spaces Substantial fatigue load limit of 86.5 kN Supplied as a non-separable bearing for simple and time-saving installation Reduced maintenance and service costs due to low consumption of lubrication Application Information Wind power generation Medical and pharmaceutical manufacturing Off-shore drilling Pump manufacturingSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 140 mm、外径 250 mm です。 Does this bearing need maintenance ベアリングはスチール製です 円筒穴タイプThe bearing is wear-resistant and wont need frequent maintenance or replacementIt has three lubrication holes on the outer ring for simple re-greasing when necessary.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●材質:スチール●静定格荷重:900000N●ケージ材質:鋼●動定格荷重:743000N●エンドタイプ:オープン●コード番号:207-8477アズワン品番65-7934-22
ローラーベアリング 内径80mm レース幅58mm SKF(日本エスケイエフ)ローラーベアリング 内径80mm レース幅58mmSKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKFIts innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profilesThis helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solutionThe design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheatingIts distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedomThis means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.
仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162アズワン品番65-7932-67
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
8,798税込9,678
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Taper Roller Bearing, 120 mm ID, 215 mm OD - C 3224 K SKFs CARBR toroidal roller bearing is an innovative choiceIt combines design features from several conventional bearing types with a robust build quality to promote high performance, reliability and significantly longer service lifeThe bearing can handle misalignment and axial displacement without creating internal axial loads, and theres virtually no increase in frictionThis removes the need to compromise between a firm fit and axial freedom, meaning tight fits can be used to eliminate creep (or slippage), as well as wear and tear between surfaces. Parallel bore type Compact structure High precision Inside diameter of 120 mm Outside diameter of 215 mm Race width of 76 mm Application Information Fans and blowers Crushers and grinding mills Industrial transmissions Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 What are the benefits of CARBR bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズCARBR bearings use high-quality steel as well as an improved heat treatment process, meaning their reliability and service life are substantially higherNoise and vibration levels, energy consumption and operating temperatures are also much lowerReduced operating temperatures mean longer intervals between relubrications.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:76mm●ボアタイプ:パラレル●静定格荷重:980kN●行数:1●ローラー材質:スチール●動定格荷重:750kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:98kN●コード番号:208-0164アズワン品番65-7933-14
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loadsIt features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axisThis innovative design allows the product to support loads from both directionsThe bearing has a deep groove, so it can handle high loads without generating excessive frictionThe tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over timeThis will reduce both installation and overall maintenance timeWhat is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
シグナルコンディショナ フエニックス・コンタクトシグナルコンディショナフエニックス・コンタクト
39,980税込43,978
1個
7日以内出荷
3-way signal conditioner, with configurable input/output, for electrical isolation and conversion of Analogue signals in the mV and V range, unipolar as well as bipolarPush-in connection technology, standard configurationVoltage signal 3-way signa
仕様●モジュールタイプ:アナログシグナルコンバータ●入力信号タイプ:電圧●出力信号タイプ:電流, 電圧●電源電圧:24V dc●入力範囲:-50 → 50 mV, -30 V → 30V●出力レンジ:-10 V → 10 V, 0(4) mA → 20mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2314アズワン品番65-8091-59
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
109,800税込120,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10000個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
199,800税込219,780
1セット(10000個)
7日以内出荷
TE Connectivity 2337019-1RF Interface=UMCC, RF Connector Style=Receptacle, Connector System=Cable-to-Board, Sealable=No, Connector & Contact Terminates To=Printed Circuit Board, Number of Positions=1, PCB Mount Orientation=Vertical, Number of Coaxial Contacts=1, Impedance=50 Ω, EMI & RFI Protection Type=Shielding, Cable Connector Orientation=Straight, Body Material=High Temperature Thermoplastic UL94-V0, RF Connector Center Contact Plating Material=Gold over Nickel, RF Connector Center Contact Material=Copper Alloy, Termination Method to Wire & Cable=Solder, Termination Method to Printed Circuit Board=Surface Mount, RF Connector Coupling Mechanism=Snap-Off,Snap-On, Connector Mounting Type=Board Mount, RF Contact Captivation Method=Solder, Housing Color=Black, Cable Type=Coax, Operating Temperature Range=-40 85℃,-40 85℃, Operating Frequency=0 6 GHz, Packaging Method=Box
仕様●入数:1リール(10000個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8357アズワン品番65-7776-69
シーメンス 電磁接触器 110 → 132 V ac 8極 SIEMENSシーメンス 電磁接触器 110 → 132 V ac 8極SIEMENS
99,980税込109,978
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 110 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit
仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-48
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
26,980税込29,678
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of the surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is from 72 to 125 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
IECフィルタコネクタ スナップイン 6A 250 V ac SCHURTERIECフィルタコネクタ スナップイン 6A 250 V acSCHURTER
7,498税込8,248
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9651アズワン品番65-7658-04
IECフィルタコネクタ スナップイン 8A 250 V ac SCHURTERIECフィルタコネクタ スナップイン 8A 250 V acSCHURTER
7,998税込8,798
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9669アズワン品番65-7775-28
IECフィルタコネクタ スナップイン 10A 250 V ac SCHURTERIECフィルタコネクタ スナップイン 10A 250 V acSCHURTER
9,798税込10,778
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9671アズワン品番65-7776-15
IECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入 SCHURTERIECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入SCHURTER
62,980税込69,278
1箱(10個)
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9536アズワン品番65-7778-55
IECフィルタコネクタ スナップイン 1A 250 V ac 1箱 10個入 SCHURTERIECフィルタコネクタ スナップイン 1A 250 V ac 1箱 10個入SCHURTER
72,980税込80,278
1箱(10個)
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:1A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9530アズワン品番65-7775-08
IECフィルタコネクタ スナップイン 4A 250 V ac SCHURTERIECフィルタコネクタ スナップイン 4A 250 V acSCHURTER
8,798税込9,678
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:4A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9653アズワン品番65-7760-92
IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入 SCHURTERIECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入SCHURTER
55,980税込61,578
1箱(10個)
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9534アズワン品番65-7661-93
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
1,198税込1,318
1個
7日以内出荷
RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
939税込1,033
1個
7日以内出荷
RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
IECフィルタコネクタ ねじ取り付け 6A 250 V ac SCHURTERIECフィルタコネクタ ねじ取り付け 6A 250 V acSCHURTER
8,898税込9,788
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9499アズワン品番65-7777-05
IECフィルタコネクタ ねじ取り付け 10A 250 V ac SCHURTERIECフィルタコネクタ ねじ取り付け 10A 250 V acSCHURTER
8,698税込9,568
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9506アズワン品番65-7776-35
IECフィルタコネクタ スナップイン 10A 250 V ac SCHURTERIECフィルタコネクタ スナップイン 10A 250 V acSCHURTER
8,798税込9,678
1個
7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 65.9 x 32.5mm●コード番号:188-9507アズワン品番65-7775-07
シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENSシーメンス 電磁接触器 40 → 50 V ac 8極SIEMENS
24,980税込27,478
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 42 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 10極SIEMENS
159,800税込175,780
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 220 to 264 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHz TELEMECANIQUE SENSORS近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHzTELEMECANIQUE SENSORS
9,098税込10,008
1個
7日以内出荷
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
27,980税込30,778
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
RecombinantEpstein-BarrvirusSmallcapsomere-interactingprotein SCP, partial AP73694シリーズ Signalway AntibodyRecombinantEpstein-BarrvirusSmallcapsomere-interactingprotein SCP, partial AP73694シリーズSignalway Antibody
179,800税込197,780
1個
22日以内出荷
仕様冷凍、(Hostspecies)E.coli、(Tag info)N-terminal 6xHis-SUMO-taggedサイズ100ugアズワン品番86-7194-54危険物の類別非危険物
Recombinant Rotavirus A Outer capsid protein VP4,partial APシリーズ Signalway AntibodyRecombinant Rotavirus A Outer capsid protein VP4,partial APシリーズSignalway Antibody
199,800税込219,780
1個
22日以内出荷
仕様冷凍、(Hostspecies)Yeast、(Tag info)N-terminal 6xHis-taggedサイズ100ugアズワン品番86-7167-92危険物の類別非危険物
SparkFun Soil Moisture Sensor with Screw Terminals SPARKFUNSparkFun Soil Moisture Sensor with Screw TerminalsSPARKFUN
2,198税込2,418
1個
33日以内出荷
DescriptionThe SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!Get Started with the Soil Moisture Sensor Guide
アズワン品番67-0426-56
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUNSparkFun GPS Breakout - NEO-M9N, SMA QwiicSPARKFUN
22,980税込25,278
1個
33日以内出荷
DescriptionThe SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun NEO-M9N GPS GuideFeaturesIntegrated SMA connector for use with antenna of your choice92-Channel GNSS Receiver1.5m Horizontal Accuracy25Hz Max Update Rate(four concurrent GNSS)Time-To-First-Fix:Cold:24sHot:2sMax Altitude:80,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~31mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
SparkFun Qwiic Shield for Arduino Nano SPARKFUNSparkFun Qwiic Shield for Arduino NanoSPARKFUN
1,698税込1,868
1個
33日以内出荷
DescriptionThe SparkFun Qwiic Shield for Arduino Nano provides you with a quick and easy way to enter into SparkFun's Qwiic ecosystem with your Arduino Nano board. The Qwiic shield connects the I2C bus(GND, 3.3V, SDA and SCL)on your Arduino Nano to
アズワン品番67-0423-12
Arduino Nano Stackable Header Kit SPARKFUNArduino Nano Stackable Header KitSPARKFUN
849税込934
1個
予約販売
DescriptionThese stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.Note:Soldering is required for functionality and physical attachment to a shield or board.
アズワン品番67-0425-81
SparkFun RTK Surveyor SPARKFUNSparkFun RTK SurveyorSPARKFUN
129,800税込142,780
1個
33日以内出荷
DescriptionThe SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.This device can be used in four modes:GNSS Positioning(~30cm accuracy)GNSS Positioning with RTK(1.4cm accuracy)GNSS Base StationGNSS Base Station NTRIP ServerIn Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.Get Started With the SparkFun RTK Surveyor GuideFeaturesGNSS Receiver:ZED-F9PConcurrent reception of GPS, GLONASS, Galileo and BeiDouReceives both L1C/A and L2C bandsCurrent:68mA - 130mA(varies with constellations and tracking state)Time to First Fix:25s(cold), 2s(hot)Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25HzRTK - 20HzRaw - 25HzHorizontal Position Accuracy:2.5m without RTK0.010m with RTKMax Altitude:50km(31 miles)Max Velocity:500m/s(1118mph)Bluetooth(R)Transceiver:ESP32 WROOMXtensa(R)dual-core 32-bit LX6 microprocessorUp to 240MHz clock frequency16MB of flash storage520kB internal SRAMIntegrated 802.11 BGN WiFi transceiverIntegrated dual-mode Bluetooth(R)(classic and BLE)Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)2.5 μA deep sleep currentOverall DeviceInternal Battery:LiPo 1000mAh with 500mA chargingRadio Port:3.3V TTL Serial(57600bps RTCM TX/RX)Data Port:3.3V TTL Serial(115200bps NMEA)Weight:132g(entire device including battery)Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)1x Qwiic Connector1x microSD Socket for optional loggingChanges:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-95