「ipex4」の検索結果
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm Atheros QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~70℃。【動作湿度】5~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5。【本体重量】2.6g。【対応OS】Windows 7/8.1/10/11。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
1台
¥219,800
税込¥241,780
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~85℃。【動作湿度】10~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 22 x 1.95。【本体重量】2.4g。【対応OS】Windows 7/8.1/10/11, Linux。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
材質プラスチック
色レッド/ブラック/オレンジ
1セット(3巻)
¥21,980
税込¥24,178
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm Atheros QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~70℃。【動作湿度】5~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5。【本体重量】2.6g。【対応OS】Windows 7/8.1/10/11。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
1本
¥14,980
税込¥16,478
11日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~85℃。【動作湿度】10~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 22 x 1.95。【本体重量】2.4g。【対応OS】Windows 7/8.1/10/11, Linux。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
1台
¥309,800
税込¥340,780
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm Atheros QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~70℃。【動作湿度】5~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5。【本体重量】2.6g。【対応OS】Windows 7/8.1/10/11。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
材質プラスチック
色レッド/ホワイト/グレー
1セット(3巻)
¥21,980
税込¥24,178
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n。【チップセット】Qualcomm QCA6174A-5。【ホストインターフェース】WLAN : PCIe。【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)。【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G。【動作電圧】DC 3.3V。【動作温度】-40~85℃。【動作湿度】10~90% (結露無き事)。【本体寸法(LxWxH)(mm)】30 x 22 x 1.95。【本体重量】2.4g。【対応OS】Windows 7/8.1/10/11, Linux。【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
1本
¥16,980
税込¥18,678
11日以内出荷
通話用ノイズキャンセリングイヤホンです。5億件のデータをAI学習したノイズキャンセリング技術を採用。工事現場などの騒音の大きな所でも通話相手にこちらの音声をクリアに届けます。IPX4(生活防水)です。
用途工事現場、人混みでの通話、Web会議、サポートセンターなど
質量(g)充電ケース:約50.7
本体質量(g)約5.3×2
対応OSios13.0以上/Android8.0以上
接続方式Bluetooth
機能外音遮断:通話ノイズキャンセリングモード、外音取り込み:アンビエントモード
送信出力Class1
充電時間(時間)約2
連続再生時間約7時間
充電可能回数ケースによる本体:約3回
防水性IPEX4(イヤホンのみ)
Bluetooth5.2
通信距離(m)最大:約10
イヤホン形状カナル式
連続通話時間(時間)約4.5
仕様●RFプロトコル : WiFi●周波数範囲 : 2.4 GHz●実装タイプ : 直接●ゲイン : 0dBi●アンテナ指向性 : 無指向性●シリーズ : ANT-24G℃●2.4 GHzミニチュアピグテールアンテナ. 1/4波モノポールアンテナ 長さ21 mm 50 mmピグテール → IPEX (UFL) 頑丈で柔軟性の高いプラスチック仕上げ VSWR: 2.0以下 無指向性設計 インピーダンス: 50 Ω 公称ゲイン: ゼロdBi 無指向性設計
RoHS指令(10物質対応)対応
1個
¥1,298
税込¥1,428
5日以内出荷
Description。A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.。We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.。Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide。Features。ADS1015。Operating Voltage(VDD):2.0V-5.5V。(Note:When powering with a Qwiic cable, the input range is only 3.3v)。Operating Temperature:-40℃ to 125℃。Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling。Analog Inputs:Measurement Type:Single-Ended(Default)。Input Voltage Range:GND to VDD。Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)。Resolution:12-bit(Differential)or 11-bit(Single-Ended)。LSB size:0.125mV - 3mV(Default:1 mV)。Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)。Current Consumption(Typical):150μA-200μA。I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B。Screw pin terminals for solderless connection to voltage sources。Four unique I2C addresses:0x48。0x49。0x4A。0x4B。2x Qwiic connection ports。Onboard 10K trimpot
アズワン品番67-0360-13
1個
¥3,098
税込¥3,408
33日以内出荷