偏心カムによる前後調整機構付(+1.5、-2.5mm)、上下調整機構付(+-3mm)。かぶせ量(左右)調整機構付(+0、-4mm)。H寸法はインセット使用時、扉厚+42mmとなります。
質量(g)94仕様別売品:座金カバーJ95ZC型、丸皿タッピンねじ5×18NI前後調整機構付(+1.5、-2.5 mm)、上下調整機構付(±3 mm)、かぶせ量〔左右〕調整機構付(+0、-4 mm)H寸法はインセット使用時、扉厚+42 mmとなります。推奨ねじ呼び径5皿頭、または丸皿頭のタッピンねじ、または木ねじ形状スライド(多軸)丁番型座金ねじ穴数4座金ピッチ(mm)32座金厚さ(mm)0(標準厚)材質鋼/亜鉛合金(ZDC)種類マウンティングプレート