4K動画コンテンツや、4K動画撮影可能なカメラ、スマートフォンが増える中、1人でも多くの方に大画面で臨場感溢れる映像を楽しめる生活を提供するために、お求め安い価格で提供します。
付属品リモコン×1、単4電池(試供品)×2、ディスプレイスタンド×2、スタンド固定ネジ×4、取扱説明書兼保証書×1、HDMIケーブル×1(約1.5m)、VESA機器取付ネジ×4質量(kg)約6.3(スタンド含む)消費電力(W)74、0.5(待機時)電源AC100V、50/60Hz本体質量(kg)約6.3(スタンド含む)型番DKS-4K43DG6電源コード(m)約3本体寸法(幅W×奥行D×高さH)(mm)約961×197×606(スタンド含む)コントラスト比5000:1解像度最大3840×2160(4K)保証期間ご購入日より2年間視野角(水平/垂直):178°/178°入力端子HDMI2.0(HDCP2.2)×3、AV×1、USB2.0×1、Component×1スピーカー8W+8W取付ピッチ(mm)【VESA機器】(W)200×(H)200動作温度(℃)0~35動作湿度(%)20~80(結露なきこと)色(本体)ブラック出力端子光デジタル音声×1、Earphone×1言語表示日本語ねじサイズ【VESA】(M6×16mm)背面左上×1、(M6×12mm)×3バックライト直下型LEDバックライト画角(水平/垂直)178°/178°設置条件縦設置、チルト不可待機時消費電力(W)0.5入出力端子【入力端子】HDMI2.0(HDCP2.2)×3・AV×1・USB2.0×1・Component×1、【出力端子】光デジタル音声×1・Earphone×1モニターサイズ43パネル駆動方式VA