サージプロテクタサンワサプライ4日以内出荷
雷サージからネットワーク接続機器を保護します。IP67防水規格で屋外での使用も可能です。 10ギガビットイーサネットに対応しています。PoE(パワーオーバーイーサネット)af/at/btに対応しています。鍛造アルミボディーで、EMCノイズも万全です。※本製品は内部に電子部品を使用しているため、フルークテスターのギガテストではpassしません。
仕様DC電流:1A(2ペア)、2A(4ペア)最大100W コモンモード保護等級(10/700μs):10KA サージ放電電流:20KA(8/20μs、2.5KA/ライン) ディファレンシャル保護等級(10/700μs):6KA リターンロス10MHz/100MHz:-20db 重量:380g 制限電圧(ラインーグランド):300V 制限電圧(ラインーライン):10V 挿入損失MHz/100MHz:-1db 対応ケーブル径:5~12mm※接続するケーブルが5mmより細いケーブルの場合、防水カバー部に隙間が生じるセット内容アースコード0.5m、ネジ×2本、取扱説明書寸法(mm)W53×D209×H37.5定格電圧44~57VDC(最大60VDC)応答時間5nsインターフェースIEEE802.3bz2.5GbE/5GbE/10GbENBASE-T、IEEE802.3ab1000BASE-T、IEEE802.3u100BASE-TX、IEEE802.310BASE-T動作温度-40~65℃コネクタRJ-45シールドポートRoHS指令(10物質対応)対応防水性IP67