LANケーブルサンワサプライ当日出荷から4日以内出荷
次世代の10GBASEに完全対応 ケーブル品質とプラグ内のより戻しを極限まで押さえることにより、実用化が急速にすすんでいる10GBASE(10Gbps) カテゴリ6Aに対応します。 伝送帯域500MHzをクリア エンハンスドカテゴリ5の5倍、カテゴリ6の2倍の伝送帯域である500MHzをクリアします。帯域が広いほど高速伝送が可能になり、データエラー防止効果があります。 超極細LANケーブルケーブル径2.8mmで、取り回しの良い、柔らか超極細LANケーブルです。つめ折れ防止コネクタ採用曲げても折れないナイロン製ツメと弾力性に優れたPVC製ツメ折れ防止カバー、性能が見える透明構造ポリカーボネートコネクタで、信頼の三重構造です。
適合規格カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合コネクタ形状RJ45スリムコネクタ対応機種光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)対応※ギガビット接続については、接続する他の機器・ケーブルが全てギガビットに対応する必要があります。周波数特性500MHz芯数8芯(4P)検査項目100%導通検査ケーブル極細タイプコネクタ〇シールドUTPケーブル通信速度10Gbpsケーブル径(Φmm)2.8PoE対応×