輸入車用TRW ブラックペイント・ブレーキ・ディスク/TRW BLACK PAINTED BRAKE DISCSTRW(1件のレビュー)¥12,980~税込¥14,278~
1セット(2枚)
4日以内出荷
輸入車用TRW ブラックペイント・ブレーキ・ディスク/TRW BLACK PAINTED BRAKE DISCSTRWは、年間1,200万枚以上のブレーキディスクを生産する、世界的に認められたブレーキエキスパートです。TRWディスクローターは特別に調合された黒色塗装仕上げが腐食から保護します。VCI(気化性防錆剤)ペーパーに包装してお届けします。防錆油が塗布されていないため、箱を開けてすぐに装着できます。<優れた性能>・特別に調合された黒色塗料で仕上げられており、生成された独特の塗装が腐食保護層の役割を果たします・OEおよびそれ以上の基準に基づく、ブレーキの安全性とパフォーマンスを保証します<迅速かつ正確な取り付け>・厳しい製造精度により、取り付けが容易・欧州市場で圧倒的なカバー率・ホイールベアリング付き製品も揃っています<先進の製造技術>・最高品質のEN-GJL-200またはEN-GJL-150鋳鉄を使用した精密鋳造・ディスク厚偏差(DTV)が10μm以下・ランアウトが 30μm以下・セントラルホールはH8基準に準拠<高度な基準に基づく試験>・OEM認定のテスト用ハードとソフトウェアを自社で開発・アルペンテスト、高性能試験、ヒルホールドなどの公道試験を実施TRWは、ZF Aftermarketの一員として、100年にわたる先駆的な製品開発と品質へのこだわりを誇ります。TRWブレーキシステム、ステアリングおよびサスペンション部品は、その卓越したエンジニアリング品質と革新的な設計で広く知られています。
RoHS指令(10物質対応)対応関連資料TRWブレーキエキスパート製品ポートフォリオ(2.1MB)