70件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
219 税込241
4日以内出荷
バリエーション一覧へ (40種類の商品があります)

田畑の潅水や農機具の洗浄など手軽に使える口径25ミリのエンジンポンプ小型軽量の2サイクルエンジンを搭載、燃料は混合ガソリンを使用します。搭載エンジン、洗浄ホース付きなど用途に応じてお選びください。接続部は管用平行ネジ全機種吸入ホース・カップリング・バンド・ストレーナー付き
用途田畑の潅水、農機の洗浄、水やり等に
1台
20,980 税込23,078
当日出荷から5日以内出荷
バリエーション一覧へ (9種類の商品があります)




エンジンポンプの呼び水キャップ、ドレンキャップに使用します機種サイズをよくご確認の上お買い求め下さい。
用途補修・交換用として
1個
399 税込439
当日出荷
バリエーション一覧へ (4種類の商品があります)

大量噴霧を実現したアイデア商品です。ホースの先端に取り付けると霧のように水が出ます。
用途エンジンポンプでの散水に 付属品タケノコニップル(20mm×15mm)1個、カップリングクミ(20mm×20mm)1個 材質持ち手部分塩ビ缶
1本ほか
2,898 税込3,188
当日出荷
バリエーション一覧へ (2種類の商品があります)

伸縮式式プローブを備え、HVACダクトやその他の小さな通気口での測定に適した熱線風速計です。熱線と標準サーミスタの組み合わせによって、迅速で正確な測定を実現しました。風速と温度を同時に表示。バックライト付きの大型LCDディスプレイで読み取りやすい。
仕様●範囲(m/s):0.1~25.0●▼解像度:0.01m/s●▼精度:±5% ±0.1m/s●範囲(km/h):0.3~90.0●▼解像度:0.1km/h●▼精度:±5% ±0.1km/h●分範囲:20~4925ft/min●分解像度:1ft/min●分精度:±5% ±1ft/min●時範囲:0.2~55.8MPH●時解像度:MPH●時精度:±5% ±0.1MPH●時範囲:0.2~48.5ノット●解像度:0.1ノット●精度:±5% ±0.1ノット●気温範囲:0~50℃●気温解像度:0.1℃●気温精度:1℃●サイズ:160×62×21mm●重量:200g アズワン品番65-9088-10
1個
32,980 税込36,278
欠品中

塗装仕様
用途図面、定規、紙型の押えなどに使用できます。背部にネジ穴をつければ、治具への組付により広い応用ができます。プレス金型に埋込んで使用することができます。ワイヤーカット作業時のワークの保持に使用できます。 吸着力(N[kgf])100[10] 外形寸法(奥行D×幅W×高さH)(mm)26×26×25 取付用ねじ穴なし 仕様フェライト磁石応用吸着力は20℃を100とした場合、50℃でも85%程、100℃で70%になります。連続使用の場合は100℃を上限として下さい。150℃を超えるとマグネット材に割れを生ずる場合があります。なお、0℃以下の低温では回復できない減磁が発生します。 トラスコ品番107-6710 質量(g)110 表面処理塗装 ねじ穴加工背面に下穴で深さ3.0まで可
1個
1,798 税込1,978
当日出荷


Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-95
1個
99,980 税込109,978
33日以内出荷

Description。The SparkFun RTK Express is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, logging, and all types of post processing, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Express can also be used as a base station. With the press of a button, two RTK Expresses can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Express with their choice of GIS application on a phone or tablet. The built in battery allows for over five hours of field use and is compatible with common USB battery banks.。We took all the lessons from the RTK Surveyor and built the RTK Express. The RTK Express is built upon the same ZED-F9P u-blox receiver as the original RTK Surveyor so you can expect the same incredible performance and rich feature set. The embedded display allows for immediate feedback of horizontal positional accuracy, satellites in view, logging status, survey-in status, battery level, Bluetooth(R)MAC, etc. The rocker switches found on the original have been replaced by keypad buttons. We increased the battery to 1300mAh for a longer run time. The internal switches have been replaced by a digital Mux allowing for some really exciting applications including event triangulation. More ESD protection was added to protect the RF path, and we even threw in an accelerometer for digital leveling in the field.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a second RTK Surveyor/Express setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or Internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy. The RTK Surveyor and RTK Express are interchangeable as a Base Station; an RTK Surveyor can be a base for an RTK Express and vice versa.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or Internet connection. This type of base is a very easy way to set up a very precise absolute correction source.。Two cables are provided with the RTK Express allowing a user to plug in our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Express is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Express Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。4MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1300mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Embedded OLED Display for available satellites, data logging, and more.。Push button controls。Weight:162g(entire device including battery)。Dimensions:132mm×101mm×32mm(5.2in×3.9in×1.2in)。1x Qwiic Connector。Changes:This version(which replaces SPX-18019)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-94
1個
129,800 税込142,780
33日以内出荷

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)950 作動方式複動形
1個
80,980 税込89,078
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)800 作動方式複動形
1個
75,980 税込83,578
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)750 作動方式複動形
1個
74,980 税込82,478
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)700 作動方式複動形
1個
72,980 税込80,278
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)350 作動方式複動形
1個
62,980 税込69,278
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)300 作動方式複動形
1個
60,980 税込67,078
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)200 作動方式複動形
1個
57,980 税込63,778
4日以内出荷から61日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1900 作動方式複動形
1個
109,800 税込120,780
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1400 作動方式複動形
1個
93,980 税込103,378
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1200 作動方式複動形
1個
87,980 税込96,778
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1100 作動方式複動形
1個
84,980 税込93,478
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)500 作動方式複動形
1個
66,980 税込73,678
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)400 作動方式複動形
1個
63,980 税込70,378
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1500 作動方式複動形
1個
96,980 税込106,678
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)900 作動方式複動形
1個
78,980 税込86,878
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)850 作動方式複動形
1個
77,980 税込85,778
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)600 作動方式複動形
1個
69,980 税込76,978
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)450 作動方式複動形
1個
65,980 税込72,578
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)250 作動方式複動形
1個
59,980 税込65,978
4日以内出荷から9日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)2000 作動方式複動形
1個
119,800 税込131,780
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1700 作動方式複動形
1個
109,800 税込120,780
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1600 作動方式複動形
1個
99,980 税込109,978
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)650 作動方式複動形
1個
71,980 税込79,178
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)550 作動方式複動形
1個
68,980 税込75,878
4日以内出荷
バリエーション一覧へ (90種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1800 作動方式複動形
1個
109,800 税込120,780
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1300 作動方式複動形
1個
90,980 税込100,078
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

シリンダ径Φ16~50 カムフォロアガイドのころがり軸受がスムースな作動を実現。レール巾も広く長期間高精度を維持します。
シリンダー径(Φmm)25 ストローク(mm)1000 作動方式複動形
1個
81,980 税込90,178
4日以内出荷
バリエーション一覧へ (75種類の商品があります)

1個
71,980 税込79,178
8日以内出荷
バリエーション一覧へ (188種類の商品があります)