コードレスパンチャーIKURATOOLS(育良精機)9日以内出荷
業界初36V搭載パンチャー。100Vに負けない圧倒的なハイパワー。ハイブリッド完全複動:普段はばねの力でスピーディに戻り、噛みこみ時は油圧の力で戻るからストレスなし。1回の充電で90回打抜き可能。(SS400Φ20 t=9にて)「クイックガイド」付新型ストップブレート:クイックガイドで位置あわせが素早く簡単。のぞき窓が付いているので左右どちらからでもケガキ線が見やすい。スピードコントロール付イクラオリジナル油圧専用モーター:スイッチ部(トリガー)の引き代でモーターの回転数を調整することができます。軽く引けば起動時の本体振れが軽減され正確に穴あけ作業が行えます。モーター部は付加時でも360°回転:あらゆる角度からの穴あけ作業でも常に握りやすいトリガーポジションを維持。
付属品片口スパナ#10・17、六角棒レンチ#3、ポンチ・ダイスセット(14F)、充電器、ポンチホルダ締付バー、サイドハンドル、キャリングケース(樹脂性)電源(V)DC36フトコロ(mm)50充電器電圧(V)AC100(50/60Hz)充電時間(分)32最大穴あけ能力(mm)[SS400相当]Φ20(t=9)、Φ18(t=10)/[SUS304相当]Φ20(t=6)