用途ボディ頭部六角穴を六角レンチで締付ける狭いスペース用のエルボユニオン。形状六角穴付ユニバーサルエルボ使用流体空気、水ねじの種類M管接続口径M5×0.8接続ねじM5×0.8色ボディー:白色系、リリースブッシュ:ライトグレーシール方式(おねじ)シール剤なしねじ規格取付部:JIS B0203(管用テーパねじ)、JIS B0205(メートル並目ねじ)ナット部:JIS B0205(メートル細目ねじ)使用圧力範囲-100kPa~1MPa保証耐圧力(MPa)3周囲温度および使用流体温度(℃)-5~60、水の場合:0~40(凍結なきこと)最小穴径(mm)2.5