新富士バーナー(12件のレビュー)当日出荷
隙間や高い位置に炎が届く、タテ型タイプのパワートーチ。空気調整機能付きで、柔らかく広がる炎(800℃)~スパイラル集中炎(1800~2000℃)まで無段階に調整できます。スパイラル集中炎時には、カセットガス式タイプのガストーチ2台分に匹敵する4.5kWを発揮し、作業性に優れています。また極寒地区の屋外でも十分なパワーを発揮する寒冷地対応の専用ボンベ(RZ-860)1本付です。
用途塩ビパイプ曲げ、炭の火起し、ハンダ付、ロウ付、凍結解氷等火炎形状スパイラル集中炎付属品ボンベ(RZ-860)×1本トラスコ品番342-8095質量(g)220(本体のみ)最高温度(℃)2000外形寸法(長さL×幅W×高さH)(mm)90×27×210(本体のみ)点火方式電子着火方式火炎温度(℃)最高1800~2000最低800火口径(mm)19燃焼時間(分)65(RZ-860使用時)30分の連続燃焼データより換算したものです。発熱量(kW[kcal/h])4.5[3800](RZ-860使用時)3.3[2800](RZ-850使用時)10分間の燃焼データを1時間に換算したものです。ガス消費量(g/h)320(RZ-860使用時)10分間の燃焼データを1時間換算したものです。適合ボンベネジ込み式RZ-850・RZ-860RoHS指令(10物質対応)対応