カテゴリ6に対応し、伝送速度1Gbpsを実現したケーブルです。<br />十字の仕切りを設けることでケーブルねじれを防止、250MHzまでの伝送帯域が保障され、ギガビットLANの規格に最適です。
用途屋内使用の電話、その他音声・データ通信回線材質導体:銅線、絶縁体:ポリエチレン、ドレインワイヤ:スズメッキ銅線、シース:PVC芯数8芯(4対)シールドFTPケーブル質量(g/m)40絶縁体厚さ(mm)0.22導体抵抗(Ω/km)(20℃)148.5(MAX)シース厚(mm)0.5導体構成(本/mm)7/0.16導体外径(Φmm)0.48絶縁体外径(mm)0.92伝送速度(Mbps)~1000シース外径(Φmm)6.0絶縁抵抗20℃(MΩ-km)100(MIN)定格温度(℃)75耐電圧(V/min)500伝送帯域(MHz)~250