種別セレクタスイッチ形状長角形種類非照光式保護構造IP65取付穴(mm)Φ16.2(0~0.2)保存温度(℃)-30~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)本体形状分離形使用周囲温度(℃)-25~60(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)動作セレクタ耐電圧(V/min)(スイッチ部)充電部とアース間:AC2000、異極端子間:AC2000、同極端子間:AC1000ベゼルサイズ(mm)24×18使用周囲湿度(%RH)30~85(ただし、結露しないこと)耐振動(誤動作)(Hz)5~55、片振幅0.5mm耐振動(耐久)(Hz)5~55、片振幅0.5mm機械的寿命(万回)25以上電気的寿命(万回)10以上(開閉頻度1200回/時)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000