仕様ランプトランス:ランプ別売(E26)、地中埋込型、地上高958mm材質グローブ:ポリカーボネート(プリズム・乳白)質量(kg)3.2材質(本体)アルミダイカスト(ミディアムグレーメタリック)備考LED電球専用商品電圧(V)100消費電力(W)7グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明保護等級IP23光源LED電球ランプ全光束(Lm)810エネルギー消費効率(Lm/W)64.7光源寿命40000時間(光束維持率70%)入力電流(A)100V時:0.117ポール径(Φmm)120光束(Lm)453Ra80明るさ60形電球1灯相当ポールステンレス(ミディアムグレーメタリック)適合ランプLDA7L-H/S/6(電球色2700K)、LDA7D-H/S/6(昼光色6500K)、LED電球(防湿・防雨型器具対応)(E26)ガードアルミダイカスト(ミディアムグレーメタリック)調光の可否×