カテゴリ
- 作業工具(17)
- アーミーナイフ(16)
- プライヤ(1)
- 防災用品(1)
- その他避難用品(1)
- 電動工具(2)
- マルチツール/セット品(2)
- 学童・教育用品(3)
- 整備工具・ウェア・ツーリング用品(1)
- 制御機器(1)
- メカニカル部品(1)
絞り込み
材質(刃)
エコロジープロダクト

マルチツールウェーブプラス(フルサイズ)
レザーマン(1件のレビュー)¥19,980税込¥21,9781個当日出荷レザーマンの代表モデルで、累計販売数が最も多いハイスペックモデルです。プライヤーのワイヤーカッターが高硬度で取替式にグレードアップしました。18の主要機能を装備し、各機能の精度が高く設計されています。全パーツにロック機能付きで安全性にも優れています。LTJマーク付で25年保証です。用途業務用携帯工具、アウトドア、バイク、ホビー、DIYに。トラスコ品番116-3986全長(mm)100質量(g)241機能ニードルノーズプライヤー、レギュラープライヤー、54cm取替式ワイヤーカッター、154cm取替式ハードワイヤーカッター、420HC直刃ナイフ、420HC波刃ナイフ、ノコギリハサミ、木工/金属用ヤスリ、ダイヤモンドコーティングヤスリ、ラージビットドライバー、スモールビットドライバー、マイナスドライバー (M) 、定規 (19cm/8インチ)、栓抜き、缶切り、ワイヤーストリッパー、エレクトリカルクリンパー材質(刃)ステンレススチール
LEATHERMAN マルチツール シグナル コヨ-テ
レザーマン¥23,980税込¥26,3781個8日以内出荷単なるアウトドア仕様ではなく、過酷なサバイバルの状況下を想定して設計された画期的・独創的なハイスペックマルチツール SIGNALのコヨーテカラー・モデル。ファイヤースターター、救難ホイッスル、ダイヤモンドコーティングシャープナーを装備用途アウトドアトラスコ品番697-4512材質ステンレススチール、装備パーツ:黒酸化皮膜処理全長(mm)収納時:114色コヨーテ
マルチツールウイングマン
レザーマン¥11,980税込¥13,1781個当日出荷コストパフォーマンスに優れたツールで、ハンドルを閉じた状態から使用できるハサミが特長です。LTJマーク付で25年保証です。トラスコ品番123-1189全長(mm)97質量(g)198機能スプリングアクションニードルノーズプライヤー、スプリングアクションレギュラープライヤー、スプリングアクションワイヤーカッター、420HC直刃波刃コンボナイフ、ハサミ、パッケージオープナー、木工/金属用ヤスリ、マイナスドライバー(S/M)、プラスドライバー、定規、栓抜き/缶切り、ワイヤーストッパー材質(刃)ステンレススチール
サイドキック ナイロンケース
レザーマン¥11,980税込¥13,1781本当日出荷ノコギリが特長のコストパフォーマンスに優れたツールです。トラスコ品番485-5043材質その他:ステンレススチール全長(mm)97質量(g)198材質(刃)ステンレス(420HC)
スケルツール
レザーマン¥12,980税込¥14,2781個当日出荷トラスコ品番436-3094全長(mm)100質量(g)142機能ニードルノーズプライヤー、レギュラープライヤー、ワイヤーカッター、ハードワイヤーカッター、420HC直刃波刃ナイフ、ラージビットドライバー、カラビナ(栓抜き兼用)
SKELETOOL RX
レザーマン¥16,980税込¥18,6781個当日出荷銃器等で使用されるCerakote仕様の鮮やかな赤色の本体に、高質ステンレス鋼材154CMかつ緊急時に求められtる切断能力の高い波刃ナイフ、ビットにはタングステンカーバイト製の窓ガラス割りポイントを装備しています。用途レスキューツールとしてトラスコ品番821-9015セット内容ナイロンケース材質本体:ステンレススチール、ハンドル:Cerakoteコーティング質量(g)142機能ニードルノーズプライヤー、レギュラープライヤー、ワイヤーカッター、ハードワイヤーカッター、154CM波刃ナイフ、ラージビットドライバー、カラビナ(栓抜き兼用)
マルチツールウェーブプラスブラック
レザーマン¥19,980税込¥21,9781個当日出荷レザーマンの代表モデルで、累計販売数が最も多いハイスペックモデルです。黒酸化被膜処理です。プライヤーのワイヤーカッターが高硬度で取替式にグレードアップしました。18の主要機能を装備し、各機能の精度が高く設計されています。全パーツにロック機能付きで安全性にも優れています。LTJマーク付で25年保証です。用途業務用携帯工具、アウトドア、バイク、ホビー、DIYに。トラスコ品番116-3997全長(mm)100質量(g)241機能ニードルノーズプライヤー、レギュラープライヤー、54cm取替式ワイヤーカッター、154cm取替式ハードワイヤーカッター、420HC直刃ナイフ、420HC波刃ナイフ、ノコギリハサミ、木工/金属用ヤスリ、ダイヤモンドコーティングヤスリ、ラージビットドライバー、スモールビットドライバー、マイナスドライバー (M) 、定規 (19cm/8インチ)、栓抜き、缶切り、ワイヤーストリッパー、エレクトリカルクリンパー材質(刃)ステンレススチール
マルチツールサージ ブラック
レザーマン¥24,980税込¥27,4781個当日出荷WAVEをベースに大型化した、レザーマンのプライヤー型では最多21機能数と最重量のモデルです。黒酸化皮膜処理の黒色モデルです。ワーク用の大型モデルで、各機能は工具として強度があり精度が高いです。プライヤーは17mmボトルナットにも対応しています。フライヤーカッターは高硬度で取替式です。全パーツにロック機能付きで安全性にも優れています。LTJマーク付で25年保証です。用途機械の処理に、プロ仕様携帯工具に、アウトドアに。トラスコ品番116-4012全長(mm)115質量(g)335機能ニードルノーズ/レギュラープライヤー、154CM取替式ワイヤーカッター/ハードワイヤーカッター、撚線用カッター、電線潰し、420HC直刃ナイフ、420HC波刃ナイフ、ハサミ、取替式Tシャンクダイヤモンドコーティングヤスリ/木工・金属用ヤスリ、取替式Tシャンクノコギリ、Tシャンク用ホルダー、ラージビットドライバー、マイナスドライバー (S) (L)、紐通し穴付きキリ、定規 (22cm/9インチ)、栓抜き/缶切り、ワイヤーストリッパー
SIGNAL
レザーマン¥23,980税込¥26,3781丁当日出荷レザーマン初の機能となる、ファイヤースターターと救難ホイッスルを装備し、災害時により有効な製品です。LTJマーク付、25年保証です。ペンチ、ナイフ、鋸、ハンマーなどの工具機能にも優れています。用途防災、携帯工具、アウトドアに。トラスコ品番778-6026全長(mm)114色シルバー材質(本体)ステンレススチール内容ニードルノーズプライヤー、レギュラープライヤー、154CM取替式ワイヤーカッター、154CM取替式ハードワイヤーカッター、420HC直刃波刃コンボナイフ、ノコギリ、ハンマー、救難ホイッスル、ファイヤースターター、六角ビットドライバー、ラージビットドライバー、ボックスレンチ2種、カラビナ、ダイヤモンドコーティングシャープナー、紐通し穴付きキリ、栓抜き/缶切り、ワイヤーストッパー、ポケットクリップ
ナイフレスREBAR
レザーマン¥13,980税込¥15,3781個当日出荷トラスコ品番819-9033全長(mm)101質量(g)189.9種類その他プライヤ機能・ニードルノーズプライヤー・レギュラープライヤー・154CM取替式ワイヤーカッター・154CM取替式ハードワイヤーカッター・電線潰し・木工/金属用ヤスリ・ノコギリ・ハサミ・マイナスドライバー (S)・マイナスドライバー (L)・プラスドライバー・紐通し穴付きキリ・定規 (19cm/8インチ)・缶切り・栓抜き・ワイヤーストリッパー
レンジャーウッド55
ビクトリノックス¥13,980税込¥15,3781個5日以内出荷ロック付きのメインブレードはアウトドアで調理する際におすすめです。 プライヤー、ハサミ、のこぎりも実用的なサイズのレンジャーシリーズはアウトドアのフィールドで頼れる相棒となります。 実用的なサイズののこぎりも装備しており、アウトドアでの頼れる相棒となります。ハンドルの一部にラバーを使ったエボグリップハンドルは使用者の手にフィットし、作業の安全性と効率性を高めます。セット内容ラージブレード(ロック付き)、カン切り、マイナスドライバー(小)、せん抜き、マイナスドライバー(大)ロック付き、ワイヤーストリッパー、のこぎり、リーマー(穴あけ)、コルクせん抜き、キーリング寸法(長さL×幅W×高さH)(mm)130×31.5×22.5
マルチツール アーク
レザーマン¥39,980税込¥43,9781丁当日出荷ブレードにはアメリカでナイフ専用材として開発された高級鋼材【MagnaCut(マグナカット)】を採用しています。WAVE/CHARGEの主要機能である【ラージ/スモールビットドライバー】を装備し、付属の取替式BITと併用することで多種のドライバーとして活用可能です。FREEシリーズで開発された【FREEシステム】によりハンドルを閉じた状態から全てのツールが片手で開閉可能です。硬度が高く切断能力に優れた154CM取替式ワイヤーカッターを装備。25年保証サポート付き。用途携帯工具として、作業全般で使用可。特に野外作業、高所作業、保全業務、防災など。付属品付属ビット:2本トラスコ品番699-7538材質ステンレススチール/DLCコーティング全長(mm)108色シルバー収納寸法・長さ(mm)108
スイスチャンプ
ビクトリノックス¥11,980税込¥13,1781個5日以内出荷わずか91mmのボディに、大小のブレードはもちろん、はさみからプライヤー、のこぎり、カン切り、コルクせん抜き、ルーペまで。オフィスやご家庭の引き出しが、ついいっぱいになってしまう人におすすめです。セット内容ラージブレード(大刃)、スモールブレード(小刃)、コルクせん抜き、カン切り、マイナスドライバー(小)3mm、せん抜き、マイナスドライバー(大)6mm、ワイヤーストリッパー、リーマー(穴あけ)/パンチ、ソーイングアイ(糸穴)、キーリング、ピンセット(毛抜き)、ツースピック、はさみ、マルチフック、のこぎり、うろこ落とし、はり外し、スケール(cm+inch)、つめやすり、つめそうじ、金属やすり、金属のこぎり、精密ドライバー、のみ、プライヤー、ワイヤーカッター、端子つぶし、ピン、ルーペ、メガネドライバー、プラスドライバー、ボールペン(青)質量(g)188寸法(長さL×幅W×高さH)(mm)91×26×33
トラベラーPD
ビクトリノックス(2件のレビュー)¥5,398税込¥5,9381個当日出荷ビクトリノックスならではの、定評のあるはさみ付きのモデルです。精密に加工された刃の形状とバネの作用により右手でも左手でも使えるので、つめ切りとしても使用できます。 ビクトリノックスの代表的なシリーズ「オフィサーナイフ」の中でも、大小ブレード(刃)、カン切り、せん抜き、コルク抜きなど、トラベルに必要な機能を備え、定評のあるはさみの付いているモデル。右利き、左利きでもOKで、つめもカット可能です。セット内容ラージブレード(大刃)、スモールブレード(小刃)、コルクせん抜き、カン切り、マイナスドライバー(小)3mm、プラスドライバー、マイナスドライバー(大)6mm、ワイヤーストリッパー、リーマー(穴あけ)/パンチ、キーリング、ピンセット(毛抜き)、ツースピック、はさみ、マルチフック質量(g)81寸法(長さL×幅W×高さH)(mm)91×27×18
スイスチャンプ シルバー
ビクトリノックス¥12,980税込¥14,2781個5日以内出荷わずか91mmのボディに、大小のブレードはもちろん、はさみからプライヤー、のこぎり、カン切り、コルクせん抜き、ルーペまで。オフィスやご家庭の引き出しが、ついいっぱいになってしまう人におすすめです。セット内容ラージブレード(大刃)、スモールブレード(小刃)、コルクせん抜き、カン切り、マイナスドライバー(小)3mm、せん抜き、マイナスドライバー(大)6mm、ワイヤーストリッパー、リーマー(穴あけ)/パンチ、ソーイングアイ(糸穴)、キーリング、ピンセット(毛抜き)、ツースピック、はさみ、マルチフック、のこぎり、うろこ落とし、はり外し、スケール(cm+inch)、つめやすり、つめそうじ、金属やすり、金属のこぎり、精密ドライバー、のみ、プライヤー、ワイヤーカッター、端子つぶし、ルーペ、メガネドライバー、プラスドライバー、ボールペン(青)質量(g)188寸法(長さL×幅W×高さH)(mm)91×26×33
EK-112 WARM SYSTEM INNER JACKET
コミネ¥16,980税込¥18,6781着5日以内出荷車載12Vバッテリーより給電する保温中綿入り電熱ライニングジャケット。オプションライニングシステムに対応するライディングジャケットを中綿入り電熱ジャケットとして使うことが可能。 ・Insulated thermal liner with electric heater(DC12V) ・Can be worn with the system jackets with no lining, JK-602, JK-606, etc. ・Equipped with a connector to be able to connect with 12V electric heated glove in the forearm ・Three-stage temperature settings are available
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124
TRACO POWER¥16,980税込¥18,6781個6日以内出荷出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approvedRoHS指令(10物質対応)対応
ボールベアリング110mm240mm 深溝6322/C3VL0241
SKF(日本エスケイエフ)¥645,999税込¥710,5991個7日以内出荷SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
Raspberry Pi HQ Camera Lens - 6mm Wide Angle
SPARKFUN¥24,980税込¥27,4781個33日以内出荷Description。This is the 6mm CS-mount wide angle lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 3MP picture in a 0.5in image format and is easily interchangeable using the thumb screw and adapter iアズワン品番67-0427-29
Raspberry Pi HQ Camera Lens - 16mm Telephoto
SPARKFUN¥46,980税込¥51,6781個33日以内出荷Description。This is the 16mm C-mount telephoto lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 10MP picture in a 1in image format and is easily interchangeable using the thumb screw and adapter incアズワン品番67-0427-28
SparkFun Thermocouple Breakout - MAX31855K
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。The SparkFun MAX31855K Thermocouple Breakout is a simple 14-bit resolution, SPI-compatible, serial interface thermocouple digitizer that makes reading a wide range of temperatures possible. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'cold' one). Once this is achieved, a voltage potential is formed and current flows. The SparkFun Thermocouple Breakout takes a standard Type-K thermocouple in one end, digitizes the temperature measured and sends that data out the other end via a SPI interface, thereby interpreting the data and translating it for you to read!。With the SparkFun Thermocouple Breakout, the thermocouple's hot junction can be read from -200℃ to +700℃ with an accuracy of ±2℃ while the cold junction, inside the MAX31855K, can only range from -20℃ to +85℃ while maintaining ±2℃ accuracy. The MAX31855K constantly measures the temperature of the cold junction using an internal temperature-sensing diode. The MAX31855K requires a power source from +3.0V to +3.6V(+3.0V nominal)and only draws 1.5mA maximum.。The Thermocouple Breakout is designed to accept a standard thermocouple connector, for convenience and compatibility with probes you may already own. These connectors aren't necessary, and you could solder a thermocouple directly into the through-holes labeled '+' and '-'. If you decide to solder the thermocouple directly to the breakout board, it is recommended that the thermocouple be mounted for strain relief to avoid breaking the thin wires. Notches for a zip-tie or wire wrapping have been provided in the PCB opposite the header for this purpose.。Features。14-bit Resolution。SPI-Compatible, Serial Interface。-200℃ to +700℃ Temperature Reading with ±2℃ Accuracy。3.0V to 3.6V(+3.0V nominal)Required。Accepts Type-K Thermocoupleアズワン品番67-0426-49
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら