材質PC色グローブ:ミルキーホワイト規格cUL (CSA C22.2 No.62368-1-14),UL (UL62368-1), ICES-003 Class B, FCC Part15 Subpart B Class B, EMC指令 (EN 55032,EN 55035), REACH規則, CE RoHS指令 (EN IEC 63000), KC認証 (KS C 9832,KS C 9835), EAC (TR CU 020),EAC (TR EAEU 037), Electromagnetic Compatibility Regulations 2016(BS EN 55032, BS EN 55035), The Restriction of the Use of Certain Hazardous Substances in Electrical and Electronic Equipment Regulations 2012(BS EN IEC 63000)定格電圧(V)DC5V (USBバスパワー)外径(Φmm)56外形寸法(幅W×奥行D×高さH)(mm)56×56×66光源LED取付場所屋内LED色マルチカラー7色(赤,緑,青,黄,水色,紫,白)ブザー音停止・パターン吹鳴7種類(連続音、スイープ音、断続音、弱注意音、強注意音、きらきら星、ロンドン橋)、回数動作(1~14回)から選択取付方向全方向電圧許容範囲(V)定格電圧±5%(USB2.0規格準拠)点滅数(回/分)消灯・点灯・パターン点灯6種類