光源にはLEDを使用していますので、消費電力が少ない省エネタイプです。
寿命(設計)30000時間
電圧(V)100
電球形状ナツメ球
電球の種類LED
材質PC
消費電力(W)0.5
定格電圧(V)AC100
口金E17
本体質量(g)15
全光束(Lm)25
色温度(K)3
寿命40000時間
光源色電球色相当
周波数(GHz)50/60
口金E12
電球形状パネル球
電圧(V)110
エスコ品番EA758ZA-25
寸法(mm)Φ13×33
消費電力(W)5
1セット(10個)
¥3,910
税込¥4,301
当日出荷
口金12
形状T-13
色クリア
定格110V5W
全高(mm)34
直径(mm)13
1個
¥229
税込¥252
当日出荷
豆電球ソケットで使用できる白色LEDです。
寸法(mm)Φ11.5×27
色白
定格電圧(V)3
準拠理科小学校3年
1個
¥237
税込¥261
当日出荷
消費電力約1/10(パナソニック 小丸電球 100V1CTLとの比較)
約40000時間の長寿命。
インバータ器具・リモコン付器具・ホタルスイッチ接続器具に対応。
質量(g)10
定格電圧(V)100
口金E12
外径×全長(mm)21×48
定格消費電力(W)0.5
全光束(Lm)10
定格寿命(時間)40000
電球形状小丸電球
電球の種類LED
LEDナツメ球 装飾用輝く柔らかい光電球に似た暖かみのある光色切れにくく長寿命消費電力が少なく、電気代が安い一般電球と比べ発熱が少ない電球色相当 透明クリア口金はE12
光色電球色 クリア
定格消費電力(W)0.5
全光束(Lm)15
形状T20
全長(mm)46
質量(g)6
定格寿命(時間)30000
最大径(Φmm)20
定格電流(mA)5.3
1個
¥459
税込¥505
欠品中
材質PC
消費電力(W)0.5
定格電圧(V)AC100
口金E12
本体質量(g)10
全光束(Lm)25
定格寿命(時間)40000
周波数50/60Hz
電球形状ナツメ球
色温度3.000K
光源色電球色相当
本体寸法(幅W×高さH×奥行D)(mm)19×46×19
電球の種類LED
白熱球ですが安価でぬくもりのある光です。
用途配電盤、表示用
口金E12
看板用、広告関連ディスプレイなどに適した電球です。
口金E12
電球形状中パネル球
色クリア
全長(mm)34
定格寿命(時間)約2000
バルブ径(Φmm)13
適合機種AR30・DR30形
口金E12/15
ランプ電圧(V)AC/DC24
口金E12
電球形状ナツメ球
電圧(V)110
エスコ品番EA758ZA-53
寸法(mm)Φ20×48
消費電力(W)5
1個
¥1,210
税込¥1,331
当日出荷
源にLEDを使用しているので、消費電力が少ない省エネタイプ
おやすみ時に最適な常夜灯
口金E12
電球の種類LED
電球形状ナツメ球
定格消費電力(W)0.2
光色橙
質量(g)5
タイプ屋内用
使用温度範囲(℃)5~35
電源(V)100、50/60Hz共用
外径×全長(mm)20×46
全光束(Lm)1
寿命30000時間
定格入力電流(mA)5
主に機器などのパネル面の表示灯などに使用する電球です。
口金E10
定格消費電力(W)5
定格電圧(V)110
色クリア
全長(mm)28
定格寿命(時間)約500
バルブ径(Φmm)10
1パック(2個)
¥379
税込¥417
当日出荷
高光度LEDを使用したLED表示灯です。鮮明な発光、安定した発光間隔を保ちます。レンズ(グローブ)色とLED色の組み合わせにより多彩な色表現が可能です。軽量、低発熱、低消費電力、そして15,000時間以上の製品寿命(*注意)を誇ります。防滴型設計で屋外使用が可能です。(本体のみIP66相当であり、なおレンズを上向きないしは水平に設置した場合に限ります。)。入力電圧、レンズ(グローブ)色・LED色、制御方式・発光方式、そして取付方式を豊富にご用意しております。
用途セキュリティシステムの異常警告表示。各種交通機関設備、工場プラント設備、計測機器などでの安全異常警告表示。展示会、コンサート、アミューズメント施設、TV番組などのディスプレイ
定格入力電圧(V)AC100
消費電力(W)1.5
制御方式L:自発光・常時点灯
保護等級IP66相当
LEDB:砲弾型
使用電圧範囲(V)AC90-AC110
LED寿命(時間)15,000時間以上
動作温度範囲(℃)-10~+45
従来品に比べ、約3倍長持ちの長寿命タイプ日本製屋内専用(屋外使用禁止)
口金E12
形状T-20
色クリア
定格110V-5W
全高(mm)48
定格寿命(時間)10000
直径(mm)20
1セット(2個)
¥309
税込¥340
当日出荷
お得な2個セット。パック入りなので予備として保管に最適。
口金E12
電球の種類白熱電球
電球形状ナツメ球
定格消費電力(W)5
定格ランプ電力(W)5
定格電圧(V)100
全長(mm)48
定格寿命(時間)約5060
バルブ径(Φmm)20
ガラス仕上ホワイト
1パック(2個)
¥161
税込¥177
当日出荷
口金E12
電球の種類LED
電球形状ナツメ電球
使用電圧(V)AC100(50/60Hz)
色電球色
エスコ品番EA758ZM-11
全長(mm)48
消費電力(W)0.2
光源高輝度LED球3個
1個
¥640
税込¥704
当日出荷
長寿命に設計された電球。常夜灯や電飾にオススメ
仕様●本体寸法:約Φ20×H48mm●本体質量:約5g●定格電圧:100/110V●定格消費電力:15W●設計寿命:約2,000時間●口金:E12
アズワン品番65-8305-32
1個
¥159
税込¥175
5日以内出荷
長寿命に設計された電球。常夜灯や電飾にオススメ
仕様●本体寸法:約Φ20×H48mm●本体質量:約5g●定格電圧:100/110V●定格消費電力:10W●設計寿命:約3,000時間●口金:E12
アズワン品番65-8305-33
1個
¥159
税込¥175
当日出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241
アズワン品番65-7804-71
1個
¥10,980
税込¥12,078
7日以内出荷
関連キーワード