164件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

。LEGO互換のサーボモータ(回転角180°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は180°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。180° サーボでは角度しか制御できません。速度は制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(180°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●延長ケーブル(30cm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●180° サーボ速度:0.1sec/60°/4.8V、0.09sec/60°/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm アズワン品番67-0370-70
1個
3,398 税込3,738
5日以内出荷

Description。The Raspberry Pi Build HAT is an add-on board that connects to the 40-pin GPIO header of your Raspberry Pi, which was designed in collaboration with LEGO(R)Education to make it easy to control LEGO(R)Technic(TM)motors and sensors with Rasp
アズワン品番67-0423-69
1個
8,598 税込9,458
63日以内出荷

LEGO互換のサーボモータ(回転角360°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は360°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。360° サーボは速度と方向を制御できますが、角度を制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(360°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm アズワン品番67-0370-71
1個
2,498 税込2,748
5日以内出荷

M5StackBaseX
。LEGO EV3モーター互換の特別なM5ベース。BaseXは、LEGO EV3モーターと互換性のある特別なベースです。構造設計は Base26と似ており、複数の固定方法をサポートしています。LEGO互換となっているので、LEGOにBaseXを埋め込むことができます。BaseXは、RJ11コネクタを用いて四つのモーターを接続でき、角度/速度の読み取りと制御をサポートします。さらに、二つのサーボインターフェースを備え、サーボの回転角度を制御できます。さらに、集音用PDMマイクロフォンも搭載しています。UARTインターフェース(16/17)とGPIO インターフェース(26/36)により、各種センサと柔軟にアクセスできます。また、容量900mAHのバッテリが組み込まれていて、M5CoreのUSB-Cインターフェース経由で充電でき、持続時間を延長することができます。インターフェースのドライブ能力を向上させるため、ベースにDC電力ソケットが装備され、外部から9~12Vを給電して、モーターへ安定した電源を供給できます。
仕様●【内容物】●RJ11 LEGO互換モーターインターフェース(総出力電流2A)×4●サーボインターフェース(総出力電流2A)×2●UART ×1●GPIO ×1●PDMマイクロフォン(GPIO34)●DC/DC変換(9~12V、モーター用の独立電源)●900mAh電池内蔵●複数の固定法 / LEGO用取付穴接続対応●【用途】●エンコーダーモーター/サーボコントローラ●LEGO DIYの知的制御●【内容物】●BaseX ×1●LEGO互換ベース ×1●M3×5mm 304 ステンレス鋼六角ソケットボルト ×2●M3×32mm 304 ステンレス鋼六角ソケットボルト ×2●M3レンチ ×1●【資料】●製品ドキュメント アズワン品番67-0370-74
1個
8,898 税込9,788
5日以内出荷

300万画素の高解像度イメージセンサを使用した、カメラ付きESP32マイコンモジュールです。140mAhのバッテリーとリアルタイムクロック(RTC)を内蔵するため、スリープ機能とタイマーによる起動を組み合わせることで、待機電力を最小限に抑えてタイムラプス映像の撮影などを行うことができます。LEGO互換ブロック連結用アダプタと、壁面用アタッチメント付き。【セット内容】。Timer Camera X本体。LEGOアダプタ。壁面用アタッチメント(Wall/1515)。USBケーブル(Type A-C/20cm)
仕様【リアルタイムクロック(RTC)】BM8563 寸法(mm)48(L)×24(W)×15(H) 電源DC5V(USB Type-Cコネクタ) SoccorexESP32 視野角66.5° 内蔵RAM520KB RAM + 8MB PSRAM 画素数300万 出力形式RAW/RGB/YCbCr Bluetooth4.2 (Bluetooth Low Energy対応) Wi-Fi2.4GHz(IEEE 802.11b/g/n) イメージセンサーOV3660 メモリ容量(MB)(フラッシュメモリ)4
1台
3,898 税込4,288
4日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-44
1個
539 税込593
33日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-41
1個
539 税込593
33日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-37
1個
539 税込593
33日以内出荷

。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-38
1個
589 税込648
33日以内出荷

Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-40
1個
499 税込549
33日以内出荷

。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-42
1個
539 税込593
33日以内出荷

レゴエデュケーションレゴ SPIKE プライム
スクラッチをベースとした専用アプリで直感的なプログラミング 入門・基礎・発展をあわせた様々な組立てモデル 教科を横断した「STEAM教育」で、児童・生徒が主体的に問題解決に取組めるプログラミング教材
1セット
67,000 税込73,700
当日出荷
バリエーション一覧へ (2種類の商品があります)

1個
8,898 税込9,788
当日出荷
バリエーション一覧へ (2種類の商品があります)

レゴ エデュケーション SPIKE(TM)ベーシックセット に付属した4体のミニフィギュアが含まれる補充パーツセットです。
RoHS指令(10物質対応)対応 適合年齢(歳)6以上
1個(20ピース)
869 税込956
当日出荷

レゴエデュケーションSアンギュラーモーター(SPIKE用)
プログラミング教材SPIKEベーシック用のモーターです。 コンパクトなデザインに絶対位置検出機能を備えた回転センサーを内蔵し、レゴモデルに命を吹き込みます。
適合年齢(歳)6歳以上
1個
8,798 税込9,678
当日出荷

レゴ エデュケーション SPIKE ベーシック用の補充部品(ブロック)です。
適合年齢(歳)6歳以上
1セット(97ピース)
1,298 税込1,428
4日以内出荷

SPIKEプライム専用のカラーセンサ。色モード、反射光モード、環境光モード
用途SPIKE用
1個
5,098 税込5,608
4日以内出荷

SPIKEプライム専用の補充パーツ。
用途SPIKE用 仕様総ピース数:108個
1パック
1,398 税込1,538
当日出荷

柔軟に使える多目的な個人学習キット。組立て、試行錯誤、実験を促す小学校低・中学年を対象にしたキットで、「遊びを通した学び」ができます。このキットで幅広い種類の作品を作ることができます。キット専用に用意されたオンラインアクティビティを利用すれば、レゴ学習システムの基本的な仕組みに親しむことができます。
セット内容総ピース数102個 RoHS指令(10物質対応)対応
1セット
2,398 税込2,638
4日以内出荷

レゴ(R)エデュケーション SPIKE(TM)プライム拡張セット (45681) で、わくわくするロボットコンペティションの世界に挑戦しましょう。 レゴ(R)エデュケーション SPIKE プライムセット (45678) の世界をさらに広げる、大きな車輪や歯車、カラーセンサー、Lモーターなどパーツ604個が入ったこのセットには、10時間以上に相当するSTEAM学習コンテンツも収録されています。 小学校高学年から中学生の子どもたちがより高度なモデル制作に挑戦したり、ロボットコンペティションに初めて参加する前の準備として利用したりするのに最適です。
タイプパーツ数:604 適合年齢(歳)10以上
1セット
25,980 税込28,578
当日出荷

ラージハブ(SPIKE用)と一緒に使用するSPIKEプライム専用の充電式リチウムイオン電池。
用途SPIKE用
1個
13,980 税込15,378
4日以内出荷

SPIKEプライム専用の圧力測定センサ。 「押された」、「離れた」、「ぶつかった」の3種類を識別可能。
用途SPIKE用 測定範囲(N)0~10(0~約1kg)
1個
4,398 税込4,838
4日以内出荷

レゴエデュケーションFLL Discover クラスパック 2024 お試しセット KR
エコ商品
FLL(FIRST(R) LEGO(R) league)とは:FLLは30年以上にわたり、問題解決型学習を取り入れたロボット競技会として、世界中の青少年の学びに大きな影響を与えてきました。FLLクラスパックは、学校でFLLを利用してSTEAM教育を実践するために設計された教育プログラムです。FIRST(R) LEGO(R) LEAGUE Discoverとは:FIRST LEGO League Discoverは、子どもたちをSTEMの世界へ導く最初のプログラムです。4歳から6歳までの子供たちがこの学習の旅に参加します。毎年エキサイティングなチャレンジテーマがあり、4人のグループでそのテーマを探求します。専用のレゴのインスパイアセットでモデルをデザインしたり、アイデアをスケッチしたりします。プログラムの最後には、成果を称えるセレブレーション・イベントが行われます。幼稚園・保育園・プリスクールでのカリキュラムとしての導入に最適です。FLLクラスパックとは:FLLの大会への参加を目的とせず、就学前から16歳までの児童・生徒が試行錯誤をしながら、21世紀型スキルを実践で身につけることができるカリキュラムとして高く評価され多くの教育機関で導入されています。「プログラミング学習」「探求学習」「アクティブ・ラーニング」をグループで体験できます。生徒用テキスト、先生向けの指導案・研修、発表会プランなどすべて揃っていますのですぐに貴校で導入して頂くことができます。カリキュラムの柔軟性も高いので、教育計画に合わせてアレンジして頂くことも可能です。お試しセット:学校でFLLを初めて体験するためのお試しセット。
セット内容FLLディスカバーセット(公式大会セット)1組、ファミリーセット(家庭学習用ブロック)1組、エンジニアリング・ノートブック(園児用テキスト:ダウンロード版)、チーム・ミーティングガイド(先生用テキスト:ダウンロード版)、先生向け研修(オンライン)、デュプロ(R)くるくるゆうえんちセット1組 型式KR RoHS指令(10物質対応)対応
1セット
54,980 税込60,478
11日以内出荷

さまざまなギアや大型ターンテーブルなど、特殊なパーツが入ったセットです。教育版レゴマインドストームEV3基本セット45544とあわせて利用することで、より大きく、複雑なモデルを作ることができます。授業はもちろん、ロボット競技などにも最適なアドオンセットです。 EV3基本セットでは5種類のメインモデル(ジャイロボーイ、ロボットアーム、パピー、トレーニングロボット、カラーソーター)、EV3拡張セットとあわせて使用すると上記5種類の他、タンクボット、エレファント、スピニングライン、ステアークライマー、znapp、リモートコントローラーの計11種類のメインモデルを組立てることができます
1セット(853ピース)
20,000 税込22,000
4日以内出荷

プログラミング教材SPIKEベーシック用のライトマトリクスです。 9つのピクセルに10種類の異なるカラーと10段階の明るさをプログラミングして、さまざまなデザインを表示させることができます。
適合年齢(歳)6歳以上
1個
6,898 税込7,588
4日以内出荷

1個
1,200 税込1,320
4日以内出荷

BricQモーションプライムの一部のレッスンができる個人向け学習キットです。オンライン授業の時も、児童生徒が家庭でBricQモーションのハンズオン学習を行うことができます。BricQモーションプライムを試してみたい場合にもおすすめのキットです。
RoHS指令(10物質対応)対応 適合年齢(歳)10以上
1箱(110ピース)
2,398 税込2,638
当日出荷

1000ピースのボリュームたっぷりでカラフルな基本ブロックが、子どもたちの好奇心を刺激します。たくさんのブロックを使って、子どもたちは実際に見た建物や会った人、自分で想像した乗り物や食べ物など、自由に表現できます。セットに入っている組立カードを使えば、さらに子どもたちの無限のアイデアを広げられます。
1セット(1000ピース)
14,980 税込16,478
当日出荷

レゴエデュケーションFLL Discover クラスパック 2024 基本セット KR
エコ商品
FLL(FIRST(R) LEGO(R) league)とは:FLLは30年以上にわたり、問題解決型学習を取り入れたロボット競技会として、世界中の青少年の学びに大きな影響を与えてきました。FLLクラスパックは、学校でFLLを利用してSTEAM教育を実践するために設計された教育プログラムです。FIRST(R) LEGO(R) LEAGUE Discoverとは:FIRST LEGO League Discoverは、子どもたちをSTEMの世界へ導く最初のプログラムです。4歳から6歳までの子供たちがこの学習の旅に参加します。毎年エキサイティングなチャレンジテーマがあり、4人のグループでそのテーマを探求します。専用のレゴのインスパイアセットでモデルをデザインしたり、アイデアをスケッチしたりします。プログラムの最後には、成果を称えるセレブレーション・イベントが行われます。幼稚園・保育園・プリスクールでのカリキュラムとしての導入に最適です。FLLクラスパックとは:FLLの大会への参加を目的とせず、就学前から16歳までの児童・生徒が試行錯誤をしながら、21世紀型スキルを実践で身につけることができるカリキュラムとして高く評価され多くの教育機関で導入されています。「プログラミング学習」「探求学習」「アクティブ・ラーニング」をグループで体験できます。生徒用テキスト、先生向けの指導案・研修、発表会プランなどすべて揃っていますのですぐに貴校で導入して頂くことができます。カリキュラムの柔軟性も高いので、教育計画に合わせてアレンジして頂くことも可能です。基本セット:幼稚園や保育園、学童などでFLLを実施するためのセットです。最大24人の園児が参加できます。10回で構成されるカリキュラムの最後には、園内で発表会を実施できるようになっています。
セット内容FLLディスカバーセット(公式大会セット)5組、ファミリーセット(家庭学習用ブロック)20人分、エンジニアリング・ノートブック(園児用テキスト)20人分、チーム・ミーティングガイド(先生用テキスト)1冊、先生向け研修(オンライン)、賞状(ダウンロード版)、トロフィー1個、デュプロ(R)くるくるゆうえんちセット1組 型式KR RoHS指令(10物質対応)対応
1セット
98,980 税込108,878
11日以内出荷

レゴエデュケーション英文字あそび
レゴ(R)エデュケーション 英文字あそびセットは、レゴ(R)デュプロ(R)ブロックと楽しいアクティビティを通して、アルファベットの世界を遊びながら学べる教材です。虹色のアルファベットのブロックのほか、組み立て見本カードや「はじめに」アクティビティアクティビティも付属し、アルファベットを学んだり、文字の読み書き、音素の識別、短い単語や名前のつづりといったスキルの習得をサポートします。基礎板、小さな台車、ドアなどのパーツを使えば、大文字と小文字のペア探し、複合語作り、母音と子音の分類といったアクティビティができるほか、足りない文字を当てるゲームなどの楽しいアクティビティが可能です。
仕様パーツ数:130 適合年齢(歳)3歳以上
1個
25,980 税込28,578
4日以内出荷

レゴエデュケーションデュプロ 愉快なチューブ
レゴ(R)エデュケーション ゆかいなチューブセットは、チューブブロックを使って空想上の動物たちやクリエイティブなモデル作りの世界を探究できる教材です。色とりどりのユニークなチューブ型パーツやレゴ(R)デュプロ(R)ブロック、ボール、ドア、バスケット、6枚の組み立て見本カードで、卵を産むニワトリやドラゴン、フンをする小さなアオムシなど、たくさんのモデルを作ることができます。チューブセットの組み立てでは、原因と結果、線対称、空間認識などの学びを取り入れ、手先の運動神経の発達とともに、問題解決能力やコラボレーション能力といった21世紀スキルを伸ばしていきます。この園児向けセットには、ゆかいなチューブセットを使った遊びを通した学びを教室で実施するためのヒントになる、シンプルな5つのアイデアが掲載された「はじめに」アクティビティカードが付属しています。
仕様パーツ数:150 適合年齢(歳)3歳以上
1個
32,980 税込36,278
4日以内出荷

レゴエデュケーション宇宙ステーション SS-1(単体)
宇宙エレベーターロボット競技会公認宇宙ステーション。
材質プラスチック 寸法(Φ×mm)約550×310(組立時)
1個
13,800 税込15,180
4日以内出荷

レゴエデュケーションレゴ スマートハブ(WeDo2.0用)
WeDo 2.0のセンサーやモーターを接続する、2つのポートを備えたスマートハブです。WeDo 2.0 ソフトウェアと低消費電力通信向けBluetooth(BLE)を使い、タブレットやコンピューターと WeDo 2.0 基本セット間のデータ通信を行います。単三電池2本、またはスマートハブ用の充電池をお使いください。
1個
11,000 税込12,100
4日以内出荷

45025 デュプロプログラミングトレインセット レゴエデュケーション 動画あり
プログラミングの基礎スキルが学べる入門編! 5色のアクションブロックを使って、進行方向切り替えや停止、音や光など列車をコントロール。 プログラミングのコンセプトを楽しく学習できます。 列車や駅のパーツの他、船や飛行機、建物を組み立てられるブロックも入っています。 専用のアプリには、さらに楽しい遊び方が収録されています。
セット内容総ピース数:234個(カラーセンサ付き列車、アクションブロック、レール切り替えポイントなど)、教師用資料(教師用ガイド、組立て見本カード、アクティビティーカードなど)
1セット
56,980 税込62,678
4日以内出荷

レゴエデュケーションいろんな人たち
子ども、親、祖父母といった家族のフィギュアから、医者、警察官、シェフ、先生といった職業まで、バリエーション豊かなレゴ デュプロ(R)の人形26体を含めた44個のパーツが入っています。カメラやヘアブラシ、ギター、スーツケース、車いすなどのアクセサリーパーツを使えば様々な人が登場するごっこ遊びができ、性別や年齢、関係性、違いなどについて話し合う機会となります。5つの楽しい学習のアイデアが掲載された「はじめに」アクティビティカードも付属し、教室でのアクティビティの学習効果を最大限に高めることができます。
仕様パーツ数:44 適合年齢(歳)3歳以上
1個
19,980 税込21,978
4日以内出荷

レゴエデュケーションレゴ SPIKE プライム用 距離センサ
SPIKEプライム専用の距離センサ。
用途SPIKE用 検出範囲(mm)10~2000
1個
7,498 税込8,248
4日以内出荷

1個
1,200 税込1,320
5日以内出荷

レゴエデュケーションレゴ チルトセンサー(WeDo2.0用)
チルトセンサーを WeDo 2.0 スマートハブに接続すると、右傾斜、左傾斜、昇り傾斜、下り傾斜、傾斜なし、その他の傾斜、揺れの7種類の傾斜を感知することができます。設定は不要です。チルトセンサーを接続するだけで WeDo 2.0 ソフトウェアが自動的に認識します。
1個
4,500 税込4,950
4日以内出荷

WeDo 2.0 スマートハブにモーションセンサーを取り付けると、半径 15cm 以内にある物体を感知することができます。設定は不要です。モーションセンサーを接続するだけで WeDo 2.0 ソフトウェアが自動的に認識します。
1個
4,500 税込4,950
4日以内出荷