用途軒下用色ホワイト取付埋込型タイプ60形/100形/150形/200形/250形電圧(V)100~242消費電力(W)60形:4.2、100形:7、150形:11.6、200形:15、250形:18.6構造防雨型本体アルミランプの種類LED識別記号電源ユニット(60形/100形150形/200形/250形):H0/H2/H4/H6/H8光源寿命40000時間(光束維持率85%)LED内蔵明るさ60形[白熱灯60形器具相当]、100形[コンパクト形蛍光灯FDL27形器具相当]、150形[コンパクト形蛍光灯FHT32形器具相当]、200形[コンパクト形蛍光灯FHT42形器具相当]、250形[水銀灯100形器具相当]直下近接限度(cm)30演色指数(Ra)85埋込穴(Φmm)150調光率(%)非調光/調光(ライコン別売):約1~100%(LE9/LJ9)枠鋼板取付面位置天井面取付専用電源ユニット60形[NNK06015N LE9]、100形[NNK10015N LE9/LJ9]、150形[NNK15015N LE9/LJ9]、200形[NNK20015N LE9/LJ9]、250形[NNK25015N LE9/LJ9](別売)反射板(上部)プラスチック(ホワイト)遮光(°)光源:15調色の可否×