仕様天井埋込型Ra83【適合調光器】ライトマネージャーFxNQ28861K (別売)【適合調光器】ライトマネージャーFxNQ28841K (別売)【適合調光器】信号線式ライコンNQ21505 (別売)【適合調光器】信号線式ライコンNQ21502 (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21595U (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21592U (別売)【適合調光器】ライトコントロール・信号線式(LE材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)2466幅(mm)328質量(kg)8.1電圧(V)200~242消費電力(W)81.7グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明安定器定格出力型、※安定器補足:<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)トランスLED内蔵 電源ユニット内蔵グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)2445埋込高(mm)54