ロジスタンド/段ボール棚セット付き_ワークテーブル150・LABシリーズ用山金工業翌日出荷
梱包資材や工具類の収納に便利な、流通加工業務に特化したスタンド。折り畳んだダンボールの収納に便利な段ボール棚セット付き!。山金工業製ワークテーブル150シリーズ/LABシリーズの「固定式」・「高さ調整タイプ(固定式)」に取付可能!。本体はスチール製。カラーはシルキーホワイト色です。改正RoHS指令10物質規制に対応!1台当りの均等耐荷重は60kgです。段ボール棚1枚、段ボール仕切り枠2本、棚板1枚が標準付属。段ボール仕切枠は、段ボール棚間口方向の任意位置にセット可能できます。付属の段ボール棚、棚板は50mmピッチで任意の位置にセット可能。段ボール棚均等耐荷重:1枚当たり20kg。棚板均等耐荷重:1枚当たり30kg。ワークテーブル奥行方向の自由な位置に取り付け可能です(側面固定形式)。背面側がフラットになるので壁面に隙間なく設置できます。※別売りオプションの背面固定金具を使用することで背面固定形式にすることも可能です。その場合は間口方向の自由な位置に取付が可能になります。支柱には部材取付用のボルト固定穴が50mmピッチであいています。支柱穴数に余りがあれば別売りのオプション部材追加が可能です。※オプション品により使用する支柱穴数は異なります。オプション組み合わせ時は本体とオプションの使用支柱穴数を事前にご確認ください。※別売りオプション…棚板、パンチングパネル、フック、段ボール棚、段ボール仕切り枠、LED照明、OAタップなどがあります。
用途組立前のダンボール等の梱包資材や工具類の保管・収納用の架台、上棚、スタンドとして。梱包、検品、検査、包装、組立、加工、工作、設置、作荷、DIY等作業等に。使用例)オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、事務所、薬局、病院、他。付属品棚板1枚、段ボール棚1枚、段ボール仕切枠2個色シルキーホワイト奥行(mm)581寸法(奥行D×高さH)(mm)段ボール仕切枠:594.2×393均等耐荷重(kg)棚板:30、段ボール棚:20RoHS指令(10物質対応)対応均等耐荷重(kg/台)60