ATEN3日以内出荷
8系統のHDMI信号を8系統にマトリックス分配切替。True4K対応-最大4096×2160/3840×2160@60Hz(4:4:4)。フロントパネルのプッシュボタン、IRリモート、RS-232コントロール、イーサネット接続によるシステム管理。ビデオマトリックススイッチャーコントロールアプリを使用することにより、映像機器へのアクセス性と操作性が向上。EDIDエキスパート機能-最適なEDID選択を行いスムーズな起動と高品質なビデオ映像を実現し、異なるディスプレイ間もベストな解像度で表示可能。True4K出力用シグナリングレート:最大6Gbits。DolbyTrueHDおよびDTSHDMasterAudio対応。HDMI(3D、DeepColor、4K)HDCP2.2、CEC準拠。ESD保護。HDMIケーブル抜け防止ホルダー(型番:2X-EA12)対応。ファームウェアアップグレード対応。ラックマウント可能(1U設計)。
用途VM0808HBは、8系統のHDMI信号をマトリックス状に8系統に切替・分配できる、HDMIマトリックススイッチャーです。仕様【EDID設定】EDIDモード:デフォルト/ポート1/リミックス/カスタマイズ(EDIDウィザードサポート)セット内容電源コード×1・IRリモコン×1・IRレシーバー×1・マウントキット×1・クイックスタートガイド×1電源(V)電源アダプター最大入力電源レート:AC100~240(50/60Hz)1.0A出力【ビデオ】インターフェースHDMITypeAメス(Black)×8・インピーダンス100Ω・最大距離5m/4K@60Hz(4:4:4)、15m/1920×1200ケース質量(kg)3.99(8.79lb)消費電力AC110V:38.1W:179BTU、AC220V:37.8W:177BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMITypeAメス(Black)×8・インピーダンス100Ω・最大距離5.0m/4K@60Hz(4:4:4)制御RS-232コネクター:DB-9メス(Black)×1;、ボーレート:19,200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRミニステレオジャックメス(Black)×1・イーサネットRJ-45メス×1動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源3極AC電源ソケット×1ケース寸法(幅×奥行×高さ)(mm)432×262×44RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18Gbps・最大ピクセルクロック600MHz・規格準拠HDMI(3DDeepColor4K)、HDCP2.2準拠、CEC・最大解像度最大4096×2160/3840×2160@60Hz(4:4:4)互換品番ビデオコンバーターVC180、VC880・ビデオエクステンダーVE2812AT、VE1830、VE2812R、VE801、VE802、VE882・ビデオマトリックススイッチャーVM0202HB、VM8824、VM7824、VM0808HA、VM0404HA・ビデオ分配器/ビデオ延長分配器VS182B、VS184B、VS0108HA、VS1814T、VS1818T、VS182A、VS184A・ビデオスイッチャーVS381B、VS481C、VS0801HB、VS481B・AOC/HDMIケーブル2L-7D01H、2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1、2L-7D10H、2L-7D20H、2L-7DA3H、2L-7DA6H・アクセサリー2X-EA12、2XRT-0003G、2XRT-0106G