カテゴリ
- 印刷用紙/インク/印刷機(10)
- メカニカル部品(7)
- 自動車補修部品(7)
- コンプレッサー・空圧機器・ホース(7)
- 科学研究・開発用品(6)
- フォークリフト・産機・建機用品(5)
- バイク部品(4)
- 農業機械(4)
- 船舶用品・漁業資材(3)
- 農業・園芸資材(3)
- 縫製用品(3)
- 制御機器(2)
- 防犯用品(2)
- 測定用品(2)
- パソコン/周辺機器(2)
- テープ(1)
- 店舗什器・備品(1)
- 空調・照明・電設資材(1)
- 救急・衛生(1)
- 家電(1)
- 学童・教育用品(1)
絞り込み
ブランド
- モノタロウ(1)
- 中川製作所(6)
- アズワン(5)
- SMC(5)
- brother(ブラザー)(5)
- KSフィルター(5)
- SKF(日本エスケイエフ)(4)
- BIGM(丸山製作所)(4)
- UNION(ユニオン産業)(4)
- フジックス[縫製用品](3)
- 椿本チエイン(2)
- SHIMANO(シマノ)(2)
- MAD MAX(マッドマックス)(2)
- サニーホースカンパニー(2)
- キャロットシステムズ(2)
- NITTOSEKKO(2)
- 富士電機(1)
- 三菱電機(1)
- FYH(日本ピローブロック)(1)
- TORAY(東レ)(1)
- ブランドをもっと見る
エコロジープロダクト
「m095-200」の検索結果

マルチシート 黒 センターライン入
(4件のレビュー)¥2,298税込¥2,5281巻当日出荷土の温度や湿度を適度に保ち、雑草の抑制効果があります。 センターラインがあるため設置時の位置合わせなどに便利!用途農業、園芸に材質ポリエチレン厚さ(mm)0.02色黒
ボールベアリング95mm200mm 深溝6319 M/C4
SKF(日本エスケイエフ)¥309,980税込¥340,9781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKF。It can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machinery。The robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting method。As part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditions。What type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ボールベアリング95mm200mm 深溝6319 M/C3
SKF(日本エスケイエフ)¥302,980税込¥333,2781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpm。It can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kg。Deep-groove仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354アズワン品番65-7892-57![シャッペスパンミシン糸 フジックス[縫製用品]](//jp.images-monotaro.com/Monotaro3/pi/full/mono17629422-170130-02.jpg)
シャッペスパンミシン糸
フジックス[縫製用品](25件のレビュー)¥299税込¥3291巻当日出荷から14日以内出荷シャッペスパンは、ヨーロッパの長い伝統の中で育った「シルクシステム」と呼ばれる特殊な加工方法で紡績された、ポリエステル高級縫い糸です。 スパンシルクのすぐれた加工技術を受け継いだシャッペスパン縫い糸は、強さと美しさ、ばつぐんの縫いやすさを備えています。用途#90・・・薄地用、#60・・・普通地用、#30・・・厚地用材質ポリエステル方向左ねじり
ボールベアリング95mm200mm 深溝6319 M/C3VL0241
SKF(日本エスケイエフ)¥559,800税込¥615,7801個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
サニーホース カット品
サニーホースカンパニー¥249,800税込¥274,7801本翌日出荷から3日以内出荷化学繊維と軟質塩化ビニールを原料に高品質で均一、長尺に製造された多目的ホースです。耐薬品性を利用して、液肥・農薬の散布などにも適しています。軽量・長尺の特徴を生かして、水害などの出水時の緊急対策システムとして自治体等で利用されています。大口径サニーホースは、大量の水を素早く運ぶ必要がある緊急時・洪水時・災害時の排水ホースとして最適です。長尺でも軽量で、口径が大きいため、トラックや発電機、水中ポンプなどと組み合わせて、洪水などに対応できる可搬型システムを構築する自治体が増えてきております。用途高低差の少ない場所での排水作業や臨時の送排水作業、農業用の散水など。点滴灌漑、建設、工業、農業材質PVC、ポリエステル繊維色ブルー使用温度範囲(℃)-10~+60適合流体水
A3インクジェット複合機
brother(ブラザー)¥57,980税込¥63,7781台当日出荷高速プリント・高耐久・低コストでビジネスに快適と安心を。2段用紙トレイ&背面多目的トレイ搭載のA3対応インクジェット複合機。1分間にA4カラー約30ページ、A4モノクロ約31ページという高速印刷を実現。オフィスの作業効率アップに貢献します。カラー約7.9円(税込)/ページ、モノクロ約1.8円(税込)/ページの低ランニングコストを実現。インクジェットで7年または約30万ページの高耐久を実現。廃インクパッドの交換も必要ありません。くっきり見やすい 全色顔料インク。モノクロはもちろん、カラーインクの小さな文字やグラフの細部までくっきり鮮明。ビジネス文書や図面の印刷などに適しています。付属品スターターインクカートリッジ、電源コード、 A4用紙(普通紙10枚)、紙詰まり解消シート、 ローラークリーニングキット、かんたん設置ガイド、保証書他印刷物質量(kg)23.3(消耗品含む)電源(V)AC 100 50/60Hz消費電力(W)コピー時:約30、レディー時:約5.0、スリープ時:約0.9エコマーク認定認定枚数600枚/100枚(最大給紙/最大排紙)対応OSWindows 11,10、Windows Server,2022,2019,2016、macOS 13~、Chrome OS寸法(幅W×奥行D×高さH)(mm)横576×477×375機能ADF枚数:最大50枚、エコモード(インク節約モード):有り、クロだけ印刷:有り、液晶サイズ/タッチパネル:3.5型TFT/有り、セキュリティ機能ロック:有り、原稿取り忘れ防止機能:有り速度(原稿読み取り)[カラー]約25ipm(片面)、約30ipm(両面)、[モノクロ]約25ipm(片面)、約30ipm(両面)、(連続プリント)[カラー]約30.0ipm(片面)/21.0ipm(両面)、[モノクロ]約31.0ipm(片面)/22.0ipm(両面)、連続複写:[カラー]約16ipm(片面)、約13ipm(両面)、[モノクロ]約25ipm(片面)、約18ipm(両面)インターフェース[USB] Hi-Speed USB 2.0、[有線LAN] 10Base-T/100Base-TX/1000Base-T、[無線LAN] IEEE802.11 a/b/g/nメモリー容量512MB原稿サイズ【コピー】最大297×420mm(A3)、【スキャン】最大295×429.8mm、【ファクス】(送信原稿/記録紙)最大A3/最大A3、最小レター解像度コピー:(記録時)最大1200×4800dpi、(プリント)最大1200×4800dpi、読み取り(主走査×副走査)[カラー]原稿台:1200×1200dpi、ADF:300×600dpi、[モノクロ]原稿台:1200×2400dpi、ADF:600×600dpi、[ソフトウェア補完最大解像度]19200×19200dpi寿命約30万ページまたは7年間のいずれか早い方動作環境温度10-35℃、湿度20-80%(結露無き事)プリント方式(形式)デスクトップタイプ/インクジェット用紙サイズ(プリントサイズ)[トレイ1/多目的(背面)トレイ]<横方向>A4、レター、エグゼクティブ、B5(JIS)、<縦方向>A3、レジャー、B4(JIS)、リーガル、A5、 B6(JIS)、A6、インデックスカード、L判、2L判、はがき、 往復はがき、ポストカード、封筒(DL, Com-10, 角形2号, 長形3号, 長形4号, 洋形2号, 洋形4号)、長尺用紙 (210×900mm、297×900mm、297×1200mm)、ユーザー定義サイズ(幅88.9mm~297.0mm、長さ127.0mm~431.8mm/幅88.9mm~297.0mm、長さ127.0mm~1200.0mm)、[トレイ2/トレイ3]<横方向>A4、 レター、<縦方向>A3、 レジャー、 B4(JIS) 20、 リーガル ユーザー定義サイズ(幅215.9mm~297.0mm、長さ210.0mm~431.8mm)給紙容量(給紙方法)[トレイ1]自動給紙/最大250枚、[トレイ2]自動給紙/最大250枚、[トレイ3]ー、[多目的(背面)トレイ]自動給紙/最大100枚(A3まで) 、最大50枚(はがき)稼動音(dB(A))54.5インク4色顔料独立カートリッジ連続複写枚数最大999枚スキャン方式自動原稿送り方式(ADF)、フラットベット方式、自動原稿送り方式(ADF)はDual CISの両面同時読取対応サイズ(mm)最大プリント可能:A3( 297×420mm)複写サイズ最大297×420mm(A3)、最小89×127mm(L判)複写倍率等倍:100%、拡大/縮小:規定サイズおよび25~400%の1%刻みで設定可能RoHS指令(10物質対応)対応グリーン購入法適合対応プロトコルTCP/IP坪量(g)(対応用紙種類)普通紙、再生紙 64~120/m2、インクジェット紙(コート紙) 64~200/m2、封筒 80~95/m2、光沢紙 最大220/m2、はがき 最大200/m2、インデックスカード 最大120/m2エコマーク認定番号25 155 029
アラムインラインフィルターN
アラム(1件のレビュー)¥1,698税込¥1,8681袋(10個)当日出荷から5日以内出荷本体部は幅が約8mm、直径が約20mm、ケースの厚みは約7.7mmとコンパクトな大きさです。 従来のアラムインラインフィルターよりも外観の寸法をコンパクトに再設計し、液体の流量や耐圧性を向上させています。 RoHS規制、REACH規制に適合しています。用途チューブ間に取り付けることにより、簡単に流体内の固形物(ゴミや異物)を止めることができます。材質(本体)PPRoHS指令(10物質対応)対応最大圧力(kPa)400材質(メッシュ)SUS316
A3インクジェット複合機
brother(ブラザー)¥45,980税込¥50,5781台当日出荷高速プリント・高耐久・低コストでビジネスに快適と安心を。2段用紙トレイ&背面多目的トレイ搭載のA3対応ファクス非搭載複合機。1分間にA4カラー約30ページ、A4モノクロ約31ページという高速印刷を実現。オフィスの作業効率アップに貢献します。カラー約7.9円(税込)/ページ、モノクロ約1.8円(税込)/ページの低ランニングコストを実現。インクジェットで7年または約30万ページの高耐久を実現。廃インクパッドの交換も必要ありません。くっきり見やすい 全色顔料インク。モノクロはもちろん、カラーインクの小さな文字やグラフの細部までくっきり鮮明。ビジネス文書や図面の印刷などに適しています。付属品スターターインクカートリッジ、電源コード、A4用紙(普通紙10枚)、紙詰まり解消シート、ローラークリーニングキット、かんたん設置ガイド、保証書他印刷物質量(kg)23.3(消耗品含む)電源(V)AC10050/60Hz消費電力(W)コピー時:約30、レディー時:約5.0、スリープ時:約0.9エコマーク認定認定枚数600枚/100枚(最大給紙/最大排紙)対応OSWindows11、10、WindowsServer、2022、2019、2016、macOS13~、ChromeOS寸法(幅W×奥行D×高さH)(mm)横576×477×375機能ADF枚数:最大50枚、エコモード(インク節約モード):有り、クロだけ印刷:有り、液晶サイズ/タッチパネル:2.7型TFT/有り、セキュリティ機能ロック:有り、原稿取り忘れ防止機能:有り速度(原稿読み取り)[カラー]約25ipm(片面)、[モノクロ]約25ipm(片面)、(連続プリント)[カラー]約30.0ipm(片面)/21.0ipm(両面)、[モノクロ]約31.0ipm(片面)/22.0ipm(両面)、連続複写:[カラー]約16ipm(片面)、約13ipm(両面)、[モノクロ]約25ipm(片面)、約18ipm(両面)インターフェース[USB]Hi-SpeedUSB2.0、[有線LAN]10Base-T/100Base-TX/1000Base-T、[無線LAN]IEEE802.11a/b/g/nメモリー容量512MB原稿サイズ【コピー】最大297×420mm(A3)、【スキャン】最大295×429.8mm解像度コピー:(記録時)最大1200×4800dpi、(プリント)最大1200×4800dpi、読み取り(主走査×副走査)[カラー]原稿台:1200×1200dpi、ADF:300×600dpi、[モノクロ]原稿台:1200×2400dpi、ADF:600×600dpi、[ソフトウェア補完最大解像度]19200×19200dpi寿命約30万ページまたは7年間のいずれか早い方動作環境温度10-35℃、湿度20-80%(結露無き事)プリント方式(形式)デスクトップタイプ/インクジェット用紙サイズ(プリントサイズ)[トレイ1/多目的(背面)トレイ]<横方向>A4、レター、エグゼクティブ、B5(JIS)、<縦方向>A3、レジャー、B4(JIS)、リーガル、A5、B6(JIS)、A6、インデックスカード、L判、2L判、はがき、往復はがき、ポストカード、封筒(DL、Com-10、角形2号、長形3号、長形4号、洋形2号、洋形4号)、長尺用紙(210×900mm、297×900mm、297×1200mm)、ユーザー定義サイズ(幅88.9mm~297.0mm、長さ127.0mm~431.8mm/幅88.9mm~297.0mm、長さ127.0mm~1200.0mm)、[トレイ2/トレイ3]<横方向>A4、レター、<縦方向>A3、レジャー、B4(JIS)20、リーガルユーザー定義サイズ(幅215.9mm~297.0mm、長さ210.0mm~431.8mm)給紙容量(給紙方法)[トレイ1]自動給紙/最大250枚、[トレイ2]自動給紙/最大250枚、[トレイ3]ー、[多目的(背面)トレイ]自動給紙/最大100枚(A3まで)、最大50枚(はがき)稼動音(dB(A))54.5インク4色顔料独立カートリッジ連続複写枚数最大999枚スキャン方式自動原稿送り方式(ADF)、フラットベット方式サイズ(mm)最大プリント可能:A3(297×420mm)複写サイズ最大297×420mm(A3)、最小89×127mm(L判)複写倍率等倍:100%、拡大/縮小:規定サイズおよび25~400%の1%刻みで設定可能RoHS指令(10物質対応)対応色数4色グリーン購入法適合商品タイプ複合機対応プロトコルTCP/IP坪量(g)(対応用紙種類)普通紙、再生紙64~120/m2、インクジェット紙(コート紙)64~200/m2、封筒80~95/m2、光沢紙最大220/m2、はがき最大200/m2、インデックスカード最大120/m2エコマーク認定番号25 155 029
半光沢フォト用紙914mm×30.5m
中川製作所¥13,980税込¥15,3781台翌日出荷<HP Designjetプリンタ対応用紙> 光沢感を残しつつ光の乱反射を抑えた印画紙ベースの高発色半光沢紙。 写真用途、高級ポスター、ディスプレイ、プレゼンテーションに最適。 紙厚205μ 坪量200g/m2 白色度95%
光沢フォト用紙610mm×30.5m
中川製作所¥12,980税込¥14,2781台翌日出荷<HP Designjetプリンタ対応用紙> 印画紙ベースの高発色光沢紙。 写真用途、高級ポスター、ディスプレイ、プレゼンテーションに最適。 紙厚205μ 坪量200g/m2 白色度95%
光沢フォト用紙914mm×30.5m
中川製作所¥14,980税込¥16,4781台翌日出荷<HP Designjetプリンタ対応用紙> 印画紙ベースの高発色光沢紙。 写真用途、高級ポスター、ディスプレイ、プレゼンテーションに最適。 紙厚205μ 坪量200g/m2 白色度95%
インクジェット厚手コート紙610mm×30m
中川製作所¥5,998税込¥6,5981台翌日出荷<HP Designjetプリンタ対応用紙> 高品質厚手タイプのインクジェットマットコート紙。 グラフィック用ポスターを鮮やかに表現します。 紙厚200μ 坪量152g/m2 白色度95%
インクジェット厚手コート紙914mm×30m
中川製作所¥7,398税込¥8,1381台翌日出荷<HP Designjetプリンタ対応用紙> 高品質厚手タイプのインクジェットマットコート紙。 グラフィック用ポスターを鮮やかに表現します。 紙厚200μ 坪量152g/m2 白色度95%
半光沢フォト用紙610mm×30.5m
中川製作所¥12,980税込¥14,2781台翌日出荷<HP Designjetプリンタ対応用紙> 光沢感を残しつつ光の乱反射を抑えた印画紙ベースの高発色半光沢紙。 写真用途、高級ポスター、ディスプレイ、プレゼンテーションに最適。 紙厚205μ 坪量200g/m2 白色度95%![キングレザーミシン糸 フジックス[縫製用品]](//jp.images-monotaro.com/Monotaro3/pi/full/mono17622693-170202-04.jpg)
キングレザーミシン糸
フジックス[縫製用品]¥1,098税込¥1,2081箱(3巻)当日出荷から5日以内出荷縫いやすさと縫いあがりの美しさを兼ね備えた合成皮革・皮革に適したミシン糸、またレザークラフト用に最適なミシン糸です。用途合成皮革・皮革・レザークラフト用材質ポリエステル長さ(m)200方向左ねじり伸度(%)18針規格ミシン針(14)構成156dtex 1×3番手30繊度(dtex)525伸長力(N)[gf]24.5[2500]
ルミラーPETフィルム
TORAY(東レ)¥5,998税込¥6,5981巻7日以内出荷強靭性・電気特性・耐薬品性等に優れ、S10は標準グレードとして幅広い工業材料の用途に使用されております。 UL746B:RTI Electrical 105(℃) Mechanical 105(℃) UL94VTM-2用途FPC、メンブレンスイッチ、電気絶縁用、粘着テープ、離型用。材質PET厚さ(mm)0.05色クリア長さ(m)200内径(Φmm)紙芯:76RoHS指令(10物質対応)対応特性強靭性・電気特性・耐薬品性
ヘビーデューティーサニーホース カット品
サニーホースカンパニー¥589,800税込¥648,7801本欠品中サニーホース、ハイサニーホースに比べ耐圧性に優れています。化学繊維と軟質塩化ビニールを原料に高品質で均一、長尺に製造された多目的ホースです。耐薬品性を利用して、液肥・農薬の散布などにも適しています。軽量・長尺の特徴を生かして、水害などの出水時の緊急対策システムとして自治体等で利用されています。露天掘りでの排水や、山地などの非常に硬い斜面に水を運ぶ必要がある土木・ダム建設現場などでの排水に適しています。 。耐摩耗性に優れ、砂利、泥、コンクリートの混じった水の移送にも使用できるホースです。 。堤防に草の種を蒔くのにもご使用になれます。用途高低差の少ない場所での排水作業や臨時の送排水作業、農業用の散水など。採石場、鉱山、灌漑、ポータブル消火栓、リレー供給ライン、産業、農業材質化学繊維/軟質塩化ビニール使用温度範囲(℃)-10~+60適合流体水
A3インクジェット複合機
brother(ブラザー)¥41,980税込¥46,1781台5日以内出荷高速プリント・高耐久・低コストでビジネスに快適と安心を。1段用紙トレイ&背面多目的トレイ搭載のA3対応インクジェット複合機。1分間にA4カラー約30ページ、A4モノクロ約31ページという高速印刷を実現。オフィスの作業効率アップに貢献します。カラー約7.9円(税込)/ページ、モノクロ約1.8円(税込)/ページの低ランニングコストを実現。インクジェットで7年または約30万ページの高耐久を実現。廃インクパッドの交換も必要ありません。くっきり見やすい 全色顔料インク。モノクロはもちろん、カラーインクの小さな文字やグラフの細部までくっきり鮮明。にじみにくく、ビジネス文書や図面の印刷などに適しています。付属品スターターインクカートリッジ、電源コード、 A4用紙(普通紙10枚)、紙詰まり解消シート、 ローラークリーニングキット、かんたん設置ガイド、保証書他印刷物質量(kg)20(消耗品含む)電源(V)AC 100 50/60Hz消費電力(W)コピー時:約30、レディー時:約5.0、スリープ時:約0.9エコマーク認定認定枚数350枚/100枚(最大給紙/最大排紙)対応OSWindows 11,10、Windows Server,2022,2019,2016、macOS 13~、Chrome OS寸法(幅W×奥行D×高さH)(mm)横576×477×305機能ADF枚数:最大50枚、エコモード(インク節約モード):有り、クロだけ印刷:有り、液晶サイズ/タッチパネル:2.7型TFT/有り、セキュリティ機能ロック:有り、原稿取り忘れ防止機能:有り速度(原稿読み取り)[カラー]約25ipm(片面)、[モノクロ]約25ipm(片面)、(連続プリント)[カラー]約30.0ipm(片面)/21.0ipm(両面)、[モノクロ]約31.0ipm(片面)/22.0ipm(両面)、連続複写:[カラー]約16ipm(片面)、約13ipm(両面)、[モノクロ]約25ipm(片面)、約18ipm(両面)インターフェース[USB] Hi-Speed USB 2.0、[有線LAN] 10Base-T/100Base-TX/1000Base-T、[無線LAN] IEEE802.11 a/b/g/nメモリー容量512MB原稿サイズ【コピー】最大297×420mm(A3)、【スキャン】最大295×429.8mm、【ファクス】(送信原稿/記録紙)最大A3/最大A3、最小レター解像度コピー:(記録時)最大1200×4800dpi、(プリント)最大1200×4800dpi、読み取り(主走査×副走査)[カラー]原稿台:1200×1200dpi、ADF:300×600dpi、[モノクロ]原稿台:1200×2400dpi、ADF:600×600dpi、[ソフトウェア補完最大解像度]19200×19200dpi寿命約30万ページまたは7年間のいずれか早い方動作環境温度10-35℃、湿度20-80%(結露無き事)プリント方式(形式)デスクトップタイプ/インクジェット用紙サイズ(プリントサイズ)[トレイ1/多目的(背面)トレイ]<横方向>A4、レター、エグゼクティブ、B5(JIS)、<縦方向>A3、レジャー、B4(JIS)、リーガル、A5、 B6(JIS)、A6、インデックスカード、L判、2L判、はがき、 往復はがき、ポストカード、封筒(DL, Com-10, 角形2号, 長形3号, 長形4号, 洋形2号, 洋形4号)、長尺用紙 (210×900mm、297×900mm、297×1200mm)、ユーザー定義サイズ(幅88.9mm~297.0mm、長さ127.0mm~431.8mm/幅88.9mm~297.0mm、長さ127.0mm~1200.0mm)給紙容量(給紙方法)[トレイ1]自動給紙/最大250枚、[トレイ2]ー、[トレイ3]ー、[多目的(背面)トレイ]自動給紙/最大100枚(A3まで)、最大50枚(はがき)稼動音(dB(A))54.5インク4色顔料独立カートリッジ連続複写枚数最大999枚スキャン方式自動原稿送り方式(ADF)、フラットベット方式サイズ(mm)最大プリント可能:A3( 297×420mm)複写サイズ最大297×420mm(A3)、最小89×127mm(L判)複写倍率等倍:100%、拡大/縮小:規定サイズおよび25~400%の1%刻みで設定可能RoHS指令(10物質対応)対応グリーン購入法適合対応プロトコルTCP/IP坪量(g)(対応用紙種類)普通紙、再生紙 64~120/m2、インクジェット紙(コート紙) 64~200/m2、封筒 80~95/m2、光沢紙 最大220/m2、はがき 最大200/m2、インデックスカード 最大120/m2エコマーク認定番号25 155 029
ピアノDIPスイッチ 4極、長レバータイプ
Aratas(旧:omron)¥179税込¥1971個翌々日出荷。ボックス形基板挿入タイプピアノディップスイッチ。2.54mmタイプの4極DIPスイッチです。仕様●極数:4●タイプ:長レバータイプ(白)●定格(抵抗負荷):DC24V/25mA●DC3.5V/10μA(最小電流)●使用温度範囲:-20~+70℃ 60%RH以下●使用湿度範囲:35~95%RH●絶縁抵抗:100MΩ以上●接触抵抗(初期値):200mΩ以下●耐電圧:端子間 AC500V(1min)●振動 誤動作:10~55Hz、複振幅1.5mm●衝撃 誤動作:300m/s2以上●電気的耐久性:1,000回以上●洗浄:不可●保護構造:IEC IP40●操作力:0.29N~9.8N●取付ピッチ:2.54mm●質量:1.39g(4極)アズワン品番67-0361-34![白い屏風四曲点描セット アーテック[学校教材・教育玩具]](//jp.images-monotaro.com/Monotaro3/pi/full/mono69086775-251218-02.jpg)
白い屏風四曲点描セット
アーテック[学校教材・教育玩具]¥555税込¥6111セット3日以内出荷伝統工芸で人気の白い屏風で本格的な点描アートを描いてみよう。白い屏風に油性ミリペンと黒カーボン紙がセットになりました。屏風に描く本格的な点描アートを楽しめます。材質:紙、PP。サイズ:タテ200×ヨコ386×1.5mm、一曲サイズタテ200×ヨコ95×1.5mm。セット内容:白い屏風(四曲)×1、油性ミリペン0.4m×1、黒カーボン150×150mm×1用途図工・美術の授業や絵画・デザイン・造形活動やクラフト・ワークショップに。セット内容白い屏風(四曲)×1、油性ミリペン0.4m×1、黒カーボン150×150mm×1材質紙、PP寸法(mm)タテ200×ヨコ386×1.5、一曲サイズタテ200×ヨコ95×1.5包装形態袋入り
ピローブロック 円筒穴溝形鋼製フレーム付テークアップ形ユニット UCTシリーズ
FYH(日本ピローブロック)¥41,980税込¥46,1781個4日以内出荷円筒穴溝形鋼製フレーム付テークアップ形ユニット
パオシート 130 白
NITTOSEKKO¥7,798税込¥8,5781本4日以内出荷通気性があり、適度な湿度を保ち、地温を高めることによる発芽や生育を助けます。用途主に、農作物の保温や霜よけ、風よけ、乾燥防止、害虫・鳥害対策目的としてご使用いただけます。材質ポリプロピレン厚さ(mm)0.13色白寸法95cm×200m(幅x長さ)










![シャッペスパンミシン糸 フジックス[縫製用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono17629422-170130-02.jpg)






![ファインミシン糸 フジックス[縫製用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono18630562-181016-02.jpg)









![キングレザーミシン糸 フジックス[縫製用品]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono17622693-170202-04.jpg)






![白い屏風四曲点描セット アーテック[学校教材・教育玩具]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono69086775-251218-02.jpg)