カテゴリ

  • 制御機器(3)
  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「m4000-kit」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
M4000シリーズ オイルミストフィルタ 白色シリーズ CKDM4000シリーズ オイルミストフィルタ 白色シリーズCKD
5,698税込6,268
1個
当日出荷から15日以内出荷
Sick ブラケット M4000ライトビーム SICKSick ブラケット M4000ライトビームSICK
4,480税込4,928
1組
7日以内出荷
仕様アクセサリタイプ:取り付けブラケット併用可能製品:M4000ライトビームMounting kits and muting arms must be purchased separately. Device Column with External Mounting Grooves and Muting Accessories. Device columns are used where there are problems mounting opto-electronic protective devices. On machining centres the opto-electronic protective devices must be positioned in the open room. An Entry/Exit system is often used at the gates for automatic material transport. The device columns with the 2 external mounting grooves in combination with the muting arms, brackets and protective plates ensure flexible attachment of the muting sensors. Protective field height of 300 to 1350mm Maximum installation length: 1720mm Column height: 1740mm Suitable for use with M2000, M4000, C2000, C4000RoHS指令(10物質対応)対応
Sick ケーブル C4000 Light Beams, M4000 Light Beams SICKSick ケーブル C4000 Light Beams, M4000 Light BeamsSICK
25,720税込28,292
1個
7日以内出荷
仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
Sick ライトビーム SICKSick ライトビームSICK
119,800税込131,780
1個
7日以内出荷