防犯・防獣トレイルカメラ4K和コーポレーション翌々日出荷
電池を入れてONにするだけで設定いらずで「すぐ撮れ~る」カメラです。単三型乾電池を使用しセンサーの反応範囲に動くものが入れば写真撮影や動画による記録が最大4Kの高画質で開始されます。写真撮影・動画撮影・写真+動画撮影モードがあり使用状況に合わせて設定し使用していただけます。待機時間は単三型乾電池4本で約3ヶ月、8本で約6カ月となります(無撮影時)。センサー範囲は商品前面に障害物が無い状態で、前方約30M・左右範囲130度・上下角40度(水平から下側に対して)です。各撮影時間の変更や画質・解像度の設定ができ、防犯監視カメラとして空き巣や泥棒、不法投棄といった犯行の瞬間を撮り逃さず自宅の防犯対策にも役立ちます。
用途田畑に侵入する害獣特定や、不審者のけん制・防犯用高画質録画カメラ。仕様●カメラスタンバイ状態時動作モード:日中(カラー撮影),夜間(モノクロ撮影)●外部入力電源DC6Vイメージセンサー:500万画素カラーCMOS●感知センサー:PIRセンサー●距離(m):最大約30●写真サイズ:2M・4M・8M・16M・20M・24M・32M・36M・43M・48M(ピクセル)●赤外線LED(個):940nm,46付属品microSDカード/固定用ベルト/USBケーブル/給電ケーブル適合メモリー:microSDカード/128GBまで材質本体;ABS樹脂,固定用ベルト;ナイロン本体寸法(mm)幅96×高135×奥行75.5本体質量(g)264※電池含まずセンサーイージーセンサー:500万画素カラーCMOS使用電池単三型乾電池4個または8個防塵防水性能IP66規格(※強い直接噴流によっても有害な影響を受けない)モニタ2インチLCD(TFT)カラー液晶ディスプレイ動画サイズ720P(1280×720P)・2K(1920×1080P)・2.7K(2704×1520P)・4K(3840×2160P)センサー感知範囲角度左右130度,上下40度待機時間約3カ月(電池4本使用時),約6カ月(電池8本使用時)動作温度範囲(℃)-20~+60