セット商品数66差込角(mm)12.7トラスコ品番396-4868セット内容ソケット(12角) 4DB-12(3/8),4DB-14(7/16),4DB-16(1/2),4DB-18(9/16),4DB-19(19/32),4DB-20(5/8),4DB-22(11/16),4DB-24(3/4),4DB-25(25/32),4DB-26(13/16),4DB-28(7/8),4DB-30(15/16),4DB-32(1),4DB-34(1-1/16),4DB-36(1-1/8)ラチェットハンドル(ホールドタイプ) RH4Hエクステンションバー 321(150mm)ボールジョイント BJ40ヘキサゴンソケット 4HB-04(1/8),4HB-05(5/32),4HB-06(3/16),4HB-07(7/32),4HB-08(1/4),4HB-10(5/16),4HB-12(3/8),4HB-14(7/16),4HB-16(1/2),4HB-18(9/16)ロングめがねレンチ(45°) MB45-1214(3/8×7/16),MB45-1618(1/2×9/16),MB45-2022(5/8×11/16),MB45-2425(3/4×25/32),MB45-2628(13/16×7/8),MB45-3032(15/16×1)スパナ SB-1012(5/16×3/8),SB-1214(3/8×7/16),SB-1314(13/32×7/16),SB-1618(1/2×9/16),SB-1920(19/32×5/8),SB-2224(11/16×3/4),SB-2528(25/32×7/8),SB-3032(15/16×1)モンキレンチ(目盛付) MW-300コンビネーションプライヤ CP-200SGウォーターポンププライヤ(強力タイプ) KWP-250ペンチ CT-175Gラジオペンチ RP-150G強力ニッパ KN-150G貫通ドライバー KMD-75100150貫通ドライバー KPD-1002003コンビネーションハンマー BHC-10(1ポンド)平タガネ FC165(19×165mm)センターポンチ CP125(125mm)ボールポイントL形レンチセット(8本組) BPLB800(3/32,1/8,5/32,3/16,7/32,1/4,5/16,3/8)ツールケース BX331質量(kg)15.4ケース色レッドケース寸法(幅×奥行×高さ)(mm)433×220×240