Vivotek翌日出荷
最新の圧縮方式H.265対応モデルのため、高解像度の映像の容量を効率よく削減します。 。30mまで照射可能な赤外線IRに加え、低照度下でのカラー画像を可能とするSNV機能を搭載しているため、あらゆる暗視環境下での撮影を実現します。 。また、IP66・IP67の防水防塵性とIK10の耐衝撃性を備え、-30度~60度までの幅広い温度環境下でも動作する本機は、非常に厳しい天候にさらされる地域への設置に最適です。積雪地域の山道監視や天候変化の激しい地域の交通量監視など、多様な屋外監視システム構築に貢献します。
用途FD9388-HTVは5Mピクセルのレンズを搭載した屋外固定ドーム型ネットワークカメラです。仕様【CPU】Multimedia SoC (System-on-Chip)、【Flash】128MB、【WDRテクノロジー】WDR Pro、【パン範囲】353度、【ローテーション範囲】350度、【パン・チルト・ズーム】ePTZ 48倍デジタルズーム(IEプラグインで4倍・本体で12倍)、【赤外線光量】30メートルまで有効な赤外線照明器を内蔵IR LED 2個搭載Smart IR、【最大ストリーム】3つまでの同期ストリーム、【ビデオストリーミング】解像度・画質・ビットレートを調整可能/Smart Stream Ⅲ対応、【イメージ設定】画像サイズ/画質/ビットレートを調整可能・タイムスタンプ/テキスト重ね合わせ/反転/鏡面画像対応・輝度/コントラスト/シャープネス/ホワイトバランス/露出調整/ゲイン/逆光補正/プライバシーマスクの設定が可能、【イメージ設定】プロファイル設定のスケージュール化/3Dノイズリダクション/ビデオローテーション/アンチフォグ機能/ハイライト補正機能、【ONVIF】サポート済(詳細はhttp://www.onvif.orgを確認)、【動画モーション検出】5つのウインドウによる動画モーション検出、【VADPパッケージ】トレンドマイクロIoTセキュリティ・ストラトキャスト、【その他・再生プレーヤー】VLC: 1.1.11以上/QuickTime: 7以上その他ハウジング 防水防塵性 IP66・IP67準拠耐衝撃性 IK10準拠付属品クイックインスタレーションガイド、保証書、位置調整ステッカー、ネジパック質量(g)819タイプ【アイリスタイプ】固定アイリス消費電力(W)最大12.95(IRオン)最大9(IRオフ)角度(°)【チルト】75対応OSMicrosoft Windows 10/8/7Mac 10.12(Chromeのみ)レンズバリフォーカル/リモートフォーカス対応【昼夜対応】取り外し可能な赤外線カットフィルターを装備、【オーディオ】音声入力寸法(Φ×mm)133.7×103.8インターフェース【オーディオ】内蔵マイク、【ネットワーク】10Base-T/100 BaseTX Ethernet (RJ-45)※3P/ETL対応のカテゴリ5eまたはカテゴリ6のケーブル使用推奨解像度【画像】2560×1920(5MP)保証期間3年間焦点距離(mm)f=2.8~12S/N比61dB安全規格CE/LVD/FCCクラスB/VCCI/C-TICK/UL確度【撮影】水平:30度~88度、垂直:23度~65度、対角:38度~115度コネクタRJ-45 ネットワーク/PoE接続用入力電源IEEE 802.3af PoE Class 0シャッター速度(秒)1/5~1/32000内蔵RAM512MB有効距離(m)5絞りF1.4~2.8光量(Lx)最低0.035・F1.4(カラー)<0.005・F1.4(白黒)0(IR LED オン)接続台数同時に10クライアントまで接続して視聴可能圧縮方法G.711/G.726映像圧縮方式H.265/H.264/MJPEGインジケータ【LED】電源および動作状態フレームレート最大20fps @ 2560×1920アラーム【トリガー】動体検知・定期的なトリガー・システムブート・録画通知・カメラ改ざん検出・手動トリガー・音声検出・SDカード寿命通知・サイバーセキュリティイベント(総当り攻撃・サイバー攻撃・検疫イベント)、【イベント】eメール・HTTP・SMTP・FTP・NASサーバ・MicroSDカードを使用してイベントを通知。eメール・HTTP・SMTP・FTP・NASサーバおよびMicroSDカードを経由してファイルのアップロード動作温度範囲(℃)起動時:-10~60、動作時:-30~60対応ブラウザChrome 58.0以上Internet Explorer 10/11ダイナミックレンジ120dB対応プロトコル802.1X, ARP, CIFS/SMB, CoS, DDNS, DHCP, DNS, FTP, HTTP, HTTPS, ICMP, IGMP, IPv4, IPv6, NTP, PPPoE, QoS, RTSP/ RTP/ RTCP, SMTP, SNMP, SSL, TCP/ IP, TLS, UDP, UPnPイメージセンサー1/2.7” プログレッシブ CMOSストレージMicroSD/SDHC/SDXCカードスロットシームレスレコーディング湿度(%)90