カテゴリ
- 溶接用品(18)
- 制御機器(16)
- 学童・教育用品(16)
- 科学研究・開発用品(5)
- メカニカル部品(2)
絞り込み
ブランド
エコロジープロダクト
「micro torch」の検索結果

ガスバーナー
プリンス(フカシロ)(16件のレビュー)¥5,798~税込¥6,378~1本ほか当日出荷から3日以内出荷グリップ部分は手がすべらずフィット。 ガス調節が簡単で、微調節もできる二重調節機構。トラスコ品番118-4784種別ガス寸法(mm)ベース径Φ62×横75.5×高さ155.2摘要本体のみ質量(g)154火炎温度(℃)800~1300発熱量(kcal/h)295燃焼時間(分)約25火炎形状極細炎ガス容量(g)8
ガスバーナー
プリンス(フカシロ)(18件のレビュー)¥7,998~税込¥8,798~1本ほか当日出荷から3日以内出荷宝石や貴金属の加工から模型、ガラス細工、七宝細工、ハンダ付までさまざまなホビーに大活躍。手軽なバーナーとして、キャンプでも役立ちます。付属品電子着火、スタンドTGK品番810-54-41-01トラスコ品番118-4776種別ガス寸法(mm)ベース径Φ36×横85×高さ143×奥行46摘要ガスボンベセット質量(g)209火炎温度(℃)800~1300発熱量(kcal/h)295燃焼時間(分)60火炎形状極細炎ガス容量(g)20アズワン品番6-471-01
パワートーチ トーチ部
新富士バーナー(20件のレビュー)¥1,998税込¥2,1981台当日出荷シームレス(継ぎ目なし)缶を採用し、従来品との比較で強度が50%アップし、安全性が大きく向上します。新吸収体の採用により、残ガス(使いきれずにボンベ内に残存するガス)量を15%低減させ、エコロジーです。用途各種ロウ付作業、塩ビパイプ曲げ加工。トラスコ品番376-9399質量(g)130点火方式電子着火式火炎温度(℃)1400発熱量(kcal/h)2200燃焼時間(分)80火炎形状スパイラル集中炎適合ボンベネジ込み式RZ-850・RZ-860RoHS指令(10物質対応)対応
ガスバーナー用共通ボンベ
プリンス(フカシロ)(27件のレビュー)¥509~税込¥560~1本(130g)ほか当日出荷から3日以内出荷適合ガスバーナー(GB-2001/GT-3000S)ガスマッチ(GM-08)TGK品番810-54-41-02トラスコ品番118-4792アズワン品番6-471-02
パワートーチ
新富士バーナー(44件のレビュー)¥2,398税込¥2,6381本当日出荷1500~1700℃の強力なスパイラル集中炎を発する業界最軽量クラスのパワフルトーチ。トリガー式の点火ボタンと頑丈な金属本体で作業性に優れています。用途ハンダ付、ロウ付、凍結解氷、炭の火起こし付属品ボンベ(RZ-850)×1本仕様(使用向き)フルタイム逆さ使用可能質量(g)130(本体のみ)最高温度(℃)1700外形寸法(長さL×幅W×高さH)(mm)150×25×50(本体のみ)点火方式電子着火方式火炎温度(℃)1500~1700火口径(mm)16燃焼時間(分)90(RZ-850使用時)※30分の連続燃焼データより換算したものです。火炎形状スパイラル集中炎発熱量(kW[kcal/h])2.3[2000](RZ-850使用時)2.7[2300](RZ-860使用時)※10分間の燃焼データを1時間に換算したものです。ガス消費量(g/h)169(RZ-850使用時)※10分間の燃焼データを1時間換算したものです。適合ボンベネジ込み式RZ-850・RZ-860RoHS指令(10物質対応)対応
業務用パワーガス・プロ
新富士バーナー(81件のレビュー)¥649~税込¥714~1本ほか当日出荷新吸収体の採用とロング缶による容量アップの相乗効果で「低温時でも強力パワーを持続」業界No.1のスペックのプロ仕様ボンベ。用途本体RZ-820S・RZ-811・RZ-830の専用ボンベ成分液化プロパン、液化ブタン質量(g)410(1本あたり)取付方式ねじ込み式容量(g)220(1本あたり)対応寒冷地使用可本体寸法(直径Φ×高さH)(mm)66×224(1本あたり)主な適合トーチRZ-830・RZ-820S・RZ-820SS・RZ-820B・RZ-811・RZ-800・RZ-840・RZ-840SRoHS指令(10物質対応)対応
業務用パワートーチ
新富士バーナー(14件のレビュー)¥3,998税込¥4,3981本当日出荷寒冷地対応の専用ボンベ(RZ-860)を使用したプロ作業向きパワートーチ。極寒冷地区の屋外でも最大限にパワーを発揮します。用途凍結解氷、ハンダ付、ロウ付付属品ボンベ(RZ-860)×1本トラスコ品番355-8754質量(g)210(本体のみ)最高温度(℃)1600外形寸法(長さL×幅W×高さH)(mm)160×30×60(本体のみ)点火方式電子着火方式火炎温度(℃)1400~1600火口径(mm)22燃焼時間(分)80(RZ-860使用時)30分の連続燃焼データより換算したものです。火炎形状集中炎発熱量(kW[kcal/h])3.3[2800](RZ-860使用時)2.4[2100](RZ-850使用時)10分間の燃焼データを1時間に換算したものです。ガス消費量(g/h)236(RZ-860使用時)10分間の燃焼データを1時間換算したものです。適合ボンベネジ込み式RZ-850・RZ-860RoHS指令(10物質対応)対応
トーチ用カートリッジボンベ
プリンス(フカシロ)(20件のレビュー)¥629~税込¥692~1本ほか当日出荷タテ、ヨコ、逆さ、どんな角度でも安定した炎です。用途管材のロウ、半田付け、水道管解凍適合GT-5000、GT-5500、GT-8000、GT-9000、ESP-1、ESP-2、ESP-3、HR-1、GT-9000FTGK品番810-54-41-12トラスコ品番118-4725摘要プリンスガス共通取付方式ねじ込み式ガスの種類可燃性ガス対応逆さ使用可燃焼時間(分)約100ガス容量(g)200アズワン品番6-472-02
パワーガスプロレギュラータイプ
新富士バーナー(66件のレビュー)¥519~税込¥571~1本ほか当日出荷プロパン混入により、強火力、安定、安全使用を実現。吸収体構造により、点火直後から逆さ使用が可能。用途本体RZ-820S・RZ-811・RZ-830の専用ボンベ成分液化プロパン、液化ブタン取付方式ねじ込み式対応逆さ使用可主な適合トーチRZ-830・RZ-820S・RZ-820SS・RZ-820B・RZ-811・RZ-800・RZ-840・RZ-840SRoHS指令(10物質対応)対応
ポケトーチ
新富士バーナー(17件のレビュー)¥1,698税込¥1,8681個当日出荷ボディーは小さくても炎は強力1300℃。燃料は使い捨てライター用途ハンダ付、線香の点火、ロープの切断付属品ポケトーチ用ライター付質量(g)50(ライター含まない)外形寸法(奥行D×幅W×高さH)(mm)60×23×110点火方式電子着火方式火炎温度(℃)1300
業務用パワートーチ
新富士バーナー(15件のレビュー)¥3,500税込¥3,8501台当日出荷強火力集中炎モデルです。フルタイム逆さ使用可能です。最後までパワーを持続します。用途各種ロウ付け。塩ビパイプ曲げ。凍結解氷作業。トラスコ品番376-9372質量(g)210点火方式電子着火式火炎温度(℃)1600発熱量(kcal/h)2800燃焼時間(分)80火炎形状強力集中炎RoHS指令(10物質対応)対応
ペンバーナー
プリンス(フカシロ)(13件のレビュー)¥4,398税込¥4,8381台当日出荷ペン型形状なので持ちやすく作業しやすいです。 両手で作業の場合も、収納スタンド付なので可能です。 最高温度1300℃の集中炎タイプです。 タテ・ヨコ・逆さのあらゆる角度での使用が可能です。 ガス充填式 電子着火式用途細かいハンダ付け・ロー付け アウトドアなど着火器として種別充填式ポケット型質量(g)57.5外形寸法(mm)H160×Φ20、(火口)Φ15火炎温度(℃)1300燃焼時間(分)15火炎形状集中炎(極細炎)ガス容量(g)2.7
SparkFun Thing Plus - XBee3 Micro U.FL
SPARKFUN¥16,980税込¥18,6781個33日以内出荷Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connectorアズワン品番67-0429-55
SparkFun Thing Plus - XBee3 Micro Chip Antenna
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antennaアズワン品番67-0429-57
SparkFun Inventor's Kit Bridge Pack for micro:bit
SPARKFUN¥15,980税込¥17,5781個33日以内出荷Description。Do you own micro:bit or micro:bit Go Bundle and want to expand your skills with the new microcontroller? You are in luck! The SparkFun Inventor's Kit Bridge Pack for micro:bit was designed to provide you with an easy way to transform your m:b into full fledged learning kit! Each Bridge Pack includes all of the parts found in the SIK for micro:bit that aren't included with the Go Bundle. With the SIK Bridge Pack for micro:bit you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.。The micro:bit is pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of credit card, this versatile board has vast potential!。Note:The Bridge Pack is NOT full SparkFun Inventor's Kit and only includes the parts to complement micro:bit Go Bundle or standalone board. That also means that this kit does。not。include micro:bit, which will need to be purchased separately.。Get started with the micro:bit SIK Experiment Guide。Examples。Circuit 0:Hello, micro:bit!。Circuit 1:Blinking an LED。Circuit 2:Reading Potentiometer。Circuit 3:Reading Photoresistor。Circuit 4:Driving an RGB LED。Circuit 5:Reading an SPDT Switch。Circuit 6:Reading Button Press。Circuit 7:Reading the Temperature Sensor。Circuit 8:Using Servo Motor。Circuit 9:Using Buzzer。Circuit 10:Using the Accelerometer。Circuit 11:Using the Compassアズワン品番67-0424-21
MI:pro Mountable Case for micro:bit V2
SPARKFUN¥1,998税込¥2,1981個33日以内出荷Description。The Mountable MI:pro is a simple and compact protective case for the micro:bit. This case has been specifically designed with portability and expansion in mind and is compatible with both the original micro:bit V1 and the micro:bit V2. These cases feature a three-layer construction style with ability to wall-mount the whole assembly onto any surface you want while still providing access to all buttons and ports on the micro:bit. Though these cases do feature wall-mountable tabs, the biggest benefit of using a case is to not accidentally short out the pads on the back of the micro:bit.。Construction is simple, requiring only a small flathead screwdriver, and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.。Note:The MI:pro case only includes the parts found in the Includes Tab. This case does NOT include a micro:bit, power source or mounting screws. These items will need to be purchased separately.。Features。Dimensions:Length(minus the mounting brackets on the side):65mm.。Length(with the mounting brackets on the side):91mm.。Width:37mm.。Depth(without screws):9mm.。Depth(with screws):14mm.。Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.。Full access to the A and B buttons on the BBC micro:bit.。The mounting points allow you to fix the micro:bit to a surface for sturdy and more permanent installations.。Full access to pins and connections including the micro USB connector.。Clear case material shows the on-board LEDs in perfect clarity.。The case is compatible with versions 1 and 2 of the micro:bit.アズワン品番67-0426-14
MI:pro Protector Case for micro:bit V2
SPARKFUN¥2,398税込¥2,6381個33日以内出荷Description。This MI:pro Protector Case for the BBC micro:bit has been designed to work with both the original micro:bit V1 and the micro:bit V2. These cases feature a four-layer construction style with ability to mount a 2xAAA battery pack to the back of the case while still providing access to all buttons and ports on the micro:bit. Though these cases do protect the micro:bit astoundingly well, the biggest benefit of using the MI:pro is to not accidentally short out the pads on the back of the micro:bit.。Construction is simple, requiring only a small flathead screwdriver(at most), and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro Protector case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.。Note:The MI:pro Protector case only includes the parts found in the Includes Tab. This case does。NOT。include a micro:bit, power source or mounting screws. These items will need to be purchased separately.。Features。Dimensions:Length:65mm.。Width:37mm.。Depth(without screws):12mm.。Depth(with screws):18.5mm.。Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.。Full access to the A and B buttons on the BBC micro:bit.。Attach a battery cage to the rear of the case with the supplied sticky fixer.。Full access to pins and connections including the micro USB connector.。Clear case material shows the on-board LEDs in perfect clarity.。The case is compatible with versions 1 and 2 of the micro:bit.。When used in conjunction with a battery holder, micro:bit projects can be fully mobile.アズワン品番67-0426-13
パワートーチ
新富士バーナー(12件のレビュー)¥5,498税込¥6,0481本当日出荷隙間や高い位置に炎が届く、タテ型タイプのパワートーチ。空気調整機能付きで、柔らかく広がる炎(800℃)~スパイラル集中炎(1800~2000℃)まで無段階に調整できます。スパイラル集中炎時には、カセットガス式タイプのガストーチ2台分に匹敵する4.5kWを発揮し、作業性に優れています。また極寒地区の屋外でも十分なパワーを発揮する寒冷地対応の専用ボンベ(RZ-860)1本付です。用途塩ビパイプ曲げ、炭の火起し、ハンダ付、ロウ付、凍結解氷等付属品ボンベ(RZ-860)×1本トラスコ品番342-8095質量(g)220(本体のみ)最高温度(℃)2000外形寸法(長さL×幅W×高さH)(mm)90×27×210(本体のみ)点火方式電子着火方式火炎温度(℃)最高1800~2000最低800火口径(mm)19燃焼時間(分)65(RZ-860使用時)30分の連続燃焼データより換算したものです。火炎形状スパイラル集中炎発熱量(kW[kcal/h])4.5[3800](RZ-860使用時)3.3[2800](RZ-850使用時)10分間の燃焼データを1時間に換算したものです。ガス消費量(g/h)320(RZ-860使用時)10分間の燃焼データを1時間換算したものです。適合ボンベネジ込み式RZ-850・RZ-860RoHS指令(10物質対応)対応
SparkFun Inventor's Kit for micro:bit v2
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The SparkFun Inventor's Kit(SIK)for micro:bit v2 is a great way to get creative, connected and coding with the micro:bit. The SIK for micro:bit v2 provides not only the micro:bit v2 board but everything you need to hook up and experiment with multiple electronic circuits! With the SIK for micro:bit v2 you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.。The SparkFun Inventor's Kit for micro:bit is the latest and greatest in single-board computer kits. Surrounding the micro:bit v2 SIK is one core philosophy --- that anyone can(and should)experiment with cutting-edge electronics in a fun and playful way without breaking the bank.。The kit does not require any soldering and is recommended for all users, from beginners to engineers. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you have ever been interested in learning about electronics, or if you have used the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit is the perfect kit for you!。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Examples。Circuit 0:Hello, micro:bit!。Circuit 1:Blinking an LED。Circuit 2:Reading a Potentiometer。Circuit 3:Reading a Photoresistor。Circuit 4:Driving an RGB LED。Circuit 5:Reading an SPDT Switch。Circuit 6:Reading a Button Press。Circuit 7:Reading the Temperature Sensor。Circuit 8:Using a Servo Motor。Circuit 9:Using a Buzzer。Circuit 10:Using the Accelerometer。Circuit 11:Using the Compassアズワン品番67-0424-61
パワートーチ(業務用パワーガスRZ-860 1本付)
新富士バーナー(12件のレビュー)¥4,998税込¥5,4981本当日出荷ワンハンドで点火・消火が可能!いつでもお好みの火力で点火可能!スライド式の火力調整つまみで、強火から弱火までの微調整が無段階に可能です。空気調整つまみで、1600℃の強力集中炎から800℃のソフト炎が自在につくれます。チャイルドロックレバー付の安心設計。360°フルタイム逆さ仕様可能。大容量220g業務用パワーガスRZ-860 1本付。用途ハンダ付け、各種ロウ付け。塩ビパイプ曲げ。板金作業。調理(炙り作業、お菓子作り)。ガラス細工。時代焼き。炭の火起し等。付属品業務用パワーガスRZ-860 1本付トラスコ品番355-8762質量(g)140(本体のみ)最高温度(℃)1600外形寸法(長さL×幅W×高さH)(mm)150×25×100(本体のみ)点火方式電子着火方式火炎温度(℃)1000~1600火口径(mm)Φ20燃焼時間(分)約70(RZ-860使用時)※30分の連続燃焼データーより換算したものです。火炎形状集中炎~ソフト炎発熱量(kW[kcal/h])3.5[3000](RZ-860使用時)、2.8[2400](RZ-850)使用時)※10分間の燃焼データーを1時間に換算したものです。ガス消費量(g/h)253(RZ-860使用時)※10分間の燃焼データを1時間に換算したものです。適合ボンベねじ込み式(RZ-850、RZ-8501、RZ-860)RoHS指令(10物質対応)対応
100V専用 交流アーク溶接機 ホームアークナビプラス
SUZUKID(スズキッド)(19件のレビュー)¥15,980税込¥17,5781台当日出荷軽量コンパクトな小型低電圧溶接機。ホルダー、アース、電源ケーブルが付属していています。使用率オーバー防止機能付き付属品手持遮光面(カバー・フィルタープレート付)、サンプル溶接棒(鉄用Φ1.6×3本)質量(kg)6外形寸法(奥行D×幅W×高さH)(mm)220×120×220入力電圧(V)100出力電流(A)40使用率(%)20電源コード(m)1.8(直付)適合溶接棒(mm)低電圧用Φ1.4、Φ1.6(軟鋼 B-1、ステンレス S-1)定格入力電流(A)15定格使用率(%)20
reCamera 2002 64GB
Seeed Studio¥21,980税込¥24,1781個当日出荷1TOPSの処理能力を持つカメラモジュール RISC-V SoCを搭載し、プログラム可能でカスタマイズ可能なオープンソースの超小型AIカメラで、5Mピクセル@30fpsのビデオエンコードが可能です。サイズは40mm×40mm×36.5mmで、立方体に近い形状をしています。ストレージ(eMMC)を64GB搭載しています。 搭載されているSG2002は、中国Shenzhen MilkV Technology社が開発した監視カメラなどの画像処理向けの低消費電力SoCです。XuanTie RISC-VコアのC906を2コア(1GHz/700MHz)を搭載し、256MBのメモリおよびH.264/H.265ビデオ圧縮機能やISP(イメージシグナルプロセッサ)機能を備え、HDR(ハイダイナミックレンジ)、3Dノイズ低減、曇り除去、レンズ補正などを行うことができます。制御用に8ビットのMCU(8051)サブシステム(8KB)も内蔵しています。 ・カメラセンサーの交換が可能 ・Night Vision、Thermal Imaging、Global Shutter間の切り替えが可能 ・Node-REDワークフローを内蔵し、コーディング不要でAIのセットアップが可能 ・UltraLytics、TensorFlow Lite、PyTorchのAIフレームワークに対応 ・YOLO v11、YOLO v8で最大80種類のオブジェクトクラスを検出可能 ・インターフェース:Ethernet、USB Type-C、2個のプログラム可能なI/O ・microSDカードスロットを搭載 ・マイクとスピーカーを搭載その他【SoC】SG2002、【MCU】B0516@8KB SRAM、【ビデオエンコード】5Mピクセル @30Fpsセンサー【カメラ】OV5647メモリー256MB処理能力【AI】1TOPS@Int8使用CPUC906@1GHz + C906@700MHz無線なし拡張性microSDカードスロット(最大2TB)ストレージ64GB(eMMC)Ethernet100MbpsUSBUSB2.0 Type-C
MTI LEDライト LED懐中電灯
MTI¥5,198税込¥5,7181個翌々日出荷仕様●危険領域:なし●3 x micro-batteries type AAA, hand loop with ring. Mini LED torch. Mini torch with sturdy aluminium housing and 13 power LEDs Unscrewable head, serrated rubber handle cover Rubber-protected pushbutton on end of handle Excellent luminosity of 600 Lux/m Splashproof, with polycarbonate lens色銀材質(ケース)アルミニウム機能再充電可能:なしヘッド径(Φmm)35バッテリー単四電池バッテリー数3RoHS指令(10物質対応)対応モデルLEDライト電球の種類LEDビームタイプスポットスタイルストレート
reCamera 2002 8GB
Seeed Studio¥11,980税込¥13,1781個3日以内出荷1TOPSの処理能力を持つカメラモジュール RISC-V SoCを搭載し、プログラム可能でカスタマイズ可能なオープンソースの超小型AIカメラで、5Mピクセル@30fpsのビデオエンコードが可能です。サイズは40mm×40mm×36.5mmで、立方体に近い形状をしています。ストレージ(eMMC)を8GB搭載しています。 搭載されているSG2002は、中国Shenzhen MilkV Technology社が開発した監視カメラなどの画像処理向けの低消費電力SoCです。XuanTie RISC-VコアのC906を2コア(1GHz/700MHz)を搭載し、256MBのメモリおよびH.264/H.265ビデオ圧縮機能やISP(イメージシグナルプロセッサ)機能を備え、HDR(ハイダイナミックレンジ)、3Dノイズ低減、曇り除去、レンズ補正などを行うことができます。制御用に8ビットのMCU(8051)サブシステム(8KB)も内蔵しています。 ・カメラセンサーの交換が可能 ・Night Vision、Thermal Imaging、Global Shutter間の切り替えが可能 ・Node-REDワークフローを内蔵し、コーディング不要でAIのセットアップが可能 ・UltraLytics、TensorFlow Lite、PyTorchのAIフレームワークに対応 ・YOLO v11、YOLO v8で最大80種類のオブジェクトクラスを検出可能 ・インターフェース:Ethernet、USB Type-C、2個のプログラム可能なI/O ・microSDカードスロットを搭載 ・マイクとスピーカーを搭載その他【SoC】SG2002、【MCU】B0516@8KB SRAM、【ビデオエンコード】5Mピクセル @30Fpsセンサー【カメラ】OV5647メモリー256MB処理能力【AI】1TOPS@Int8使用CPUC906@1GHz + C906@700MHz無線なし拡張性microSDカードスロット(最大2TB)ストレージ(eMMC)8GBEthernet100MbpsUSBUSB2.0 Type-C
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P
MICROCHIP¥369税込¥4061個7日以内出荷PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP
MICROCHIP¥15,980税込¥17,5781セット(15個)7日以内出荷PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO
MICROCHIP¥759税込¥8351個7日以内出荷PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P
MICROCHIP¥9,198税込¥10,1181セット(10個)7日以内出荷PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
電圧レベルシフタ onsemi
onsemi¥349税込¥3841袋(5個)7日以内出荷論理回路 = FXL。実装タイプ = 表面実装。パッケージタイプ = MicroPak。ピン数 = 10。寸法 = 2.1 x 1.6 x 0.5mm。低レベル出力電流 Max = 24mA。高レベル出力電流 Max = -24mA。伝播遅延テスト条件 = 15pF。動作供給電圧 Max = 3.6 V。動作温度 Max = +85 ℃。動作供給電圧 Min = 1.1 V。動作温度 Min = -40 ℃。電圧レベルトランスレータ、Fairchild SemiconductorRoHS指令(10物質対応)対応
onsemi Nチャンネル MOSFET20 V 5 A 表面実装 パッケージMicroFET 2 x 2 6 ピン
onsemi¥769税込¥8461袋(5個)7日以内出荷チャンネルタイプ = N。最大連続ドレイン電流 = 5 A。最大ドレイン-ソース間電圧 = 20 V。シリーズ = PowerTrench。実装タイプ = 表面実装。ピン数 = 6。最大ドレイン-ソース間抵抗 = 114 mΩ。チャンネルモード = エンハンスメント型。最低ゲートしきい値電圧 = 0.4V。最大パワー消費 = 1.4 W。トランジスタ構成 = 絶縁型。最大ゲート-ソース間電圧 = -8 V, +8 V。長さ = 2mm。高さ = 0.75mm。PowerTrenchRデュアルNチャンネルMOSFET、Fairchild Semiconductor. Semis PowerTrench R MOSFET は、システム効率と電力密度を高めた、最適化された電源スイッチです。ゲート電荷量が小さく、逆回復が小さい、ソフトな逆回復ボディダイオードを組み合わせているため、 AC / DC 電源の同期整流の高速スイッチングに役立ちます。 PowerTrenchR MOSFETのソフトボディダイオードの性能により、スナバー回路が不要になります。又は電圧定格の高いMOSFETを置き換えることができます。RoHS指令(10物質対応)対応
onsemi Pチャンネル MOSFET12 V 10 A 表面実装 パッケージMicroFET 2 x 2 6 ピン
onsemi¥969税込¥1,0661袋(10個)7日以内出荷チャンネルタイプ = P。最大連続ドレイン電流 = 10 A。最大ドレイン-ソース間電圧 = 12 V。シリーズ = PowerTrench。実装タイプ = 表面実装。ピン数 = 6。最大ドレイン-ソース間抵抗 = 82 mΩ。チャンネルモード = エンハンスメント型。最低ゲートしきい値電圧 = 0.4V。最大パワー消費 = 2.4 W。トランジスタ構成 = シングル。最大ゲート-ソース間電圧 = -8 V, +8 V。幅 = 2mm。動作温度 Min = -55 ℃mm。PowerTrenchR PチャンネルMOSFET、Fairchild Semiconductor. PowerTrenchR MOSFETは、システム効率と電力密度を向上するように最適化された電源スイッチです。 これらの製品は、小さいゲート電荷量(Qg)、小さい逆回復電荷量(Qrr)、ソフト逆回復ボディダイオードを組み合わせているので、AC/DC電源における同期整流の高速スイッチングに貢献します。 最新のPowerTrenchR MOSFETは、シールド付きゲート構造を採用しているので、電荷量のバランスが保たれます。 この高度なテクノロジーを利用しているので、これらのデバイスのFOM (性能指数)は、前世代のデバイスよりもはるかに低くなります。 PowerTrenchR MOSFETのソフトボディダイオードは、スナバー回路を必要とせず、電圧定格の高いMOSFETの代替品として使用することも可能な性能を誇ります。RoHS指令(10物質対応)対応
onsemi Pチャンネル MOSFET12 V 8 A 表面実装 パッケージMicroFET 2 x 2 6 ピン
onsemi¥949税込¥1,0441袋(10個)7日以内出荷チャンネルタイプ = P。最大連続ドレイン電流 = 8 A。最大ドレイン-ソース間電圧 = 12 V。シリーズ = PowerTrench。実装タイプ = 表面実装。ピン数 = 6。最大ドレイン-ソース間抵抗 = 97 mΩ。チャンネルモード = エンハンスメント型。最低ゲートしきい値電圧 = 0.4V。最大パワー消費 = 2.1 W。トランジスタ構成 = シングル。最大ゲート-ソース間電圧 = -8 V, +8 V。幅 = 1.6mm。動作温度 Min = -55 ℃mm。PowerTrenchR PチャンネルMOSFET、Fairchild Semiconductor. PowerTrenchR MOSFETは、システム効率と電力密度を向上するように最適化された電源スイッチです。 これらの製品は、小さいゲート電荷量(Qg)、小さい逆回復電荷量(Qrr)、ソフト逆回復ボディダイオードを組み合わせているので、AC/DC電源における同期整流の高速スイッチングに貢献します。 最新のPowerTrenchR MOSFETは、シールド付きゲート構造を採用しているので、電荷量のバランスが保たれます。 この高度なテクノロジーを利用しているので、これらのデバイスのFOM (性能指数)は、前世代のデバイスよりもはるかに低くなります。 PowerTrenchR MOSFETのソフトボディダイオードは、スナバー回路を必要とせず、電圧定格の高いMOSFETの代替品として使用することも可能な性能を誇ります。RoHS指令(10物質対応)対応
onsemi N, Pチャンネル MOSFET20 V 2.6 A、3.8 A 表面実装 パッケージMicroFET薄型 6 ピン
onsemi¥799税込¥8791セット(5個)7日以内出荷チャンネルタイプ = N, P。最大連続ドレイン電流 = 2.6 A、3.8 A。最大ドレイン-ソース間電圧 = 20 V。シリーズ = PowerTrench。実装タイプ = 表面実装。ピン数 = 6。最大ドレイン-ソース間抵抗 = 160 mΩ, 530 mΩ。チャンネルモード = エンハンスメント型。最低ゲートしきい値電圧 = 0.4V。最大パワー消費 = 1.4 W。トランジスタ構成 = 絶縁型。最大ゲート-ソース間電圧 = -8 V, +8 V。幅 = 1.6mm。動作温度 Min = -55 ℃mm。PowerTrenchRデュアルN/PチャンネルMOSFET、Fairchild Semiconductor. PowerTrenchR MOSFETは、システム効率と電力密度を向上するように最適化された電源スイッチです。 これらの製品は、小さいゲート電荷量(Qg)、小さい逆回復電荷量(Qrr)、ソフト逆回復ボディダイオードを組み合わせているので、AC/DC電源における同期整流の高速スイッチングに貢献します。 最新のPowerTrenchR MOSFETは、シールド付きゲート構造を採用しているので、電荷量のバランスが実現します。 高度なテクノロジーを使用しているので、これらのデバイスのFOM (性能指数)は、前世代のデバイスよりもはるかに低くなります。 PowerTrenchR MOSFETのソフトボディダイオードの性能により、スナバー回路が不要になるか、電圧定格の高いMOSFETを置き換えることができます。RoHS指令(10物質対応)対応
onsemi 整流用 ブリッジダイオード 単相 1A, 600V, 5.15 x 4.55 x 1.45mm, MDB6S
onsemi¥2,198税込¥2,4181袋(25個)7日以内出荷ピーク平均順方向電流 = 1A。ピーク逆繰返し電圧 = 600V。実装タイプ = 表面実装。パッケージタイプ = MicroDIP。ピン数 = 4。回路構成 = シングル。ピーク非繰返し順方向サージ電流 = 30A。動作温度 Max = +150 ℃。動作温度 Min = -55 ℃。ピーク順方向電圧 = 1.1V。ピーク逆電流 = 10μA。長さ = 4.55mm。高さ = 1.45mm。UL、E352360. 基板表面実装用ブリッジ整流器、MDBxSシリーズ、Fairchild Semiconductor. 低パッケージプロファイル: 1.45 mm(最大) 必要な基板スペース: 35 mm2のみ 基板(PCB)リフローはんだ付けに最適RoHS指令(10物質対応)対応
onsemi 整流用 ブリッジダイオード 単相 1A, 1000V, 5.15 x 4.55 x 1.45mm, MDB10S
onsemi¥1,798税込¥1,9781袋(25個)7日以内出荷ピーク平均順方向電流 = 1A。ピーク逆繰返し電圧 = 1000V。実装タイプ = 表面実装。パッケージタイプ = MicroDIP。ピン数 = 4。回路構成 = シングル。ピーク非繰返し順方向サージ電流 = 30A。動作温度 Max = +150 ℃。動作温度 Min = -55 ℃。ピーク順方向電圧 = 1.1V。ピーク逆電流 = 10μA。長さ = 4.55mm。幅 = 5.15mm。UL、E352360. 基板表面実装用ブリッジ整流器、MDBxSシリーズ、Fairchild Semiconductor. 低パッケージプロファイル: 1.45 mm(最大) 必要な基板スペース: 35 mm2のみ 基板(PCB)リフローはんだ付けに最適RoHS指令(10物質対応)対応