カテゴリ

  • バイク部品(114)
  • 整備工具・ウェア・ツーリング用品(99)
  • 制御機器(89)
  • 学童・教育用品(23)
  • 電気材料(19)
  • バイク純正部品(15)
  • パソコン/周辺機器(5)
  • 機構部品(4)
  • 家電(3)
  • メカニカル部品(1)
  • バッテリー・電装(1)

「moto 2 tech」の検索結果

373件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
3V-tech 150 RACE LEFT COVER STICKER 2H003383 piaggio(ピアッジオグループ)3V-tech 150 RACE LEFT COVER STICKER 2H003383piaggio(ピアッジオグループ)
4,198税込4,618
1個
31日以内出荷
TAIL SX BIA TECH OP WITH DEC 2H002058000XBC piaggio(ピアッジオグループ)TAIL SX BIA TECH OP WITH DEC 2H002058000XBCpiaggio(ピアッジオグループ)
72,980税込80,278
1個
31日以内出荷
3V-tech 150 RACE REAR RIGHT COV. STICKER 2H003382 piaggio(ピアッジオグループ)3V-tech 150 RACE REAR RIGHT COV. STICKER 2H003382piaggio(ピアッジオグループ)
4,198税込4,618
1個
31日以内出荷
3V-tech 125 REAR LEFT COVER STICKER 2H003379000A1 piaggio(ピアッジオグループ)3V-tech 125 REAR LEFT COVER STICKER 2H003379000A1piaggio(ピアッジオグループ)
4,598税込5,058
1個
31日以内出荷
3V-tech RIGHT COVER STICKER 125 2H003378000A1 piaggio(ピアッジオグループ)3V-tech RIGHT COVER STICKER 125 2H003378000A1piaggio(ピアッジオグループ)
4,598税込5,058
1個
31日以内出荷
SparkFun moto:bit - micro:bit Carrier Board Qwiic SPARKFUNSparkFun moto:bit - micro:bit Carrier Board QwiicSPARKFUN
9,398税込10,338
1個
33日以内出荷
DescriptionThe SparkFun moto:bit is a fully loaded "carrier" board for the micro:bit that, when combined with the micro:bit, provides you with a fully functional robotics platform. The moto:bit offers a simple, beginner-friendly robotics controller capable of operating a basic robotics chassis. Onboard each moto:bit are multiple I/O pins, as well as a vertical Qwiic connector, capable of hooking up servos, sensors and other circuits. At the flip of the switch you can get your micro:bit moving!The moto:bit connects to the micro:bit via an updated SMD, edge connector at the top of the board, making setup easy. This creates a handy way to swap out micro:bits for programming, while still providing reliable connections to all of the different pins on the micro:bit. We have also included a basic barrel jack on the moto:bit that is capable of providing power to anything you connect to the carrier board.The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!Note:The SparkFun moto:bit doesNOTinclude a micro:bit board. The micro:bit will need to be purchased separately.Get started with the moto:bit GuideFeaturesMore reliable Edge connector for easy use with the micro:bitFull H-Bridge for control of two motorsControl servo motorsVertical Qwiic ConnectorI2C port for extending functionalityPower and battery management onboard for the micro:bit
アズワン品番67-0422-89
リアビューミラー Top Tech I | 21125 Puig (プーチ)リアビューミラー Top Tech I | 21125Puig (プーチ)
28,980税込31,878
1個
36日以内出荷
適合車種【APRILIA】CAPONORD 1200 (2013-2016),CAPONORD 1200 RALLY (2015-2016),DORSODURO 1200 (2011-2016),DORSODURO 750 (2008-2016),DORSODURO 900 (2017-2021),MANA 850 (2007-2012),MANA GT 850 (2009-2016),RS 660 (2021-2023),RS 660 LIMITED EDITION (2022-2023),SHIVER 750 (2007-2016),SHIVER 900 (2017-2020),SRV850 (2012-2016),TUAREG 660 (2022-2023),TUONO 1000R (2006-2010),TUONO 125 (2017-2023),TUONO 660 (2021-2023),TUONO 660 FACTORY (2022-2023),TUONO V4 (2021-2023),TUONO V4 1100 FACTORY (2015-2020),TUONO V4 1100 RR (2015-2020),TUONO V4 FACTORY (2021-2023),TUONO V4R (2011-2014)【BENELLI】BN 251 (2015-2021),BN 302 (2014-2017),LEONCINO 250 (2020-2023),LEONCINO 500 (2016-2023),LEONCINO 500 TRAIL (2017-2023),LEONCINO 800 (2022-2023),LEONCINO 800 TRAIL (2022-2023),TRK 251 (2020-2023),TRK 502 (2016-2023),TRK 502 X (2016-2023)【BMW】C400GT (2019-2023),C400X (2019-2023),C600 SPORT (2012-2015),C650 SPORT (2016-2020),CE 04 (2022-2023),F650GS (2000-2012),F700GS (2012-2017),F750GS (2018-2022),F800GS (2008-2017),F800GT (2017-2020),F800R (2009-2020),F850GS (2018-2023),F850GS ADVENTURE (2019-2023),F900R (2020-2023),F900XR (2020-2023),G310GS (2017-2022),G310R (2016-2023),G650GS (2011-2016),K1200 R SPORT (2007-2010),K1300 R (2009-2016),R NINE T (2014-2022),R NINE T PURE (2017-2022),R NINE T RACER (2017-2020),R NINE T SCRAMBLER (2016-2022),R NINE T URBAN G (2017-2022),R NINE T URBAN S (2017-2022),R1200GS (2004-2018),R1200GS ADVENTURE (2014-2018),R1200GS EXCLUSIVE (2017-2018),R1200GS RALLYE (2017-2018),R1200R (2015-2018),R1250GS (2018-2023),R1250GS ADVENTURE (2018-2022),R1250GS HP (2018-2022),R1250GS RALLYE (2018-2022),R1250RS (2019-2023),R850 GS (1999-1999),S1000 XR (2015-2023),S1000R (2014-2023),S1000RR (2015-2018)【BRIXTON】CROSSFIRE 500 ,CROSSFIRE 500X 【DUCATI】DESERT X (2022-2023),HYPERMOTARD 939 (2016-2019),HYPERMOTARD 939 SP (2016-2019),HYPERMOTARD 950 (2019-2023),HYPERMOTARD 950 RVE (2021-2023),HYPERMOTARD 950 SP (2019-2023),HYPERSTRADA (2013-2015),HYPERSTRADA 939 (2016-2017),MONSTER 1100 EVO (2011-2013),MONSTER 1100 S (2009-2010),MONSTER 1200 (2014-2021),MONSTER 1200 R (2016-2020),MONSTER 1200 S (2014-2021),MONSTER 696 (2008-2014),MONSTER 796 (2010-2014),MONSTER 797 (2017-2020),MONSTER 821 (2014-2020),MONSTER 937 (2021-2023),MULTISTRADA 1200 (2010-2017),MULTISTRADA 1200 ENDURO (2016-2019),MULTISTRADA 1200 PIKES PEAK (2016-2017),MULTISTRADA 1200 S (2010-2017),MULTISTRADA 1260 (2018-2020),MULTISTRADA 1260 ENDURO (2018-2021),MULTISTRADA 1260 PIKES PEAK (2018-2020),MULTISTRADA 1260 S (2018-2020),MULTISTRADA 1260 S D AIR (2018-2020),MULTISTRADA 950 (2017-2021),MULTISTRADA V4 (2021-2023),MULTISTRADA V4S (2021-2023),MULTISTRADA V4S SPORT (2021-2023),PANIGALE 1000 V4R (2019-2023),PANIGALE 1100 V4 (2018-2023),PANIGALE 1100 V4 SP (2021-2021),PANIGALE 1100 V4 SP2 (2022-2023),PANIGALE 1100 V4S (2018-2023),PANIGALE V2 (2020-2023),PANIGALE V2 BAYLISS (2021-2023),SCRAMBLER 1100 (2018-2021),SCRAMBLER 1100 PRO (2020-2022),SCRAMBLER 1100 PRO SPORT (2020-2020),SCRAMBLER 1100 SPECIAL (2018-2021),SCRAMBLER 1100 SPORT (2018-2020),SCRAMBLER CLASSIC (2015-2018),SCRAMBLER DESERT SLED (2017-2021),SCRAMBLER FLAT TRACK PRO (2016-2016),SCRAMBLER FULL THROTTLE (2015-2020),SCRAMBLER ICON (2015-2023),SCRAMBLER SIXTY2 (2016-2020),SCRAMBLER URBAN ENDURO (2015-2016),STREETFIGHTER 1100 (2009-2013),STREETFIGHTER 1100 S (2009-2013),STREETFIGHTER 848 (2012-2015),STREETFIGHTER V2 (2022-2023)【HONDA】CB1000R (2008-2016),CB1000R BLACK EDITION (2021-2023),CB1000R NEO SPORTS CAFE (2018-2023),CB1100 (2013-2014),CB1100EX (2017-2021),CB1100RS (2017-2021),CB125F (2021-2023),CB125R NEO SPORTS CAFE (2018-2023),CB300R NEO SPORTS CAFE (2018-2023),CB500F (2013-2023),CB500X (2013-2023),CB600F HORNET (2002-2016),CB650F (2014-2020),CB650R NEO SPORTS CAFE (2019-2023),CB750 HORNET (2023-2023),CBR1000RR FIREBLADE (2017-2023),CBR1000RR FIREBLADE SP (2017-2019),CBR1000RR FIREBLADE SP2 (2017-2019),CBR1000RR-R FIREBLADE (2020-2023),CBR1000RR-R FIREBLADE SP (2020-2023),CBR500R (2013-2023),CBR600RR (2013-2016),CBR650F (2014-2019),CBR650R (2019-2023),CMX 1100 REBEL (2021-2023),CMX 500 REBEL (2017-2023),CMX 500 REBEL S (2020-2022),CRF1000L AFRICA TWIN (2016-2019),CRF1000L AFRICA TWIN ADVENTURE SPORTS (2018-2019),CRF1100L AFRICA TWIN (2020-2023),CRF1100L AFRICA TWIN ADVENTURE SPORTS (2020-2023),CROSSRUNNER (2011-2023),CROSSTOURER (2012-2020),FORZA 750 (2021-2023),INTEGRA 700 (2012-2013),INTEGRA 750 (2014-2020),INTEGRA 750S (2014-2016),MONKEY 125 (2018-2023),MSX125 (2014-2020),NC700S (2012-2013),NC700X (2012-2013),NC750S (2014-2020),NC750X (2014-2023),NT1100 (2022-2023),REBEL 500 SE (2021-2021),X-ADV (2017-2023)【HUSQVARNA】NORDEN 901 (2022-2023),NUDA 900 (2012-2014),NUDA 900R (2012-2014),SVARTPILEN 401 (2017-2023),VITPILEN 401 (2017-2023),VITPILEN 701 (2017-2021)【INDIAN】FTR 1200 (2019-2023),FTR 1200 R CARBON (2022-2023),FTR 1200S (2019-2023)【KAWASAKI】ER-6N (2005-2016),J125 (2016-2021),J300 (2014-2021),【KL】R650 (2022-2022),NINJA 1000 SX (2020-2023),NINJA 125 (2019-2023),NINJA 250SL (2015-2016),NINJA 300 (2013-2017),NINJA 400 (2018-2023),NINJA 650 (2017-2023),VERSYS 1000 (2012-2020),VERSYS 650 (2010-2023),VERSYS-X 300 (2017-2023),VULCAN S (2015-2023),VULCAN S CAFE (2017-2022),Z H2 (2020-2022),Z H2 SE (2020-2023),Z1000 (2003-2021),Z1000R (2017-2021),Z1000SX (2017-2019),Z250SL (2015-2016),Z300 (2015-2017),Z400 (2019-2023),Z650 (2017-2023),Z650RS (2022-2023),Z750 (2004-2012),Z750R (2011-2012),Z800 (2013-2016),Z800E (2013-2016),Z900 (2017-2023),Z900RS (2018-2023),Z900RS CAFE (2018-2021),Z900RS SE (2022-2023),Z900SE (2022-2023),ZX-10R (2016-2023),ZX-10RR (2017-2023),ZX-6R 636 (2013-2016)【KTM】1050 ADVENTURE (2015-2016),1090 ADVENTURE (2017-2020),1090 ADVENTURE R (2017-2020),1190 ADVENTURE (2013-2016),1190 ADVENTURE R (2013-2016),125 DUKE (2011-2023),1290 SUPER ADVENTURE (2015-2016),1290 SUPER ADVENTURE R (2017-2023),1290 SUPER ADVENTURE S (2017-2023),1290 SUPER ADVENTURE T (2017-2020),1290 SUPERDUKE GT (2016-2023),1290 SUPERDUKE R (2014-2023),200 DUKE (2012-2015),390 ADVENTURE (2020-2023),390 DUKE (2013-2023),690 DUKE (2016-2020),690 DUKE R (2016-2017),790 ADVENTURE (2019-2020),790 ADVENTURE R (2019-2020),790 DUKE (2018-2023),890 ADVENTURE (2021-2023),890 ADVENTURE L (2022-2023),890 DUKE (2021-2023),890 DUKE GP (2023-2023),890 DUKE L (2021-2023),890 DUKE R (2020-2023)【KYMCO】AK550 (2017-2022),DINK 125 (2007-2015),DINK 250 (2007-2015),DINK 50 (2007-2016),DOWNTOWN 125i (2009-2014),DOWNTOWN 300i (2009-2014),G-DINK 125i (2012-2018),G-DINK 300i (2012-2018),G-DINK 50 (2012-2018),GRAND DINK 125 (2016-2020),GRAND DINK 300 (2016-2022),K-XCT 125i (2013-2016),K-XCT 300i (2013-2016),NEW DOWNTOWN 125i (2015-2020),NEW DOWNTOWN 350i (2015-2020),SUPERDINK 125i (2009-2022),SUPERDINK 350i (2009-2023),X-TOWN 125 (2016-2020),X-TOWN 300 (2016-2020),YAGER GT 125i (2013-2018),YAGER GT 300i (2013-2018)【MOTO GUZZI】V7 III STONE 750 (2017-2022)【PIAGGIO】【Vespa】 GTS300 (2007-2022)【SUZUKI】B-KING (2008-2011),DL1000 V-STROM (2014-2019),DL1000XT V-STROM (2017-2019),DL1050 V-STROM (2020-2023),DL1050XT V-STROM (2020-2023),DL1050XT V-STROM EXPLORER (2022-2023),DL250 V-STROM (2017-2021),DL650 V-STROM (2004-2023),DL650XT V-STROM (2015-2023),GSR600 (2006-2011),GSR750 (2011-2016),GSX-R1000 (2017-2022),GSX-R1000 R (2017-2022),GSX-R250 (2017-2021),GSX-S1000 (2015-2023),GSX-S125 (2017-2023),GSX-S750 (2017-2021),GSX-S950 (2021-2023),INAZUMA (2013-2017),KATANA (2019-2022),SFV650 GLADIUS (2009-2015),SV650 (2016-2023),SV650X (2018-2023),V-STROM 250 (2022-2023)【TRIUMPH】BONNEVILLE BOBBER (2017-2023),BONNEVILLE BOBBER BLACK (2020-2020),BONNEVILLE SPEEDMASTER (2021-2023),DAYTONA 675 (2013-2016),DAYTONA 675 R (2013-2016),SPEED TRIPLE (2005-2015),SPEED TRIPLE 1050 S (2016-2020),SPEED TRIPLE R (2016-2017),SPEED TWIN (2019-2023),STREET CUP (2017-2020),STREET SCRAMBLER (2017-2023),STREET TRIPLE (2009-2014),STREET TRIPLE 675 RX (2015-2016),STREET TRIPLE R (2009-2019),STREET TRIPLE RS (2017-2019),STREET TRIPLE S (2018-2019),STREET TWIN (2016-2022),THRUXTON 1200 (2016-2021),THRUXTON 1200R (2016-2021),TIGER 1200 ALPINE (2021-2021),TIGER 1200 DESERT (2021-2021),TIGER 1200 GT (2022-2023),TIGER 1200 GT EXPLORER (2022-2023),TIGER 1200 GT PRO (2022-2023),TIGER 1200 RALLY EXPLORER (2022-2023),TIGER 1200 RALLY PRO (2022-2023),TIGER 800 (2011-2014),TIGER 800 XC (2011-2020),TIGER 800 XCA (2015-2020),TIGER 800 XCX (2015-2020),TIGER 800 XR (2015-2020),TIGER 800 XRT (2015-2020),TIGER 800 XRX (2015-2020),TIGER 900 (2020-2022),TIGER 900 GT (2020-2023),TIGER 900 GT LOW (2020-2022),TIGER 900 GT PRO (2020-2023),TIGER 900 RALLY (2020-2023),TIGER 900 RALLY PRO (2020-2023),TIGER EXPLORER (2012-2015),TIGER EXPLORER XC (2013-2020),TIGER EXPLORER XCA (2016-2020),TIGER EXPLORER XCX (2016-2020),TIGER EXPLORER XR (2016-2020),TIGER EXPLORER XRT (2016-2020),TIGER EXPLORER XRX (2016-2020),TIGER SPORT (2013-2020),TIGER SPORT 660 (2022-2023),TRIDENT 660 (2021-2023)【UNIVERSAL】【UNIVERSAL】 【YAMAHA】FZ-09 (2013-2016),FZ1 (2006-2015),FZ6 (2004-2008),FZ8 (2010-2016),MT-03 (2016-2023),MT-07 (2014-2023),MT-07 TRACER (2016-2017),MT-09 (2013-2023),MT-09 SP (2018-2023),MT-09 TRACER (2015-2017),MT-10 (2016-2023),MT-10 SP (2017-2023),MT-125 (2014-2023),SCR950 (2017-2023),T-MAX 530 (2012-2019),T-MAX 530 DX (2017-2019),T-MAX 530 SX (2017-2019),T-MAX 560 (2020-2023),T-MAX 560 DX (2020-2023),T-MAX 560 SX (2020-2023),T-MAX 560 TECH MAX (2020-2023),TENERE 700 (2019-2023),TENERE 700 RALLY EDITION (2019-2023),TRACER 7 (2021-2023),TRACER 7 GT (2021-2023),TRACER 700 (2018-2020),TRACER 700 GT (2019-2020),TRACER 9 (2021-2023),TRACER 9 GT (2021-2023),TRACER 900 (2018-2020),TRACER 900 GT (2018-2020),X-MAX 125 (2010-2022),X-MAX 125 TECH MAX (2022-2022),X-MAX 250 (2010-2016),X-MAX 300 (2017-2022),X-MAX 300 TECH MAX (2022-2022),X-MAX 400 (2013-2023),XJ6 (2009-2016),XJ6 DIVERSION (2009-2016),XSR 125 (2021-2023),XSR 125 LEGACY (2022-2023),XSR700 (2016-2023),XSR700 XTRIBUTE (2019-2023),XSR900 (2016-2021),XT1200Z SUPER TENERE (2010-2022),XT1200ZE SUPER TENERE (2019-2022),XT660Z TENERE (2008-2016),XV950 (2014-2021),XV950 RACER (2014-2021),XV950R (2014-2021),YZF-R1 (2009-2023),YZF-R1M (2017-2023),YZF-R3 (2015-2023),YZF-R6 (2006-2020),YZF-R7 (2022-2023)
リアビューミラー Top Tech I | 21124 Puig (プーチ)リアビューミラー Top Tech I | 21124Puig (プーチ)
28,980税込31,878
1個
36日以内出荷
適合車種【APRILIA】CAPONORD 1200 (2013-2016),CAPONORD 1200 RALLY (2015-2016),DORSODURO 1200 (2011-2016),DORSODURO 750 (2008-2016),DORSODURO 900 (2017-2021),MANA 850 (2007-2012),MANA GT 850 (2009-2016),RS 660 (2021-2023),RS 660 LIMITED EDITION (2022-2023),SHIVER 750 (2007-2016),SHIVER 900 (2017-2020),SRV850 (2012-2016),TUAREG 660 (2022-2023),TUONO 1000R (2006-2010),TUONO 125 (2017-2023),TUONO 660 (2021-2023),TUONO 660 FACTORY (2022-2023),TUONO V4 (2021-2023),TUONO V4 1100 FACTORY (2015-2020),TUONO V4 1100 RR (2015-2020),TUONO V4 FACTORY (2021-2023),TUONO V4R (2011-2014)【BENELLI】BN 251 (2015-2021),BN 302 (2014-2017),LEONCINO 250 (2020-2023),LEONCINO 500 (2016-2023),LEONCINO 500 TRAIL (2017-2023),LEONCINO 800 (2022-2023),LEONCINO 800 TRAIL (2022-2023),TRK 251 (2020-2023),TRK 502 (2016-2023),TRK 502 X (2016-2023)【BMW】C400GT (2019-2023),C400X (2019-2023),C600 SPORT (2012-2015),C650 SPORT (2016-2020),CE 04 (2022-2023),F650GS (2000-2012),F700GS (2012-2017),F750GS (2018-2022),F800GS (2008-2017),F800GT (2017-2020),F800R (2009-2020),F850GS (2018-2023),F850GS ADVENTURE (2019-2023),F900R (2020-2023),F900XR (2020-2023),G310GS (2017-2022),G310R (2016-2023),G650GS (2011-2016),K1200 R SPORT (2007-2010),K1300 R (2009-2016),R NINE T (2014-2022),R NINE T PURE (2017-2022),R NINE T RACER (2017-2020),R NINE T SCRAMBLER (2016-2022),R NINE T URBAN G (2017-2022),R NINE T URBAN S (2017-2022),R1200GS (2004-2018),R1200GS ADVENTURE (2014-2018),R1200GS EXCLUSIVE (2017-2018),R1200GS RALLYE (2017-2018),R1200R (2015-2018),R1250GS (2018-2023),R1250GS ADVENTURE (2018-2022),R1250GS HP (2018-2022),R1250GS RALLYE (2018-2022),R1250RS (2019-2023),R850 GS (1999-1999),S1000 XR (2015-2023),S1000R (2014-2023),S1000RR (2015-2018)【BRIXTON】CROSSFIRE 500 ,CROSSFIRE 500X 【DUCATI】DESERT X (2022-2023),HYPERMOTARD 939 (2016-2019),HYPERMOTARD 939 SP (2016-2019),HYPERMOTARD 950 (2019-2023),HYPERMOTARD 950 RVE (2021-2023),HYPERMOTARD 950 SP (2019-2023),HYPERSTRADA (2013-2015),HYPERSTRADA 939 (2016-2017),MONSTER 1100 EVO (2011-2013),MONSTER 1100 S (2009-2010),MONSTER 1200 (2014-2021),MONSTER 1200 R (2016-2020),MONSTER 1200 S (2014-2021),MONSTER 696 (2008-2014),MONSTER 796 (2010-2014),MONSTER 797 (2017-2020),MONSTER 821 (2014-2020),MONSTER 937 (2021-2023),MULTISTRADA 1200 (2010-2017),MULTISTRADA 1200 ENDURO (2016-2019),MULTISTRADA 1200 PIKES PEAK (2016-2017),MULTISTRADA 1200 S (2010-2017),MULTISTRADA 1260 (2018-2020),MULTISTRADA 1260 ENDURO (2018-2021),MULTISTRADA 1260 PIKES PEAK (2018-2020),MULTISTRADA 1260 S (2018-2020),MULTISTRADA 1260 S D AIR (2018-2020),MULTISTRADA 950 (2017-2021),MULTISTRADA V4 (2021-2023),MULTISTRADA V4S (2021-2023),MULTISTRADA V4S SPORT (2021-2023),PANIGALE 1000 V4R (2019-2023),PANIGALE 1100 V4 (2018-2023),PANIGALE 1100 V4 SP (2021-2021),PANIGALE 1100 V4 SP2 (2022-2023),PANIGALE 1100 V4S (2018-2023),PANIGALE V2 (2020-2023),PANIGALE V2 BAYLISS (2021-2023),SCRAMBLER 1100 (2018-2021),SCRAMBLER 1100 PRO (2020-2022),SCRAMBLER 1100 PRO SPORT (2020-2020),SCRAMBLER 1100 SPECIAL (2018-2021),SCRAMBLER 1100 SPORT (2018-2020),SCRAMBLER CLASSIC (2015-2018),SCRAMBLER DESERT SLED (2017-2021),SCRAMBLER FLAT TRACK PRO (2016-2016),SCRAMBLER FULL THROTTLE (2015-2020),SCRAMBLER ICON (2015-2023),SCRAMBLER SIXTY2 (2016-2020),SCRAMBLER URBAN ENDURO (2015-2016),STREETFIGHTER 1100 (2009-2013),STREETFIGHTER 1100 S (2009-2013),STREETFIGHTER 848 (2012-2015),STREETFIGHTER V2 (2022-2023)【HONDA】CB1000R (2008-2016),CB1000R BLACK EDITION (2021-2023),CB1000R NEO SPORTS CAFE (2018-2023),CB1100 (2013-2014),CB1100EX (2017-2021),CB1100RS (2017-2021),CB125F (2021-2023),CB125R NEO SPORTS CAFE (2018-2023),CB300R NEO SPORTS CAFE (2018-2023),CB500F (2013-2023),CB500X (2013-2023),CB600F HORNET (2002-2016),CB650F (2014-2020),CB650R NEO SPORTS CAFE (2019-2023),CB750 HORNET (2023-2023),CBR1000RR FIREBLADE (2017-2023),CBR1000RR FIREBLADE SP (2017-2019),CBR1000RR FIREBLADE SP2 (2017-2019),CBR1000RR-R FIREBLADE (2020-2023),CBR1000RR-R FIREBLADE SP (2020-2023),CBR500R (2013-2023),CBR600RR (2013-2016),CBR650F (2014-2019),CBR650R (2019-2023),CMX 1100 REBEL (2021-2023),CMX 500 REBEL (2017-2023),CMX 500 REBEL S (2020-2022),CRF1000L AFRICA TWIN (2016-2019),CRF1000L AFRICA TWIN ADVENTURE SPORTS (2018-2019),CRF1100L AFRICA TWIN (2020-2023),CRF1100L AFRICA TWIN ADVENTURE SPORTS (2020-2023),CROSSRUNNER (2011-2023),CROSSTOURER (2012-2020),FORZA 750 (2021-2023),INTEGRA 700 (2012-2013),INTEGRA 750 (2014-2020),INTEGRA 750S (2014-2016),MONKEY 125 (2018-2023),MSX125 (2014-2020),NC700S (2012-2013),NC700X (2012-2013),NC750S (2014-2020),NC750X (2014-2023),NT1100 (2022-2023),REBEL 500 SE (2021-2021),X-ADV (2017-2023)【HUSQVARNA】NORDEN 901 (2022-2023),NUDA 900 (2012-2014),NUDA 900R (2012-2014),SVARTPILEN 401 (2017-2023),VITPILEN 401 (2017-2023),VITPILEN 701 (2017-2021)【INDIAN】FTR 1200 (2019-2023),FTR 1200 R CARBON (2022-2023),FTR 1200S (2019-2023)【KAWASAKI】ER-6N (2005-2016),J125 (2016-2021),J300 (2014-2021),【KL】R650 (2022-2022),NINJA 1000 SX (2020-2023),NINJA 125 (2019-2023),NINJA 250SL (2015-2016),NINJA 300 (2013-2017),NINJA 400 (2018-2023),NINJA 650 (2017-2023),VERSYS 1000 (2012-2020),VERSYS 650 (2010-2023),VERSYS-X 300 (2017-2023),VULCAN S (2015-2023),VULCAN S CAFE (2017-2022),Z H2 (2020-2022),Z H2 SE (2020-2023),Z1000 (2003-2021),Z1000R (2017-2021),Z1000SX (2017-2019),Z250SL (2015-2016),Z300 (2015-2017),Z400 (2019-2023),Z650 (2017-2023),Z650RS (2022-2023),Z750 (2004-2012),Z750R (2011-2012),Z800 (2013-2016),Z800E (2013-2016),Z900 (2017-2023),Z900RS (2018-2023),Z900RS CAFE (2018-2021),Z900RS SE (2022-2023),Z900SE (2022-2023),ZX-10R (2016-2023),ZX-10RR (2017-2023),ZX-6R 636 (2013-2016)【KTM】1050 ADVENTURE (2015-2016),1090 ADVENTURE (2017-2020),1090 ADVENTURE R (2017-2020),1190 ADVENTURE (2013-2016),1190 ADVENTURE R (2013-2016),125 DUKE (2011-2023),1290 SUPER ADVENTURE (2015-2016),1290 SUPER ADVENTURE R (2017-2023),1290 SUPER ADVENTURE S (2017-2023),1290 SUPER ADVENTURE T (2017-2020),1290 SUPERDUKE GT (2016-2023),1290 SUPERDUKE R (2014-2023),200 DUKE (2012-2015),390 ADVENTURE (2020-2023),390 DUKE (2013-2023),690 DUKE (2016-2020),690 DUKE R (2016-2017),790 ADVENTURE (2019-2020),790 ADVENTURE R (2019-2020),790 DUKE (2018-2023),890 ADVENTURE (2021-2023),890 ADVENTURE L (2022-2023),890 DUKE (2021-2023),890 DUKE GP (2023-2023),890 DUKE L (2021-2023),890 DUKE R (2020-2023)【KYMCO】AK550 (2017-2022),DINK 125 (2007-2015),DINK 250 (2007-2015),DINK 50 (2007-2016),DOWNTOWN 125i (2009-2014),DOWNTOWN 300i (2009-2014),G-DINK 125i (2012-2018),G-DINK 300i (2012-2018),G-DINK 50 (2012-2018),GRAND DINK 125 (2016-2020),GRAND DINK 300 (2016-2022),K-XCT 125i (2013-2016),K-XCT 300i (2013-2016),NEW DOWNTOWN 125i (2015-2020),NEW DOWNTOWN 350i (2015-2020),SUPERDINK 125i (2009-2022),SUPERDINK 350i (2009-2023),X-TOWN 125 (2016-2020),X-TOWN 300 (2016-2020),YAGER GT 125i (2013-2018),YAGER GT 300i (2013-2018)【MOTO GUZZI】V7 III STONE 750 (2017-2022)【PIAGGIO】【Vespa】 GTS300 (2007-2022)【SUZUKI】B-KING (2008-2011),DL1000 V-STROM (2014-2019),DL1000XT V-STROM (2017-2019),DL1050 V-STROM (2020-2023),DL1050XT V-STROM (2020-2023),DL1050XT V-STROM EXPLORER (2022-2023),DL250 V-STROM (2017-2021),DL650 V-STROM (2004-2023),DL650XT V-STROM (2015-2023),GSR600 (2006-2011),GSR750 (2011-2016),GSX-R1000 (2017-2022),GSX-R1000 R (2017-2022),GSX-R250 (2017-2021),GSX-S1000 (2015-2023),GSX-S125 (2017-2023),GSX-S750 (2017-2021),GSX-S950 (2021-2023),INAZUMA (2013-2017),KATANA (2019-2022),SFV650 GLADIUS (2009-2015),SV650 (2016-2023),SV650X (2018-2023),V-STROM 250 (2022-2023)【TRIUMPH】BONNEVILLE BOBBER (2017-2023),BONNEVILLE BOBBER BLACK (2020-2020),BONNEVILLE SPEEDMASTER (2021-2023),DAYTONA 675 (2013-2016),DAYTONA 675 R (2013-2016),SPEED TRIPLE (2005-2015),SPEED TRIPLE 1050 S (2016-2020),SPEED TRIPLE R (2016-2017),SPEED TWIN (2019-2023),STREET CUP (2017-2020),STREET SCRAMBLER (2017-2023),STREET TRIPLE (2009-2014),STREET TRIPLE 675 RX (2015-2016),STREET TRIPLE R (2009-2019),STREET TRIPLE RS (2017-2019),STREET TRIPLE S (2018-2019),STREET TWIN (2016-2022),THRUXTON 1200 (2016-2021),THRUXTON 1200R (2016-2021),TIGER 1200 ALPINE (2021-2021),TIGER 1200 DESERT (2021-2021),TIGER 1200 GT (2022-2023),TIGER 1200 GT EXPLORER (2022-2023),TIGER 1200 GT PRO (2022-2023),TIGER 1200 RALLY EXPLORER (2022-2023),TIGER 1200 RALLY PRO (2022-2023),TIGER 800 (2011-2014),TIGER 800 XC (2011-2020),TIGER 800 XCA (2015-2020),TIGER 800 XCX (2015-2020),TIGER 800 XR (2015-2020),TIGER 800 XRT (2015-2020),TIGER 800 XRX (2015-2020),TIGER 900 (2020-2022),TIGER 900 GT (2020-2023),TIGER 900 GT LOW (2020-2022),TIGER 900 GT PRO (2020-2023),TIGER 900 RALLY (2020-2023),TIGER 900 RALLY PRO (2020-2023),TIGER EXPLORER (2012-2015),TIGER EXPLORER XC (2013-2020),TIGER EXPLORER XCA (2016-2020),TIGER EXPLORER XCX (2016-2020),TIGER EXPLORER XR (2016-2020),TIGER EXPLORER XRT (2016-2020),TIGER EXPLORER XRX (2016-2020),TIGER SPORT (2013-2020),TIGER SPORT 660 (2022-2023),TRIDENT 660 (2021-2023)【UNIVERSAL】【UNIVERSAL】 【YAMAHA】FZ-09 (2013-2016),FZ1 (2006-2015),FZ6 (2004-2008),FZ8 (2010-2016),MT-03 (2016-2023),MT-07 (2014-2023),MT-07 TRACER (2016-2017),MT-09 (2013-2023),MT-09 SP (2018-2023),MT-09 TRACER (2015-2017),MT-10 (2016-2023),MT-10 SP (2017-2023),MT-125 (2014-2023),SCR950 (2017-2023),T-MAX 530 (2012-2019),T-MAX 530 DX (2017-2019),T-MAX 530 SX (2017-2019),T-MAX 560 (2020-2023),T-MAX 560 DX (2020-2023),T-MAX 560 SX (2020-2023),T-MAX 560 TECH MAX (2020-2023),TENERE 700 (2019-2023),TENERE 700 RALLY EDITION (2019-2023),TRACER 7 (2021-2023),TRACER 7 GT (2021-2023),TRACER 700 (2018-2020),TRACER 700 GT (2019-2020),TRACER 9 (2021-2023),TRACER 9 GT (2021-2023),TRACER 900 (2018-2020),TRACER 900 GT (2018-2020),X-MAX 125 (2010-2022),X-MAX 125 TECH MAX (2022-2022),X-MAX 250 (2010-2016),X-MAX 300 (2017-2022),X-MAX 300 TECH MAX (2022-2022),X-MAX 400 (2013-2023),XJ6 (2009-2016),XJ6 DIVERSION (2009-2016),XSR 125 (2021-2023),XSR 125 LEGACY (2022-2023),XSR700 (2016-2023),XSR700 XTRIBUTE (2019-2023),XSR900 (2016-2021),XT1200Z SUPER TENERE (2010-2022),XT1200ZE SUPER TENERE (2019-2022),XT660Z TENERE (2008-2016),XV950 (2014-2021),XV950 RACER (2014-2021),XV950R (2014-2021),YZF-R1 (2009-2023),YZF-R1M (2017-2023),YZF-R3 (2015-2023),YZF-R6 (2006-2020),YZF-R7 (2022-2023)
AERO ABS サイドケースシステム 2x25 l. Moto Guzzi V85 TT (19-). SW-MOTECH (エスダブリューモテック)AERO ABS サイドケースシステム 2x25 l. Moto Guzzi V85 TT (19-).SW-MOTECH (エスダブリューモテック)
169,800税込186,780
1個
36日以内出荷
適合車種Moto-Guzzi/V85 TT (2019-2021)/V85 TT Travel (2019-2021)/
クラッシュパッドセット ホールディングプレート アルミ KTM 990 Super-Moto / R (2009 -) GSG Mototechnik (GSGモトテクニック)クラッシュパッドセット ホールディングプレート アルミ KTM 990 Super-Moto / R (2009 -)GSG Mototechnik (GSGモトテクニック)
28,980税込31,878
1個
36日以内出荷
適合車種KTM、990 SuperMoto (2008-2013)、990 SuperMoto R (2009-2009)
クラッシュパッドセット マウンティングプレート ブラックアノダイズド KTM 990 Super-Moto / R (2009 -) GSG Mototechnik (GSGモトテクニック)クラッシュパッドセット マウンティングプレート ブラックアノダイズド KTM 990 Super-Moto / R (2009 -)GSG Mototechnik (GSGモトテクニック)
32,980税込36,278
1個
36日以内出荷
適合車種KTM、990 SuperMoto (2008-2013)、990 SuperMoto R (2009-2009)
Pmod I2S2 Stereo Audio Module DIGILENTPmod I2S2 Stereo Audio ModuleDIGILENT
8,798税込9,678
1個
5日以内出荷
DescriptionThe Digilent Pmod I2S2 features a Cirrus CS5343 Multi-Bit Audio A/DConverter and a Cirrus CS4344 Stereo D/AConverter, each connected to 3.5mm Audio Jacks. These circuits allow a system board to transmit and receive stereo audio signals via the I2S protocol. The Pmod I2S2 supports 24-bit resolution per channel at input sample rates up to 108KHz.FeaturesStereo 24-bit A/Dand D/Aconverters for I2S audio input and outputStandard 1/8"(3.5mm)stereo audio jacksOptional automatic serial clock generation for audio input12-pin Pmod Port with two I2S interfacesFollows the DigilentPmod Interface Specification 1.2Product Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedPmod I2S2Custom anti-static Pmod packaging
アズワン品番67-0390-86
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 2NC Type 2 LockIDEC(和泉電気)
61,980税込68,178
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
KVMスイッチ/2ポート/シングルモニター/4K60Hz DisplayPort/USB-C接続(DP Altモード)/ケーブル一体型/バスパワー/手元スイッチ ホットキー切換/PC パソコン CPU切替器(2台用)/ケーブルタイプ StarTech.comKVMスイッチ/2ポート/シングルモニター/4K60Hz DisplayPort/USB-C接続(DP Altモード)/ケーブル一体型/バスパワー/手元スイッチ ホットキー切換/PC パソコン CPU切替器(2台用)/ケーブルタイプStarTech.com
21,980税込24,178
1個
翌々日出荷
4K60Hz USB-C接続KVMスイッチ: USB-C DP-Alt Mode対応パソコンを切り替えて、キーボード、マウス、オーディオ入出力デバイス、4K60Hz DisplayPortモニター1台を共有すぐに使えるバスパワー型パソコン切替機:一体型ケーブルにコンパクトな筐体、外部電源アダプター不要でスピーディな導入が可能。1.2mの一体型ホストケーブルはリーチを延長し、ポートやコネクターの負担を軽減切り替えオプション:リモートプッシュボタン(手元切り替えスイッチ)やホットキーコマンドでホスト間の切り替えが可能。リモートプッシュボタンは1.5mケーブルが付いており、作業環境に合わせた配置が可能。ダウンロード可能なソフトウェア(英語版のみ)により、接続中のパソコンをコントロールしながら、スタンバイ中のパソコンのオーディオを聴くことが可能対応機種: Intel、AMD、Apple M1/M2デバイス(MacBook/Mac Mini)など、各種ハードウエアプラットフォームをサポート。USB-C、USB4、Thunderbolt 3/4互換。Windows、macOS、Linux、ChromeOSを含む様々なOSに対応StarTech.comのアドバンテージ:ITヘルプデスク向けの便利な接続ツールを提供(英語でのみ利用可能)。USBデバイスの接続をタイムスタンプで記録するUSBイベントモニタリングユーティリティ、ホスト切り替え時にウィンドウの場所を復元するWindowsレイアウトツールなど
用途ホームオフィスで家庭用パソコンと在宅勤務用ノートPCを接続し周辺機器を共有CAD/CAM、ビデオ編集、コンテンツ作成などに最適2台のデスクトップPC間でデュアルディスプレイ、マウス、キーボード、オーディオ周辺機器を切り替えて共有仕様【オートスキャン】10/20/30/40/50/60 秒、【ポート選択サポート】プッシュボタン/ホットキー/ソフトウェア付属品クイックスタートガイド材質ABS樹脂ブラック質量(g)350ポート数2(KVM)ケーブル長(m)1.2幅(cm)9.7長さ(cm)8.3対応OSWindows 7/8/8.1/10/11、macOS 10.12 - 10.15/11/12、ChromeOS保存温度(℃)-20℃~60℃インターフェース【コンソール】2x USB-A(USB 2.0、480 Mbps)、1x DisplayPort、2×3.5mmステレオミニ(3極、メス)接続ケーブル付属高さ(cm)2.5コネクタ【ホスト】2x USB-C、2×3.5mmステレオミニ(4極、スピーカ+マイク、CITA)液晶モニター1動作温度(℃)0℃~40℃電源供給方式バスパワーRoHS指令(10物質対応)対応USBポートPCインターフェース:USB-C、PCビデオタイプ:USB-C(DP Altモード)対応解像度3840×2160(60Hz)、5120×1440(60Hz)、3440×1440(60Hz)、3440×1440(100Hz)、2560×1440(60Hz)、2560×1080(75Hz)、1920×1200(60Hz)、1920×1080(60Hz)ビデオ仕様DisplayPort 1.2湿度(%)0%~90%RHオーディオDisplayPort(2chオーディオ)、アナログステレオ(2チャンネル)
4面液晶モニターアーム/VESA対応多関節プレミアムモニターマウント2x2(最大30インチ)/人間工学に基づいた高さ調節可能なポールマウント/回転、チルト、スイベル機能/Cクランプ、グロメット固定方式/シルバー StarTech.com4面液晶モニターアーム/VESA対応多関節プレミアムモニターマウント2x2(最大30インチ)/人間工学に基づいた高さ調節可能なポールマウント/回転、チルト、スイベル機能/Cクランプ、グロメット固定方式/シルバーStarTech.com
79,980税込87,978
1個
翌々日出荷
高耐久性マルチモニタアーム:VESA規格75x75/100x100mmに対応したクアッドモニターアーム(2x2)は、1画面あたり最大30インチ(約11kg)の大型ディスプレイ4台をサポートし角度や高さの調整が可能簡単導入:クアッドモニターマウントは、スライド&クリック式で、モニターアームとVESAアダプタの取り付けが簡単広い可動域:人間工学に基づいたモニターマウントは、上下90°/15°、左右180°、360°の回転に対応。約70cmの支柱にポールに沿った高さの調整ができ、可動式アームはLCD/LEDモニターを背中合わせにするなど柔軟なセットアップが可能調整可能なセットアップ:4つのモニターマウントにはアームとセンターポールに沿ってケーブル管理用クリップが付いており、ワークスペースをすっきり整理。関節テンションを調整するツール同梱StarTech.comの利点:30年以上に渡りITプロに選ばれる製品を展開。メーカの10年間保証、無期限無料技術サポートを提供(月-金)
RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm RS PRORS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mmRS PRO
23,980税込26,378
1袋(75m)
5日以内出荷
RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2mm材質 = ポリエチレン色 = 黒ファンニングストリップ長さ = 75mRoHS指令(10物質対応)対応
KVMスイッチ/2ポート/デュアルモニター/4K60Hz DisplayPort/1.5mケーブル/手元スイッチ&ホットキー切換/PC パソコン CPU切替器 StarTech.comKVMスイッチ/2ポート/デュアルモニター/4K60Hz DisplayPort/1.5mケーブル/手元スイッチ&ホットキー切換/PC パソコン CPU切替器StarTech.com
35,980税込39,578
1個
翌々日出荷
デュアル4K60Hzモニター対応KVMスイッチ: 2台のUSB-AおよびDisplayPort対応パソコンを切り替えて、マウス、キーボード、オーディオ、およびデュアル4K60Hz DisplayPortディスプレイを共有すぐに使えるバスパワー型KVMスイッチ:一体型ケーブルにコンパクトな筐体、外部電源アダプター不要でスピーディな導入が可能。1.5mの一体型ホストケーブルはリーチを延長し、ポートやコネクターの負担を軽減切り替えオプション:リモートプッシュボタン(手元切り替えスイッチ)やホットキーコマンドでホスト間の切り替えが可能。リモートプッシュボタンは1.5mケーブルが付いており、作業環境に合わせた配置が可能。ダウンロード可能なソフトウェア(英語版のみ)により、接続中のパソコンをコントロールしながら、スタンバイ中のパソコンのオーディオを聴くことが可能対応機種:すべてのハードウェアプラットフォーム(Intel、AMDなど)に対応。Windows、macOS、Linux、ChromeOSなど各種OSに対応する2ポートデュアルモニターCPU切替器StarTech.comのアドバンテージ:ITサポート、ヘルプデスク向けの便利な接続ツールを提供(英語でのみ利用可能)。USBデバイスの接続をタイムスタンプで記録するUSBイベントモニタリングユーティリティ、ホスト切り替え時にウィンドウの場所を復元するWindowsレイアウトツールなど
用途ホームオフィスで家庭用パソコンと在宅勤務用ノートPCを接続し周辺機器を共有CAD/CAM、ビデオ編集、コンテンツ作成などに最適2台のデスクトップPC間でデュアルディスプレイ、マウス、キーボード、オーディオ周辺機器を切り替えて共有長さ(mm)125幅(mm)90高さ(mm)25質量(g)600ケーブル長(m)1.5対応OSWindows7/8/8.1/10/11、macOS10.12-10.15/11/12、ChromeOSコネクタ形状2×3.5mmステレオミニ(3極、メス)、2×DisplayPort、2×USB-A(USB2.0、480Mbps)保証期間2年接続端子4×DisplayPort、2×USB-A(USB2.0、480Mbps)、4×3.5mmステレオミニ(3極、メス)RoHS指令(10物質対応)対応接続台数2
KVMスイッチ/2ポート/デュアルモニター/4K60Hz HDMI/1.5mケーブル/バスパワー/手元スイッチ&ホットキー切換/PC パソコン CPU切替器 StarTech.comKVMスイッチ/2ポート/デュアルモニター/4K60Hz HDMI/1.5mケーブル/バスパワー/手元スイッチ&ホットキー切換/PC パソコン CPU切替器StarTech.com
46,980税込51,678
1個
翌々日出荷
デュアル4K60Hzモニター対応KVMスイッチ: 2台のUSB-AおよびHDMI対応パソコンを切り替えて、マウス、キーボード、オーディオ、およびデュアル4K60Hz HDMIディスプレイを共有すぐに使えるバスパワー型KVMスイッチ:一体型ケーブルにコンパクトな筐体、外部電源アダプター不要でスピーディな導入が可能。1.5mの一体型ホストケーブルはリーチを延長し、ポートやコネクターの負担を軽減切り替えオプション:リモートプッシュボタン(手元切り替えスイッチ)やホットキーコマンドでホスト間の切り替えが可能。リモートプッシュボタンは1.5mケーブルが付いており、作業環境に合わせた配置が可能。ダウンロード可能なソフトウェア(英語版のみ)により、接続中のパソコンをコントロールしながら、スタンバイ中のパソコンのオーディオを聴くことが可能対応機種:すべてのハードウェアプラットフォーム(Intel、AMDなど)に対応。Windows、macOS、Linux、ChromeOSなど各種OSに対応する2ポートデュアルモニターCPU切替器StarTech.comのアドバンテージ:ITサポート、ヘルプデスク向けの便利な接続ツールを提供(英語でのみ利用可能)。USBデバイスの接続をタイムスタンプで記録するUSBイベントモニタリングユーティリティ、ホスト切り替え時にウィンドウの場所を復元するWindowsレイアウトツールなど
用途ホームオフィスで家庭用パソコンと在宅勤務用ノートPCを接続し周辺機器を共有CAD/CAM、ビデオ編集、コンテンツ作成などに最適2台のデスクトップPC間でデュアルディスプレイ、マウス、キーボード、オーディオ周辺機器を切り替えて共有長さ(mm)83幅(mm)127高さ(mm)26質量(g)600ケーブル長(m)1.5対応OSWindows7/8/8.1/10/11、macOS10.12-10.15/11/12、ChromeOSコネクタ形状2×3.5mmステレオミニ(3極、メス)、2×HDMI、2×USB-A(USB2.0、480Mbps)保証期間2年接続端子4×HDMI、2×USB-A(USB2.0、480Mbps)、4×3.5mmステレオミニ(3極、メス)RoHS指令(10物質対応)対応接続台数2
RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm RS PRORS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mmRS PRO
11,980税込13,178
1袋(30m)
7日以内出荷
RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様グロメットタイプ = グロメットストリップmm材質 = ポリエチレン色 = グレーファンニングストリップ長さ = 30mRoHS指令(10物質対応)対応
SMDレジスタ 2kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 2kΩ 1206 3216M 0.4W 1セット 25個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
2,998税込3,298
1セット(25個)
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 rangeThe resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figuresThis, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-93
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
44,980税込49,478
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
2,298税込2,528
1セット(25個)
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 rangeThe resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figuresThis, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
49,980税込54,978
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
PLUG TV! for Volkswagen CodeTechCAMPLUG TV! for VolkswagenCodeTechCAM
21,980税込24,178
1個
4日以内出荷
運転者以外の同乗者が走行中にナビ操作、TV や DVD、USB等の動画鑑賞 を楽しむことが出来るようになります。※1ナビ等を取り外す技術的な作業は一切必要無く、車両の OBD ポートに PLUG TV! を差し込むだけ。ランプがグリーン点滅からイエロー点灯になったら完了です。元に戻したい場合は再度挿入するだけ。今度はグリーン点滅からブルー点灯になったら完了です。本製品の内部に DIP スイッチを内蔵し、リカバリーモードを搭載しております。万が一の際に対して本製品を挿す前の車両状態に戻す事が出来る機能です。Made in TOKYO
用途(適合)□Discover Pro 10inch□Discover Pro 9.2inch (MIB3)ナビゲーションシステム搭載車※2 ※5□Discover Pro 9.2inch/8inch (MIB1,MIB2)ナビゲーションシステム搭載車□Discover Media 8inch (MIB3)ナビゲーションシステム搭載車※2□RNS 850 ナビゲーションシステム搭載車Volkswagen・Golf8 (CD) All Model・Golf8 Variant (CD) All Model・Golf7.5 (BQ) All Model・Golf7.5 Varant (BQ) All Model・Golf7.5 Alltrack (BQ)・Golf7 (5G) All Model・Golf7 Variant (5G) All Model・Golf7 Alltrack (5G)・Golf Touran (5T) All Model ※5・Polo (AW1) 前期/後期 All Model ※2 ※5・T-Cross (C11) All Model 前期 ※2 ※5 ※6・T-Roc (A11) 前期/後期 All Model ※2 ※5・Tiguan (5N/AD1) All Model 前期/後期 MY2017~ ※2 ※5・Passat (B8) All Model 前期/後期 ※2 ※5・Passat GTE (B8) 前期/後期 All Model・Passat Alltrack (B8) 前期/後期 ※2 ※5・Arteon (3H) 前期/後期 All Model ※2・Arteon Shooting Brake (3H9) All Model ※2・Touareg (7P) All Model※1 本製品は運転者以外の同乗者が走行中にTVやDVD、SDカード、USBメモリスティック等に入った動画を楽しむための物です。運転者が走行中にAV機器に表示された画像を注視することは道路交通法で禁じられています。※2 Discover Media/Discover Pro搭載車両で純正TVチューナー非搭載車は、走行中の目的地設定、車両設定や動画視聴などが可能となります。(TV視聴は除く)※5 Volkswagen純正アクセサリー MIB3(DiscoverPro/Discover Media)用 Digital TV-Tuner(デジタルテレビチューナー)装着した場合は、本商品をインストールすることでTV視聴ができるようになります。(純正以外のTVチューナーは除く)※6 T-Cross 後期モデルは「core dev TVC for Volkswagen」が適合です保証期間購入から1年間
RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:4.5mm RS PRORS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:4.5mmRS PRO
25,980税込28,578
1袋(50m)
5日以内出荷
RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 4.5mm材質 = ポリエチレン色 = 黒ファンニングストリップ長さ = 50mRoHS指令(10物質対応)対応
JK-612 PROTEC WINTER PADDING JACKET コミネJK-612 PROTEC WINTER PADDING JACKETコミネ
22,980税込25,278
1個ほか
5日以内出荷から6日以内出荷
アウトドアテイストで普段使いしやすい中綿入りジャケット。 濡れても保温性能が低下しにくい化繊中綿を使用。 ・Insulated hooded jacket designed for town riding ・3D ergonomic fit for comfort ride ・3D mesh back lining structure-PATENTED /特許 第6456099号 ・(WM-WL) CE level 2 protectors on shoulder(SK-812) and elbow(SK-811) ・(M-5XLB) CE hard protectors on shoulder(SK-636) and elbow(SK-635) ・EVA padding on back included ・Hard type chest protector(WM-WL / SK-682, M-5XLB / SK-689) ・Removable hood ・Wind skirt ・Pants connection flap, to prevent the jacket from riding up (can be connected with a belt loop of your pants)
Pmod HYGRO Humidity and Temp Module DIGILENTPmod HYGRO Humidity and Temp ModuleDIGILENT
4,898税込5,388
1個
5日以内出荷
DescriptionThe Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.FeaturesRelative Humidity Accuracy ±2%Temperature Sensor Accuracy ±0.2℃Good stability at high humidity14-bit measurement resolutionInternal resistive heating element6-pin Pmod connector with IC interfacePass-through Pmod host port for daisy chainingLibrary and example code available in the resource centerWhat's IncludedPmod HYGROCustom antistatic Pmod packaging
アズワン品番67-0390-75
フルワイヤレスイヤホン A-3 シルバー EI3012 [リモコン・マイク対応 /ワイヤレス(左右分離) /Bluetooth] EARINフルワイヤレスイヤホン A-3 シルバー EI3012 [リモコン・マイク対応 /ワイヤレス(左右分離) /Bluetooth]EARIN
27,980税込30,778
1個
6日以内出荷
つけているのを忘れる感覚 シンプルで妥協のない快適性、人間工学に基づいて設計されたカスタムシェイプはスタイルに妥協することなく快適さを提供します。 長時間使用でも疲れを感じません。 オープンタイプの最少・最軽量で高音質。 イヤーチップのないオープンタイプをベースに最少・最軽量でありながら、14.3mmのハイエンドスピーカーで構成されており、より多くの空気押し出して最良のサウンドとダイナミックな音圧を体感することができます。 激しく動いても、落ちない あらゆる動作でも安全にフィットすることができるユニークなシェイプデザインで、防塵・防汗のIP52規格に対応。 どんな映画でも最後まで 1回の充電で最大5時間の音楽再生が可能で、長時間な映画にも没頭できます。 充電ケースにより最大約30時間の音楽を楽しむことができます。 置くだけで充電 スマートカプセルデザインのA-3は、ワイヤレス充電とUSB-Cに対応しており、再充電も簡単に行えます。 タッチコントロール 左右のイヤーバッドのタッチセンサーボタンで、ダブルタップで再生・停止、長押しで音声アシスタントの直感的なコントロールが可能。 左右自動認識 特許取得済みの自動配置認識機能を搭載し、左右のイヤーバッドのL/R印をわざわざ探す必要がありません。 装着すれば自動で左右自動認識します。 Qualcom5121MCU搭載 クアルコム「QCC5121MCU」を搭載し、SBC/AAC/aptXコーデックに対応。 Android/iOS両ユーザーへ高音質を提供します。 もう、途切れない 左右イヤホンにそれぞれデータを伝送するTrueWirelessStereoPlus(TWS+)で、デバイスから左右両方のイヤーバッドへそれぞれに経路を接続。 2つ同時にスマートフォンから音声データを送る音が途切れにくいワイヤレス規格を採用しています。 ノイズレスの通話 2個のKnowles社マイクと、2個の音声認識マイクの合計4個のマイクを搭載し、電話やZOOM会議でより高度なノイズレス通話を実現。 ノイズキャンセル パッシブノイズキャンセルと風切音の低減アルゴリズムで外側のノイズをカットします。 安全確保のために 片側イヤホンのみで使えるMONOモードで、友人と音楽を共有して聞くことができます。 【製品仕様】 ドライバー:14.3mmカスタムダイナミックドライバー フィッテイング:オープンタイプ ノイズリダクション:パッシブノイズキャンセルと風切り音低減アルゴリズム オーディオコーデック:SBC、AAC、APT-X 周波数特性:20~20000KHz マイク:4個(Knowles社製マイク2個、音声認識マイク2個) イヤホン再生時間:1回充電で最大5時間再生、充電ケース使用で最大30時間再生 スタンバイ機能:イヤホンを5分以上使用していない場合、自動でスタンバイ切替 イヤホン充電時間:充電ケースにイヤホンを収納して1.5時間でフル充電 充電ケース充電時間:USB-Cケーブル接続3時間でフル充電 MONOモード:片側イヤホンのみで使えるMONOモード ワイヤレス規格:Bluetooth5.0TWS+Technology チップセット:QualcomQCC5121MCU 接続動作距離:最大75m(環境によって異なる) サポートプロファイル:HFP、A2DP、AVRCP、RFCOMM、SDP、L2CAP IP規格:IP52(汗や水しぶき、埃に強い) 耐久温度:0~40℃ 資材:イヤホン-PCプラスチック、充電ケース-アルミニウム タッチセンサー:イヤホンコントロール 加速度:EARIN特許取得の左右のイヤホン検出、音楽や通話をコントロール 近接センサー:耳の中に入れて検出 ホールセンサー:充電ケースの検出 専用アプリ:[EARINA-3]アプリを使ってイヤホンを微調整、パーソナライズし、常に最新の状態に保ちます付属品:2つのイヤホン、充電ケース、USB-C充電ケーブル40cm、ユーザーマニュアル、サポートカード
付属品2つのイヤホン(左右ピース)、充電ケース、USB-C充電ケーブル 40cm、ユーザーマニュアル、サポートカード材質イヤホン :ポリカーボネート樹脂(PC)、充電ケース:アルミニウムシルバータイプオープン規格Bluetooth5.0 TWS+ Technology接続MONOモード:片側イヤホンのみで使えるMONOモード対応コンテンツ保護:SCMS-T/SBC、AAC、APT-Xマイクロホン4個(Knowles社製マイク2個、音声認識マイク2個)機能スタンバイ機能:イヤホンを5分以上使用していない場合、自動でスタンバイ切替周波数特性20~20000KHz耐久温度(℃)0~40充電時間(時間)イヤホン:充電ケースにイヤホンを収納して1.5でフル充電、充電ケース:USB-Cケーブル接続3でフル充電、ワイヤレス:4.5でフル充電チップセットQualcomm QCC5121 MCUノイズリダクションパッシブノイズキャンセルと風切り音低減アルゴリズム防水性IP52ドライバーユニット(Φmm)14.3/カスタムダイナミックドライバー動作距離(m)最大75(環境によって異なる)再生時間(時間)イヤホン:1回充電で最大5再生、充電ケース使用で最大30再生対応プロファイルHFP、A2DP、AVRCP、RFCOMM、SDP、L2CAP
RS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66RS PRO
11,980税込13,178
1袋(1000個)
5日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mmRoHS指令(10物質対応)対応
JK-615 PROTEC WP WINTER COAT コミネJK-615 PROTEC WP WINTER COATコミネ
21,980税込24,178
1着
6日以内出荷
通勤や街乗りに最適な中綿入りライディングコート。 フードとファーはそれぞれ着脱可能で多彩な着こなしに対応。 ・Insulated hooded coat, designed for town riders ・3D ergonomic fit for comfort ride ・3D mesh back lining structure-PATENTED /特許 第6456099号 ・(WM-WL) CE level 2 protectors on shoulder(SK-812) and elbow(SK-811) ・(M-5XLB) CE hard protectors on shoulder(SK-636) and elbow(SK-635) ・EVA padding on back included ・Hard type chest protector(WM-WL / SK-682, M-5XLB / SK-689) ・Rib knitted cuff ・Wind skirt to shut out the wind ・Draw code on bottom ・Removable hood & fur
JK-615 プロテクトウォータープルーフウインターコート コミネJK-615 プロテクトウォータープルーフウインターコートコミネ
22,980税込25,278
1着
6日以内出荷
JK-615 プロテクトウォータープルーフウインターコート 化繊中綿入りコート 乗車姿勢を取りやすい立体パターン ジャケットと身体の間に隙間を作る3Dメッシュライニング /特許 第6456099号 (WM-WL) CE規格レベル2プロテクター標準装備(肩 / SK-812, 肘 / SK-811) (M-5XLB) CE規格ハードプロテクター標準装備(肩 / SK-636, 肘 / SK-635) EVA脊椎パッド ハードタイプ胸部プロテクター標準装備(WM-WL / SK-682, M-5XLB / SK-689) 夜間被視認性を高めるリフレクター リブニットカフ 冷気の浸入を防ぐウインドスカート ドローコード 着脱可能フード 着脱可能ファー コピー防止4Dラベル MATERIALS [outshell]polyester + TPU membrane [lining]polyester [hood fur]acrylic fibers・modacrylic PROTECTOR shoulder・elbow・back・chest(side:option)
JK-611 WP PROTECT LONG WINTER COAT コミネJK-611 WP PROTECT LONG WINTER COATコミネ
25,980税込28,578
1着
6日以内出荷
スーツに合わせても違和感のない、グレーカラーのロングコート。 使用している三層ラミネート生地は透湿防水仕様で通勤に最適。 ・Urban riding coat, designed for commuting ・Used laminated fabric(polyester textile + breathable waterproof membrane + tricot lining) ・Come with a removable thermal liner with rib knit cuff ・3D ergonomic fit for comfort ride ・3D mesh back lining structure-PATENTED /特許 第6456099号(equipped on removable thermal liner) ・CE level 2 protectors(equipped on removable thermal liner) on shoulder(SK-812) and elbow(SK-810) ・EVA padding on back included(equipped on removable thermal liner) ・Hard type chest protector(SK-689) included ・Pants connection flap, to prevent the jacket from riding up (can be connected with a belt loop of your pants) ・Snap button to fix hood
RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:1.6mm RS PRORS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:1.6mmRS PRO
479税込527
1個
7日以内出荷
RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.6mm材質 = ポリエチレン色 = ナチュラルファンニングストリップ長さ = 1.2mRoHS指令(10物質対応)対応
フルワイヤレスイヤホン A-3 ブラック EI3011 [リモコン・マイク対応 /ワイヤレス(左右分離) /Bluetooth] EARINフルワイヤレスイヤホン A-3 ブラック EI3011 [リモコン・マイク対応 /ワイヤレス(左右分離) /Bluetooth]EARIN
26,980税込29,678
1個
7日以内出荷
つけているのを忘れる感覚 シンプルで妥協のない快適性、人間工学に基づいて設計されたカスタムシェイプはスタイルに妥協することなく快適さを提供します。 長時間使用でも疲れを感じません。 オープンタイプの最少・最軽量で高音質。 イヤーチップのないオープンタイプをベースに最少・最軽量でありながら、14.3mmのハイエンドスピーカーで構成されており、より多くの空気押し出して最良のサウンドとダイナミックな音圧を体感することができます。 激しく動いても、落ちない あらゆる動作でも安全にフィットすることができるユニークなシェイプデザインで、防塵・防汗のIP52規格に対応。 どんな映画でも最後まで 1回の充電で最大5時間の音楽再生が可能で、長時間な映画にも没頭できます。 充電ケースにより最大約30時間の音楽を楽しむことができます。 置くだけで充電 スマートカプセルデザインのA-3は、ワイヤレス充電とUSB-Cに対応しており、再充電も簡単に行えます。 タッチコントロール 左右のイヤーバッドのタッチセンサーボタンで、ダブルタップで再生・停止、長押しで音声アシスタントの直感的なコントロールが可能。 左右自動認識 特許取得済みの自動配置認識機能を搭載し、左右のイヤーバッドのL/R印をわざわざ探す必要がありません。 装着すれば自動で左右自動認識します。 Qualcom5121MCU搭載 クアルコム「QCC5121MCU」を搭載し、SBC/AAC/aptXコーデックに対応。 Android/iOS両ユーザーへ高音質を提供します。 もう、途切れない 左右イヤホンにそれぞれデータを伝送するTrueWirelessStereoPlus(TWS+)で、デバイスから左右両方のイヤーバッドへそれぞれに経路を接続。 2つ同時にスマートフォンから音声データを送る音が途切れにくいワイヤレス規格を採用しています。 ノイズレスの通話 2個のKnowles社マイクと、2個の音声認識マイクの合計4個のマイクを搭載し、電話やZOOM会議でより高度なノイズレス通話を実現。 ノイズキャンセル パッシブノイズキャンセルと風切音の低減アルゴリズムで外側のノイズをカットします。 安全確保のために 片側イヤホンのみで使えるMONOモードで、友人と音楽を共有して聞くことができます。 【製品仕様】 ドライバー:14.3mmカスタムダイナミックドライバー フィッテイング:オープンタイプ ノイズリダクション:パッシブノイズキャンセルと風切り音低減アルゴリズム オーディオコーデック:SBC、AAC、APT-X 周波数特性:20~20000KHz マイク:4個(Knowles社製マイク2個、音声認識マイク2個) イヤホン再生時間:1回充電で最大5時間再生、充電ケース使用で最大30時間再生 スタンバイ機能:イヤホンを5分以上使用していない場合、自動でスタンバイ切替 イヤホン充電時間:充電ケースにイヤホンを収納して1.5時間でフル充電 充電ケース充電時間:USB-Cケーブル接続3時間でフル充電 MONOモード:片側イヤホンのみで使えるMONOモード ワイヤレス規格:Bluetooth5.0TWS+Technology チップセット:QualcomQCC5121MCU 接続動作距離:最大75m(環境によって異なる) サポートプロファイル:HFP、A2DP、AVRCP、RFCOMM、SDP、L2CAP IP規格:IP52(汗や水しぶき、埃に強い) 耐久温度:0~40℃ 資材:イヤホン-PCプラスチック、充電ケース-アルミニウム タッチセンサー:イヤホンコントロール 加速度:EARIN特許取得の左右のイヤホン検出、音楽や通話をコントロール 近接センサー:耳の中に入れて検出 ホールセンサー:充電ケースの検出 専用アプリ:[EARINA-3]アプリを使ってイヤホンを微調整、パーソナライズし、常に最新の状態に保ちます付属品:2つのイヤホン、充電ケース、USB-C充電ケーブル40cm、ユーザーマニュアル、サポートカード
付属品2つのイヤホン(左右ピース)、充電ケース、USB-C充電ケーブル 40cm、ユーザーマニュアル、サポートカード材質イヤホン:リカーボネート樹脂(PC)、充電ケース:アルミニウムブラックタイプオープン規格Bluetooth5.0 TWS+ Technology接続MONOモード:片側イヤホンのみで使えるMONOモード対応コンテンツ保護:SCMS-T/SBC、AAC、APT-Xマイクロホン4個(Knowles社製マイク2個、音声認識マイク2個)機能スタンバイ機能:イヤホンを5分以上使用していない場合、自動でスタンバイ切替周波数特性20~20000KHz耐久温度(℃)0~40充電時間(時間)イヤホン:充電ケースにイヤホンを収納して1.5でフル充電、充電ケース:USB-Cケーブル接続3でフル充電、ワイヤレス:4.5でフル充電チップセットQualcomm QCC5121 MCUノイズリダクションパッシブノイズキャンセルと風切り音低減アルゴリズム防水性IP52ドライバーユニット(Φmm)14.3/カスタムダイナミックドライバー動作距離(m)最大75(環境によって異なる)再生時間(時間)イヤホン:1回充電で最大5再生、充電ケース使用で最大30再生対応プロファイルHFP、A2DP、AVRCP、RFCOMM、SDP、L2CAP
Broadcom 機械式ロータリエンコーダ AEAT-601B-F06 BROADCOMBroadcom 機械式ロータリエンコーダ AEAT-601B-F06BROADCOM
449,800税込494,780
1箱(80個)
7日以内出荷
AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
RoHS指令(10物質対応)対応
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
99,980税込109,978
1個
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
ローラーベアリング 内径200mm レース幅54.18mm SKF(日本エスケイエフ)ローラーベアリング 内径200mm レース幅54.18mmSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loadsIts optimised design and surface finish promote lubricant film formationThis means friction is reduced during rotation, which increases durability and extends the units working lifeIt also helps the bearing run quietlyThanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternativesSeparable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damageExceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformationChoosing the correct bearing for the required load is vital.
仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHz TELEMECANIQUE SENSORS近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHzTELEMECANIQUE SENSORS
9,098税込10,008
1個
7日以内出荷
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25