3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
1,498 税込1,648
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

M5Stack Core2用の拡張基板。M5Stack Core2用のボトムパーツで、6軸ジャイロ/加速度センサー(MPU6886)、デジタルマイク(SPM1423)、500mAhのLiPoバッテリーを搭載しています。ADC/DAC/UARTの機能を備えた2つのGrove互換ポート(HY2.0-4P)があります。両側面には5個ずつのRGB LED(SK6812)があります。底面には充電用のポゴピンがあり、付属するチャージべースと接続できます。チャージべースには充電用IC(TP4057)が内蔵されているので、効率よく安全に充電できます。ポゴピンコネクタは、I2C通信にも使用できます。底面にはLEGO互換穴もあります。
仕様●マイクロフォン:SPM1423●LED:SK6812 × 10●IMU:MPU6886●重量:31g●寸法:54×54×8mm●セット内容●M5GO BOTTOM2 ×1●M3×16ネジ ×2●M3×18ネジ ×2●資料●製造元ドキュメント●Arduinoサンプルプログラム(GitHub)●SPM1423(デジタルマイク)データシート●MPU6886(6軸IMU)データシート アズワン品番67-0383-69
1個
3,500 税込3,850
5日以内出荷

ファミリー名 = STM32L0。パッケージタイプ = LQFP。実装タイプ = 表面実装。ピン数 = 64。デバイスコア = ARM Cortex M0+。データバス幅 = 32bit。プログラムメモリサイズ = 32 kB。最大周波数 = 32MHz。RAMサイズ = 8 kB。SPIチャンネル数 = 4。I2Cチャンネル数 = 2。幅 = 10mm。Ultra-low-power platform 1.65 V to 3.6 V power supply -40 to 125 ℃ temperature range 0.27 μA Standby mode (2 wakeup pins) 0.4 μA Stop mode (16 wakeup lines) 0.8 μA Stop mode + RTC + 8 KB RAM retention 88 μA/MHz in Run mode 3.5 μs wakeup time (from RAM) 5 μs wakeup time (from Flash memory) Core: ArmR 32-bit CortexR-M0+ with MPU From 32 kHz up to 32 MHz max. 0.95 DMIPS/MHz Memories Up to 64 KB Flash memory with ECC 8KB RAM 2 KB of data EEPROM with ECC 20-byte backup register Sector protection against R/W operation Up to 51 fast I/Os (45 I/Os 5V tolerant) Reset and supply management Ultra-safe, low-power BOR (brownout reset) with 5 selectable thresholds Ultra-low-power POR/PDR Programmable voltage detector (PVD) Clock sources 1 to 25 MHz crystal oscillator 32 kHz oscillator for RTC with calibration High speed internal 16 MHz factory-trimmed RC (+/- 1%) Internal low-power 37 kHz RC Internal multispeed low-power 65 kHz to 4.2 MHz RC PLL for CPU clock Pre-programmed bootloader USART, SPI supported Development support Serial wire debug supported Rich Analogue peripherals 12-bit ADC 1.14 Msps up to 16 channels (down to 1.65 V) 2x ultra-low-power comparators (window mode and wake up capability, down to 1.65 V) 7-channel DMA controller, supporting ADC, SPI, I2C, USART, Timers 7x peripheral communication interfaces 2x USART (IrDA), 1x UART (low power) Up to 4x SPI 16 Mbits/s 2x I2C (SMBus/PMBus) 9x timers: 1x 16-bit with up to 4 channels, 2x 16-bit with up to 2 channels, 1x 16-bit ultra-low-power timer, 1x SysTick, 1x RTC, 1x 16-bit basic, and 2x watchdogs (independent/window) CRC calculation unit, 96-bit unique ID
RoHS指令(10物質対応)対応
1袋(5個)
2,498 税込2,748
7日以内出荷