サンフレキN2型45コネクタ三桂製作所10日以内出荷
サンフレキROBOを制御盤類のノックアウトに接続するための45°形コネクタです。サンフレキROBO#16~#63とコネクタの引張力は250N(JIS C 8461-23の分類コードは2ライト)です。各表中の※1 印について、挿入できるケーブル最大外径は本体最小内径をもとにしています。45°型本体部を通線する場合、ケーブルによっては通線できない場合もありますので、最大外径の40~60%の外径を目安として下さい。
温度範囲(℃)-20~90難燃性UL94V2環境ハロゲンフリー、RoHS10物質対応主材質PA66色調黒色、ライトグレー特性耐油、耐振動(緩み止め付)IP等級IP67